Browse Pumps

(1,737 items)

Narrow Your Results

Availability

Discharge Connection Type

Suction/Draw Head Feet

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Lawn Sprinkler Pumps

    Lawn Sprinkler Pumps
    See all 11 items in product family
    Lawn Sprinkler Pumps Are Designed to Transfer Water For Sprinkling Applications Including Residential, Commercial, Agricultural, and more.

    These pumps transfer water from natural sources such as ponds, streams, or lakes and transfer it for sprinkling lawn, shrubs, or trees. The units are made of multiple materials including cast iron, steel, nylon, and thermoplastic providing low maintenance and corrosion resistance for years of reliable service. The pumps ensure fast priming after the initial liquid is added to the pump. Some models include a 230 volt motor (dual voltage). Dimensions vary per model.

    Click for more
  • Shallow Well Jet Pumps

    Shallow Well Jet Pumps
    See all 13 items in product family
    Shallow Well Jet Pumps Are Used For Supplying Fresh Water To Rural Homes, Farms And Cabins.

    Designed for installations where the vertical distance from the pump to the pumping water level does not exceed 25'. Cast iron casing and seal plate offer long life and strength. Precision-engineered thermoplastic impeller, diffuser, nozzle and venturi. Square D pressure switch preset at 30-50 PSI. Dual voltage 115/230V. 1-1/4" suction, 1" NPT discharge and brass flow control valve. Includes pressure gauge. Stainless steel motor shaft and dual ball bearings. Clean-out plug to easily unclog nozzle. 2 Year Limited Warranty.

    Click for more
  • Convertible Jet Pumps

    Convertible Jet Pumps
    See all 15 items in product family
    Convertible Jet Pumps Are Used For Supplying Fresh Water To Rural Homes, Farms And Cabins.

    Designed for installations where the vertical distance from the pump to the pumping water level does not exceed 90'. Cast iron casing and seal plate offer long life and durability. Convertible Jet Pumps offer higher quality than standard NEMA service factor dual compartment motor. Precision-engineered thermoplastic impeller, diffuser, nozzle and venturi. Deep well venturi included. Square D pressure switch preset at 30-50 PSI. Dual voltage 115/230V. 1-1/4" suction, 1" NPT discharge and brass flow control valve. Includes pressure gauge. Stainless steel motor shaft and dual ball bearings. 2 Year Limited Warranty.

    Click for more
  • Submersible Deep Well Pumps

    Submersible Deep Well Pumps
    See all 16 items in product family
    Submersible Deep Well Pumps Are Used For New Installs And Replacement Applications Where Water Must Be Transferred Under Pressure From Wells, Cisterns, Ponds, Lakes And Streams.

    Submersible Deep Well Pumps have a ceramic bearing sleeve for long lasting durability. A stainless steel up-thrust washer prevents excessive wear in severe applications and a built-in Flomatic® check valve keeps water in the system at all times. Features a Celcon® disk for close tolerances and increased performance. The hex rubber bearing has an extra large surface that ensures shaft stability, while multiple flow channels keep small particles away from the bearing surfaces. A removable suction screen prevents debris from clogging impellers and provides full-flow performance. Choose from models that handle between 5 - 34.5 Gallons per minute.

    Click for more