Browse Pumps

(1,772 items)

Narrow Your Results

Availability

Cord Length Feet

  • Less...
  • More...

Brand

  • Less...
  • More...

Voltage

  • Less...
  • More...

Recently Viewed

Categories

  • Submersible Utility Pumps

    Submersible Utility Pumps
    See all 24 items in product family
    Submersible Utility Pumps Are Designed For Water Transfer or Recirculation in a Variety of Applications Including Residential, Commercial, Industrial, and Other Related Environments.

    These utility pumps help to drain and relocate water in basements, sumps, irrigation projects, statuary fountains, and more. The units are made of multiple materials including cast aluminum, thermoplastic, stainless steel, and cast iron for long lasting durability. The submersible design is convenient for quiet operation and location proximity. Models drain water down to 3/16". Multiple cord lengths are available. Dimensions vary per model.

    Click for more
  • Non-Submersible Utility Pump

    Non-Submersible Utility Pump
    See all 16 items in product family
    Non-Submersible Utility Pumps Are Used For A Wide Variety Of Portable Pumping Applications.

    Non-Submersible Utility Pumps are solidly manufactured for long lasting durability and dependability. Pumps offer various type lighter duty portable pumps for flooded basements, watering lawns or draining water heaters. Can also be used for removing water from waterbeds and washing machines, or for boosting water pressure. 1/6 and 1/2 horsepower units are available in various designs, dimensional sizes, connection types, 19, 22, 24, 337 or 900 gallon per minute (GPM) capacities and 6 -10 foot cord lengths available.

    Click for more
  • Pony Pump Non-Submersible Utility Pumps

    Pony Pump Non-Submersible Utility Pumps
    See all 9 items in product family
    Pony Pump Non-Submersible Utility Pumps Are Designed to Transfer Water For Residential, Commercial, Agricultural, and Other Similar Environments.

    These utility pumps can be used for general purpose dewatering, irrigation, power washing, sprinklers, and more. The pumps are made of multiple materials including cast aluminum, thermoplastic, and nickel plated brass for long lasting durability. Most models include garden hose adaptors for convenient water connectivity and accessibility. 115V. Dimensions vary per model.

    Click for more
  • Little Giant Multi Purpose Utility Pumps

    Little Giant Multi Purpose Utility Pumps
    See all 8 items in product family
    Little Giant® Multi Purpose Utility Pumps Are Used For A Wide Variety Of Residential, Commercial Or Industrial Liquid Transfer Or Recirculation Applications.

    Little Giant® Multi Purpose Utility Pumps are made of sturdy, lightweight Nylon or Aluminum housings with durable Nitrile, Viton or Stainless Steel shafts for long lasting use and dependability. Various Multi-Purpose Pumps, Dual Purpose Pump or Double-Viton Seal Acid Pump types are available for a wide range of water transfer of recirculation applications, including aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, fuel oil transfer, circulating water for welding and pipe threading machines or pumping mild chemicals such as soap solutions, acids, plating solutions and fertilizers. Choose from 1/12, 1/15, 1/40, 1/150 and 1/160 horsepower units with 2 to 13-1/2 gallons per minute (GPM) pumping capacities.

    Click for more
  • Little Giant® Oil-Filled Direct Drive Submersible Pumps

    Little Giant® Oil-Filled Direct Drive Submersible Pumps
    See all 16 items in product family
    Little Giant® Oil-Filled Direct Drive Submersible Pumps Are Used For Commercial, Industrial And Home Applications Where Liquid Must Be Transferred Or Circulated.

    Little Giant® Oil-Filled Direct Drive Submersible Pumps are available in variety of styles to fit a wide array of pumping applications, including aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, circulation in welding and pipe threading machines, pumping mild chemicals and statuary displays. Be sure to match the appropriate pump to the desired application. Choose from models with horsepowers of 1/200, 1/160, 1/150, 1/40, 1/15 and 1/12. Gallons per hour (GPH), volts, amps, watts and cord lengths vary from model to model.

    Click for more
  • Little Giant® Epoxy Encapsulated Direct Drive Submersible Pumps

    Little Giant® Epoxy Encapsulated Direct Drive Submersible Pumps
    See all 3 items in product family
    Little Giant® Epoxy Encapsulated Direct Drive Submersible Pumps Are Used For Commercial, Industrial And Home Applications Where Liquid Must Be Transferred Or Circulated.

    Little Giant® Epoxy Encapsulated Direct Drive Submersible Pumps are small, submersible and epoxy encapsulated for long lasting durability. Designed for use with statuary fountains, water displays, air conditioners, machine tools and more. Features a 1/4 in. MNPT discharge, 7 in. shut-off head capability, a screened inlet and a 6 in. power cord. Choose from models with horsepowers of 1/125, 1/40 or 1/28. Gallons per hour (GPH) and amps vary from model to model.

    "
    Click for more
  • AMT Utility Pumps

    AMT Utility Pumps
    See all 15 items in product family
    AMT Utility Pumps Are Designed to Transfer Fluids For Residential, Commercial, Industrial, and Other Related Settings.

    These utility pumps can support liquid and chemical transfers for recirculation, waste water drainage, heating and cooling, and more. The self-cleaning impeller makes the unit useful for solids and muddy or dirty liquids for maintenance ease. The cast iron and stainless steel construction is both strong and durable for years of reliable service. Units can support solids up to 3/8" in diameter. Dimensions vary per model.

    Click for more