Browse Sinks & Washfountains

(1,573 items)

Recently Viewed

Categories

  • Premium Stainless Steel Drainboards

    Premium Stainless Steel Drainboards
    See all 9 items in product family
    Premium Drainboards Are Made With The Highest Quality Construction That Is Built To Last.

    Made using 14 gauge type 304 stainless steel. Polished to a #4 mill finish. Drainboards provide increased work space that is great for storing dirty or recently cleaned dinnerware. 3"H raised edges on 3 sides help retain contents. Heliarc welded construction creates a uniform, rock-solid unit. Easily attaches to sinks on either Left or Right hand side. include 2 stainless steel support brackets. 30" or Longer Drainboards include two 16 gauge stainless steel 1-5/8" diameter tubular lets with 1" adjustable bullet feet.

    Click for more
  • Deluxe Stainless Steel Drainboards

    Deluxe Stainless Steel Drainboards
    See all 10 items in product family
    Deluxe Drainboards Are Corrosion Resistant To Withstand Heavy Use.

    Made using 16 gauge type 304 stainless steel. Polished to a #4 mill finish. Drainboards provide increased work space that is great for storing dirty or recently cleaned dinnerware. 3"H raised edges on 3 sides help retain contents. Heliarc welded construction creates a uniform, rock-solid unit. Easily attaches to sinks on either Left or Right hand side. Drainboards up to 30" include 2 stainless steel support brackets. 30" or Longer Drainboards include two 16 gauge stainless steel 1-5/8" diameter tubular lets with 1" adjustable bullet feet.

    Click for more
  • Economy Stainless Steel Drainboards

    Economy Stainless Steel Drainboards
    See all 12 items in product family
    Economy Drainboards Provide Increase Work Space Around Sinks.

    Made using 16 gauge type 430 stainless steel. Polished to a #4 mill finish. Drainboards provide increased work space that is great for storing dirty or recently cleaned dinnerware. 3"H raised edges on 3 sides help retain contents. Heliarc welded construction creates a uniform, rock-solid unit. Easily attaches to sinks on either Left or Right hand side. Drainboards up to 30" include 2 stainless steel support brackets. 30" or Longer Drainboards include two 16 gauge stainless steel 1-5/8" diameter tubular legs with 1" adjustable bullet feet.

    Click for more
Featured Items