Browse Sinks & Washfountains

(1,726 items)

Narrow Your Results

Availability

ADA Compliant

Mounting Type

Steel Gauge

NSF Certified

Construction

Length Inches

  • Less...
  • More...

Width Inches

Faucet Holes

Faucet Centers Inches

Color Finish

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Drop-In Hand Sinks

    Drop-In Hand Sinks
    See all 5 items in product family
    Drop-In Hand Sinks Are Used In Plumbing Applications For Commercial And Industrial Industries.
    Drop-In Hand Sinks are made of stainless steel cutout construction to provide long lasting durability. One compartment sink has deck mounted gooseneck faucet. Sink bowl measures 12" x 10" x 5-1/8" deep. Full sink measures 15" x 15" OA. Drain is 2".

    Click for more
  • Wall Mount Hand Sink With Faucet

    Wall Mount Hand Sink With Faucet
    See all 19 items in product family
    Wall Mount Hand Sink 14 X 10 X 5 (Includes Faucet) Is Used For Environments Where Hand Washing Is Required.

    Wall Mount Hand Sink 14 X 10 X 5 (Includes Faucet) is constructed with 16 gauge Type 304 stainless steel with a #4 finish for maximum corrosion resistance and long lasting durability. Bowl measures 14 inch W x 10 inch D x 5 inch H. Features 7 inch gooseneck faucet, 8 inch high back-splash and removable basket type drain. Faucet mounts on 4 inch centers; 1/2 inch hot and cold supply. Unassembled. Size is 15 in. W x 5 in. D x 17 in. L. Color finish is Gray. Compartment quantity is 1.

    Click for more
  • Wall Mounted Lavatory Sinks

    Wall Mounted Lavatory Sinks
    See all 18 items in product family
    Wall Mounted Lavatory Sinks Are A Great Choice For Commercial, Residential, Institutional Or Industrial Uses.

    Wall Mounted Lavatory Sinks molded with high-quality Vitreous China for strength and durability. One Hole and Three Hole units come with 4-inch, 8-inch, or 10-1/2 inch centers. Most models come with a specialized SanaGloss glaze that prevents the growth of mold and mildew on porous surfaces. All units are built with high-quality materials for strength and long-lasting durability..

    Click for more
  • Standard Wall Mounted Hand Sinks

    Standard Wall Mounted Hand Sinks
    See all 7 items in product family
    Standard Wall Mounted Hand Sinks Are Used For Classrooms, Laboratories, Studios And More.

    Standard Wall Mounted Hand Sinks are made using stainless steel for lasting durability and resistance to corrosion. Faucets (sold separately) mount on backsplash. Wall brackets included for easy installation. Available in a variety of styles and configurations.

    Click for more
  • SANI-LAV Hands Free Sink With Faucet

    SANI-LAV Hands Free Sink With Faucet
    See all 48 items in product family
    SANI-LAV Hands Free Sinks With Faucets Are Essential For Cleanliness And Sanitation In Kitchens, Prep Areas, Bars And Other Food Service Applications.

    SANI-LAV Hand Sinks with Faucets are made using Type 304 stainless steel for lasting corrosion resistance and sanitary construction. Hands free styles AC Powered Sensor, Single Knee Pedal Valve, Single Foot Pedal Valve, Double Knee Pedal Valve and Double Foot Pedal Valve available to meet specific plumbing requirements. Floor Mount or Wall Mount hand sinks listed with flow rates of 0.5, 1 or 2 gallons per minute. Dimensions vary per model.

    Click for more
  • SANI-LAV Stainless Steel Sink With Faucet

    SANI-LAV Stainless Steel Sink With Faucet
    See all 23 items in product family
    SANI-LAV Stainless Steel Sinks With Faucets Are Essential For Cleanliness And Sanitation In Kitchens, Prep Areas, Bars And Other Food Service Applications.

    SANI-LAV Stainless Steel Sinks with Faucets are made using Type 304 stainless steel for lasting corrosion resistance and sanitary construction. Sinks include gooseneck faucet for excellent hand reach and clearance for filling large pots. Wrist Blade Handles or Wing Levers available to meet specific plumbing requirements. Floor Mount or Wall Mount hand sinks listed with flow rates of 0.5, 1 or 2 gallons per minute. Dimensions vary per model.

    Click for more
  • Pedestal Hand Sinks

    Pedestal Hand Sinks
    See all 4 items in product family
    Pedestal Hand Sinks Are Used For Applications Including Medical, Laboratory, Educational, And More.

    Pedestal hand sinks are made of stainless steel for long lasting durability and corrosion resistance. Sinks allow hands-free water access for contamination prevention. Faucet activation options include foot pedal valve or sensor operation. Optional features include integrated paper towel holder and soap dispenser. Available types include Complete Unit, Large Bowl, and Remote Unit. Gauges are 18 and 20. Color finishes are Silver and Steel. Dimensions vary per model.

    Click for more
  • Sani-lav Standing Foot Pedal Hand Sinks

    Sani-lav Standing Foot Pedal Hand Sinks
    See all 8 items in product family
    Sani-Lav Standing Foot Pedal Hand Sinks Are Used For Applications Including Food Service, Hospitality, Medical, And More.

    Sani-Lav standing foot pedal hand sinks are made of stainless steel for long lasting durability and dependability. Foot valves allow hands free access and operation without disconnecting mount or plumbing. Electro polished finish provides corrosion and bacterial growth resistance for maintenance ease. Includes large rounded corners for splash and spill resistance. Features sink bowl, pedestal base, single foot pedal valve, swivel gooseneck spout, and more. Compartment quantity is 1. Faucet hole is 1. Flow rate GPM is 2. NSF and ANSI certified. Dimensions vary per model.

    Click for more
  • Sani-Lav Wall Mount Sink With Sensor Faucet

    Sani-Lav Wall Mount Sink With Sensor Faucet
    See all 24 items in product family
    Sani-Lav Wall Mount Sink With Sensor Faucet Is Used For Applications Including Food Service, Hospitality, Medical, And More.

    Sani-Lav wall mount sink with sensor faucet is made of stainless steel for long lasting durability and dependability. Hands free operation allows ergonomic functionality. Electro polished finish provides corrosion and bacterial growth resistance for maintenance ease. Includes large rounded corners for splash and spill resistance. Features sink bowl, pedestal base, AC powered sensory faucet assembly, mixing check valve, and more. Compartment quantity is 1. Faucet hole is 1. Flow rate GPM is 2. NSF and ANSI certified. Dimensions vary per model.

    Click for more
  • Advance Tabco Mulitiwash Hand Sinks

    Advance Tabco Mulitiwash Hand Sinks
    See all 5 items in product family
    Advance Tabco Multiwash Hand Sinks Are Used For Laboratories, Studios, Workshops And More.

    Advance Tabco Multiwash Hand Sinks are made using stainless steel for lasting durability and resistance to corrosion. Sinks feature wall mount installation and are available in a variety of lengths. 24" model features one faucet hole. 48" and 60" models are made with 2 faucet holes. 72" model has 3 faucet holes. 96" model is made with 4 faucet holes. Knee Valve Assembly Kit sold separately.

    Click for more
  • Sani-Lav Wall Mount Sink With Knee Pedal

    Sani-Lav Wall Mount Sink With Knee Pedal
    See all 13 items in product family
    Sani-Lav Wall Mount Sink With Knee Pedal Is Used For Applications Including Food Service, Hospitality, Medical, And More.

    Sani-Lav wall mount sink with knee pedal is made of stainless steel for long lasting durability and dependability. Knee valves allow hands free access and operation without disconnecting mount or plumbing. Electro polished finish provides corrosion and bacterial growth resistance for maintenance ease. Includes large rounded corners for splash and spill resistance. Features single knee pedal valve, swivel gooseneck spout, mixing check valve, wall mounting bracket, and more. Compartment quantity is 1. Faucet hole is 1. Flow rate GPM is 2. NSF and ANSI certified. Dimensions vary per model.

    Click for more
  • Hands Free Sinks

    Hands Free Sinks
    See all 4 items in product family
    Hands Free Sinks Are Used For Industrial Or Commercial Applications.

    Hands Free Sinks are made of 20 gauge steel for long lasting durability. Wall Model W/Skirt measures 9" Wide X 9" Front-To-Back X 5" Deep. 8 inch backsplash, splash mounted faucet and knee valve provide optimal performance. 1-1/2" Flat-Top Strainer. Available in Hands free Knee Operation, Standard Hands Free, and Body Activated unit. Silver finish.

    Click for more
  • Advance Tabco ADA Compliant Hand Sinks

    Advance Tabco ADA Compliant Hand Sinks
    See all 1 items in product family
    Advance Tabco ADA Compliant Hand Sinks Provide ADA Accessibility.

    Easy Connection Between Water Supply And Fixtures.

    ADA Compliant Hand Sinks are made of 18 gauge stainless steel construction for long lasting durability. Wall model measures 14" Long X 16" Front-To-Back X 6-1/4" Deep. 3 hole punch and basket drain provide optimum performance. Available with AC/DC operated faucet, Bracket and Side Supports, Deck Mounted Wrist Operated faucet and Faucet, Soap and Towel diespenser. Wall brackets included. Silver color finish.

    Click for more
  • Just Manufacturing Hand Sinks

    Just Manufacturing Hand Sinks
    See all 3 items in product family
    Just Manufacturing Hand Sinks Are Used For Restrooms, Laboratories, Studios And More.

    Just Manufacturing Hand Sinks are made using stainless steel for lasting durability and resistance to corrosion. Sinks are available in a variety of sizes and styles to fit any range of needs.

    Click for more
  • Mobile Hand Sinks

    Mobile Hand Sinks
    See all 5 items in product family
    Portable Hand Sink Is Used For Large Outdoor Community Functions When Hand Washing Is Required.

    Portable Hand Sink is constructed with 18 gauge Type 304 stainless steel with a #4 finish for maximum corrosion resistance and long lasting durability. Includes two removable 5 gallon fresh water tanks and two removable 7.5 gallon waste water tanks. All tanks and components secured in locking cabinet with recessed handle and cylinder lock. Counter top includes backsplash with built-in soap dispenser and paper towel rack. Powered using GFCI-protected 12 foot L power cord. Includes 120v 2 imp. gallon water heater. City water and drain hookups provided for ease of operation. 2 rigid and 2 locking swivel casters allow easy mobility. CSA approved. NSF listed. UL listed. Fully assembled. Size is 34-3/8 in. W x 25-1/4 in. D x 47-3/4 in. H. Color finish is Stainless. Compartment quantity is 1. Amps are 12. Voltage is 120V.

    Click for more
  • Freestanding & Wall Mounted Service & Mop Sinks

    Freestanding & Wall Mounted Service & Mop Sinks
    See all 4 items in product family
    Wall Mounted Service & Mop Sinks Are Used For Installation In Janitors' Closets Or Maintenance Rooms.

    Freestanding And Wall Mounted Service & Mop Sinks are stainless steel for years of durable corrosion-free use. Square corner sink with single compartment. Choose from Freestanding or Wall Mounted models. Available backsplash sizes are 8" and 10".

    Click for more
  • Soap & Towel Dispenser Hand Sinks

    Soap & Towel Dispenser Hand Sinks
    See all 10 items in product family
    Soap & Towel Dispenser Hand Sinks Are Used For Classrooms, Exam Rooms, Laboratories And More.

    Soap & Towel Dispenser Hand Sinks are made of stainless steel to provide long lasting durability. Available styles include Wide Hand Sink, Wide Space Saver, Wide Hand Sink w/Eyewash, Knee Valve Hand Sink, All-in-One Unit, Skirt Unit and Upgrade Unit. Dimensions vary per style.

    Click for more
  • Hand Sinks With Eye Wash Faucets

    Hand Sinks With Eye Wash Faucets
    See all 3 items in product family
    Hand Sinks With Eye Wash Faucets
    Click for more
  • Advance Tabco H.A.C.C.P. Compliant Hand Sink

    Advance Tabco H.A.C.C.P. Compliant Hand Sink
    See all 1 items in product family
    Wall Mounted Hand Sink, HACCP Compliant, Wall Model, 14"W x 10", 17.25" x 17.25" x 13"

    Wall Mounted Hand Sinks are made using stainless steel for lasting durability and resistance to corrosion. Sink features slow self-closing metering faucet with mixing valve and basket drain. Sink is wall mountable and H.A.C.C.P compliant.

    Click for more
  • Hand Sinks With Side Splashes

    Hand Sinks With Side Splashes
    See all 8 items in product family
    Hand Sinks With Side Splashes Are Used For Medical Facilities, Laboratories, Exam Rooms And More.

    Hand Sinks With Side Splashes ensure water and debris is contained within sink. Sinks are made using stainless steel and are available in a variety of sizes and configurations.

    Click for more