Browse Toilets & Urinals

(774 items)

Narrow Your Results

Availability

Gallons Per Flush

  • Less...
  • More...

For Use With

Spud Placement

Spud Size Inches

Flush Type

Battery Type

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Flush Valve Retrofit Kits

    Flush Valve Retrofit Kits
    See all 13 items in product family
    Flush Valve Retrofit Kits Convert Old, Outdated Flushometers Into New, Advanced Flushometers.

    Flush Valve Retrofit Kits are made of metal, plastic, brass, stainless steel and other high quality materials for long lasting durability and dependability. Available in a variety of brands, styles and sizes to suit toilet types and specifications. Battery operated. Some models are vandal resistant. Styles are Toilet, Toilet (Metal), Toilet/Urinal, Urinal and Urinal (Metal). Color finishes are Chrome, Chrome/Black, Polished Chrome and White. Dimensions and battery life vary per model.

    Click for more
  • Toilet Sensor Operated Flush Valves

    Toilet Sensor Operated Flush Valves
    See all 7 items in product family
    Sensor Operated Toilet Flush Valves Eliminate The Need For Human Contact To Help Control The Spread Of Infectious Diseases.

    Sensor Operated Toilet Flush Valves are solidly manufactured of metal, chrome, brass and bronze casting for long lasting durability and dependability. Provide sanitary protection, automatic operation and powerful washdown flushing action. American Standard, Delany, Sloan, TOTO® and Zurn brands offer a wide variety of styles and sizes to suit particular applications, toilet types and specifications. Infrared sensor detects user, sets flushing mechanism and completes flush when user steps away. Eliminate the need for user contact to help control spread of infectious diseases. Electronic or battery powered. Some models equipped with Manual Override and are ADA compliant. Available in 1 to 4-1/2 gallons per flush (GPF) capacities. Spud placements for most models are Top mounted. TOTO® brand Back mounted concealed unit also available.

    Click for more
  • Toilet Manual Operated Flush Valves

    Toilet Manual Operated Flush Valves
    See all 35 items in product family
    Manual Operated Toilet Flush Valves Are Used For Commercial, Industrial And Institutional Applications.

    Manual Operated Toilet Flush Valves are made of solid chrome plated brass construction for long lasting durability and dependability. American Standard, Delany, Sloan, TOTO® and Zurn brands offer wide selection of styles and sizes to suit various toilet types and specifications. Selected features include adjustable tailpiece, oscillating non-hold-open handle, spud coupling and flange, vacuum breaker, vandal resistant stop cap and more. Top or Back spud placement models are available in 1/28, 1.6, 3.5 and 6.5 gallons per flush (GPF) capacities.

    Click for more
  • Urinal Sensor Operated Flush Valves

    Urinal Sensor Operated Flush Valves
    See all 9 items in product family
    Urinal Sensor Operated Flush Valves Provide Sanitary Protection, Automatic Operation And Powerful Washdown Flushing Action.

    Urinal Sensor Operated Flush Valves are made of metal, plastic, brass, bronze casting or stainless steel with chrome plating for long lasting durability and dependability. Infrared sensor detects user, sets flushing mechanism and completes flush when user steps away. Eliminates need for user contact to help control spread of infectious diseases. Some models designed with manual override. Electronic or battery powered. ADA compliant. Available in a variety of brands, types and styles to suit restroom requirements. Gallons per flush (GPF) are 0.5, 1.0, 1.5, 1.6 and 3.5. Dimensions, construction materials and warranties vary per type.

    Click for more
  • Urinal Manual Operated Flush Valves

    Urinal Manual Operated Flush Valves
    See all 19 items in product family
    Manual Operated Urinal Flush Valves Are Used For Installation In Commercial Or Industrial Bathrooms.

    Manual Operated Urinal Flush Valves are solidly manufactured of chrome, brass and bronze casting for long lasting durability and dependability. Provide sanitary protection, automatic operation and powerful washdown flushing action. American Standard, Delany, Regal, Sloan, TOTO® and Zurn brands offer a wide selection to suit particular specification or application. Efficient designs provide low consumption flush accuracy, leak-free performance and adjustable tailpieces. Most models ADA compliant. Available with 3/4 and 1-1/4 inch spud sizes and .125 to 3-1/2 gallons per flush (GPF) capacities.

    Click for more
  • Bed Pan Washers

    Bed Pan Washers
    See all 20 items in product family
    Bed Pan Washers Offer Maximum Water Force For Fast And Thorough Cleaning of Hospital Bedpans.

    Bed Pan Washers are made of solid chrome plated brass construction for long lasting durability and dependability. Delany and Sloan brands offer wide selection of styles and sizes to suit various toilet types and specifications. Provide maximum water force while eliminating splash back. Selected features include adjustable tailpiece, vacuum breaker flush connection, low consumption flush accuracy, vandal resistant stop cap, dual filtered bypass and Deoseptic Bottle. Manual and Manual w/Wall Mounted Push Button Handle flush type units with 1-1-/2 inch size tailpiece are available in 1.6, 3.5 and 4.5 gallons per flush (GPF) capacities.

    Click for more
  • Concealed Flush Valves

    Concealed Flush Valves
    See all 11 items in product family
    Delany Concealed Flush Valves Are Used For Schools, Restaurants, Hospitals And Other Applications Requiring Heavy Use.

    Delany Concealed Flush Valves are made of brass for long lasting durability. Features an externally adjustable design for enhanced reliability. Renewable main valve seat for superior performance. Rubberflex push button through wall for ease of use. Kwikfit threaded union tailpiece for increased efficiency. Twin body openings for roughing left or right for added versatility. Vacuum breaker. Manual flush. Finish is Polished Chrome. Available in Toilet or Urinal. Gallons per flush are 1, 1.6, 3.5 or 4.5. Spud sizes are 3/4 or 1-1/2 inch. Rough-in sizes are 13-1/2, 16 or 24 inch.

    Click for more