Browse Toilets & Urinals

(563 items)

Narrow Your Results

Availability

For Use With

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Toilet Tank Repair Kits

    Toilet Tank Repair Kits
    See all 8 items in product family
    Toilet Tank Repair Kits Provide Everything Needed To Update Or Repair Toilet Tanks.

    Toilet Tank Repair Kits are made of high quality materials for long lasting durability. Installation kits available with a variety of included items such as Flapper, Tank Lever, Bolts, Gasket, Fill Valve, Dual Flush Conversion Valve, Float Rod, Ballcock, Refill Tube, Lift Wires, Guide Holder and more. Kits suit toilet type, size and repair requirements. For use with 2 inch Flush Valve Toilets, 1.6 GPF Toilets. 2 in. Toilet Tanks. 8-1/2 in. Toilet Tanks, 8-1/2 in. Toilet Tanks w/Float Ball, 12 in. or Higher Toilet Tanks and Universal Fit. Package quantities are 1, 5, 6, 10, 12 and 24.

    Click for more
  • Sloan® Replacement Parts & Repair Kits

    Sloan® Replacement Parts & Repair Kits
    See all 26 items in product family
    Toilet and Urinal Replacement Parts and Repair Kits are used for Various Plumbing Repair and Maintenance Applications.

    Toilet And Urinal Replacement Parts And Repair Kits contain various items or kits available for retrofit, repair or replacement of worn or broken parts in toilet or urinal assemblies. Kits include Relief Valves, Handle Assemblies, O-Rings, Valve Locking Rings, Valve Covers, Vacuum Breakers, Diaphragms, Washers, Gaskets, Control Stops, Couplings, Friction Rings, Dual Flush Handles and more.

    Click for more
  • Zurn Neo Seal Closet Gasket Kit

    Zurn Neo Seal Closet Gasket Kit
    See all 1 items in product family
    Closet Flange Gaskets Are Used For Toilet Installation, Repair Or Maintenance Applications.

    Closet Flange Gaskets are made for long lasting durability and dependability. Use to connect toilet to drain line. Sponge Rubber type gaskets measure 3-1/2 inches in diameter and are available in package quantities of 36. Neo Seal neoprene material type gaskets offer extra resiliency to rotting and are resistant to water, petroleum products, chemical and similar substances. Easy installation involves removing plastic on the bottom of the gasket to expose adhesive side. 4 inch diameter size.

    Click for more
  • Diaphragm Kits / Parts

    Diaphragm Kits / Parts
    See all 6 items in product family
    Diaphragm Kits and Repair Parts for Zurn and Sloan Flush Valves
    Click for more
  • Toilet Fill Valves

    Toilet Fill Valves
    See all 6 items in product family
    Toilet Fill Valves Are Available In a Variety Of Types To Accommodate Specific Job Requirements.

    Toilet Fill Valves are made of plastic for long lasting durability. Available in a variety of styles and sizes to suit toilet types and specifications. Types are Adjustable Fill Valve, Repair Kit For Mini Pilot Fill Valve, Toilet Fill Valve Mini Pilot Anti-Siphon and Toilet Fill Valve Mini Pilot Non Anti-Siphon. Color finishes are Black, Black/Green and White. Package quantities are 16, 24 and 48.

    Click for more
  • Toilet Flappers & Seals

    Toilet Flappers & Seals
    See all 12 items in product family
    Toilet Flappers And Seals Are Used For Various Toilet Installation, Repair And Maintenance Applications.

    Toilet Flappers And Seals are made of Rubber, Silicone, Polyethylene or Vinyl construction for long lasting durability and dependability. Various recognized brands offer wide selection of various size and design flappers and seals to meet particular toilet types and specifications. Lift chains included on flappers. Available in selected package quantities of 1, 5, 10, 15, 24 and 25. Universal Lift Chain also available separately.

    Click for more
  • Toilet Installation Kits

    Toilet Installation Kits
    See all 5 items in product family
    Toilet Installation Kits And Components Are Used For Various Toilet Installation, Repair And Maintenance Applications.

    Toilet Installation Kits And Components are made for long lasting durability and dependability. Wide selection of Tank To Bowl or Tank To Floor mounting type components for universal use or for specific toilet types. Include Bolts, Washers, Gaskets, Flanges, Closet Flange Bolts and more and are available singularly or in various kit assemblies. Selected package quantities of 1 to 25.

    Click for more
  • Set-Rite Toilet Flange Spacers

    Set-Rite Toilet Flange Spacers
    See all 1 items in product family
    Set-Rite Toilet Flange Spacers Are Used For New Installations Or To Repair Existing Flanges.

    Set-Rite Toilet Flange Spacers are made of polypropylene for long lasting durability. Designed to snap in half to slide under existing flange. Available individually, or as kit including four sizes to accommodate repairing any toilet flange. Slide each half spacer underneath toilet flange. Line up holes of flange with corresponding holes in spacer. Make sure toilet hold-down bolt locations on spacer line up with ones on flange. For use with brass, PVC, cast iron and lead bend flanges. Types are Toilet Flange Spacer and Toilet Flange Spacer Kit. Extender size ranges are 1/8 in., 1/4 in., 1/2 in. and 3/4 in..

    Click for more
  • Toilet Repair

    Toilet Repair
    See all 1 items in product family
    Toilet Repair Products Are Used For Various Plumbing Repair Or Maintenance Applications.

    Toilet Repair Products are made for long lasting durability and dependability. Fix-A-Flange Toilet Flange connects the toilet outflow pipe to the toilet and the toilet to the floor. Utilizes T-shaped flange bolts and nuts and is designed for use with all standard toilets. Silver colored finish. Package quantity of 100. Closet Flange Extension Kit has three 1/4 inch size units and comes in package quantity of 9.

    Click for more
  • BrassCraft Anti-Siphon Toilet Tank Fill Valve

    BrassCraft Anti-Siphon Toilet Tank Fill Valve
    See all 1 items in product family
    The BrassCraft fill valve adjusts from 9" to 14" Height. Features Patented 1/4-Turn Height Adjustment. Includes Metal "S" Clip, Plastic Refill Tube, Plastic Lock Nut, Plastic Fill Valve Connector Nut, Rubber Cone Washer and Rubber Shank Washer. Toilet tank fill valve installation just got a whole lot easier. With a simple 1/4 turn, the new fill valve adjusts from 9" to 14" to fit most toilet tanks.Unlike most competitive units that must be removed from the tank to adjust, the BrassCraft fill valve can be raised or lowered while installed in the tank.

    Click for more
  • Wax Johni-Ring

    Wax Johni-Ring
    See all 15 items in product family
    Wax Johni-Rings Make A Positive, Permanent Sanitary Seal For Use With Toilet And Urinal Plumbing Assemblies.

    Wax Johni-Rings provide a permanent watertight seal impervious to vermin, odors, gases and acids. Features petroleum wax, plastic, and urethane sponge construction for long lasting durability and reliability. 100% pure petroleum wax gaskets are designed for setting any floor type closet bowl and will not dry out, harden, or deteriorate. Plastic sleeve extends discharge opening for a more positive seal assuring proper bowl alignment. Sponge provides added resiliency by expanding and contracting with the bowl or building to prevent wax from settling. Available types include Flange, Less Flange, and Plastic Horn. For use with 1-1/2, 2, 3, or 4 inch Waste Lines. Package quantities vary per model.

    Click for more
  • Toilet Seat Hinges

    Toilet Seat Hinges
    See all 3 items in product family
    AquaPlumb® C0912 Toilet Seat Hinge Bolts - Carded Two Pack

    One pair of plastic toilet seat hinge bolts and nuts. Packaged inside retail blistercard. HBC Home & Hardware Products - driven to perfection producing quality products for everyday living. For use with models: Mayfair, Bemis, Kohler, Toto, Church, American Standard, Eljer, Olsonite, Beneke, Comfort Seat & Ginsey.

    Features:
    • Carded 2-piece set
    • Replacement toilet seat hinge bolts and nuts
    • Universal fit
    • Non- corrosive plastic bolts
    Click for more
  • Wax Free Seals

    Wax Free Seals
    See all 4 items in product family
    Wax Free Seals Provide A Lasting, Maintenance-Free Connection To Drain Pipes On Toilets Or Urinals.

    Wax Free Seals are made using flexible PVC, ensuring a lasting seal that becomes a permanent part of the plumbing system upon installation. Toilets or urinals may be pulled and replaced without changing the seal. Seals are watertight, airtight and will make a positive secure connection to the drain pipe regardless of flange height. Seals are available for Toilets or Urinals. Toilet Seals are available in several sizes.

    Click for more
  • Closet Flanges

    Closet Flanges
    See all 25 items in product family
    Closet Flanges Are Designed To Connect A Water Closet Outlet To A Plumbing System And Sit Flush With The Floor.

    Closet Flanges feature extra thick ABS or PVC plastic flange with four mounting slots for long lasting dependability. Countersunk screw holes provide secure attachment to floor. Easy Tap flange has a patent-pending design where the test cap breaks-out easily and cleanly, eliminating the possibility of falling down the DWV line. Long-mounting radial slots extend 130 degrees to allow exact alignment of toilets. Metal ring option provides added durability and cracking resistance to the flange and can be rotated to allow precise alignment of bolts and screws. Models available with and without test cap. Available styles include Metal Ring, Plastic 2 Slot/2 Slide Ring, Plastic Ring, Plastic Ring Long Mounting Slots, Easy Tap Flange, and Long Pattern Flange. Package quantities are 6 and 8. Sizes vary per model.

    Click for more
  • Toilet Removal Accessories

    Toilet Removal Accessories
    See all 2 items in product family
    Oatey 31416 Liquilock Gel For Toilet Removal

    Solidifies water for easy toilet removal. Prevents water spills. Gel forms in 4 minutes. Non-toxic, Lo-VOC.

    Click for more
  • Adjustable Urinal Flange Kits

    Adjustable Urinal Flange Kits
    See all 4 items in product family
    Adjustable Urinal Flange Kits Are Available For Urinals With 3-1/2" To 7" Mount Centers.

    Adjustable Urinal Flange Kits fit over 2" schedule 40 DWV pipe. Available in ABS or PVC plastic. Kits include all bolts, nuts, washers and gaskets. Sold in packages of 10.

    Click for more