Browse Toilets & Urinals

(786 items)

Narrow Your Results

Availability

Style

Cover

Type

Slow Close Cover

Antimicrobial Finish

Color Finish

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Elongated Toilet Seats

    Elongated Toilet Seats
    See all 66 items in product family
    Elongated Toilet Seats Are Used For Any Commerical Or Residential Bathroom Installation Application.

    Elongated Toilet Seats are made of heavy duty plastic, wood, bamboo or fire retardant plastic for long lasting durability. Open-Front and Closed Front seats available. Designed to fit elongated bowls and feature external check hinge with 304 Series stainless steel hinge posts stops for added durability. Available with and without covers. Closed Front Seats W/Covers fit both round and elongated toilet bowls. Slow-Close design on some prevents seat from slamming. Adult and juvenile seat can be integrated into one unit. Several colors available. Dimensions vary per model.

    Click for more
  • Round Toilet Seats

    Round Toilet Seats
    See all 42 items in product family
    Round Toilet Seats Are Used For Any Commerical Or Residential Bathroom Installation Application.

    Round Toilet Seats are made of wood, bamboo, heavy duty plastic, plastic and premium soft with multi-coat paint finish to provide long lasting durability. Matching top mount hinges. Fits round front bowls. Available in Closed Front or Open Front. Hinges available in Matching Color, Stainless Steel, Plastic Top-Tite, Plastic Whisper Close, Plastic Non Self Sustaining, Nickel, Chrome, or Brass Bar Hinge with Metal Hardware. Hinge material resists chips, wears and stains. 20 different colors.

    Click for more
  • Primary Toilet Seats

    Primary Toilet Seats
    See all 1 items in product family
    Primary Toilet Seats Are Used For Education, Marine Or Other Commercial Applications.

    Primary Toilet Seats are made of molded wood or resilient plastic for long lasting durability. Bolt system withstands high levels of torque for superior, no-wobble installation. The Marine Bowl has bolts securely fitted to bowl for optimum performance. High-gloss finish resists chipping and scratching. Toddler Size Baby Bowl has an open front less cover toilet seat that resists chips, wears and stains. The fastening system dramatically reduces installation time and prevents toilet seat loosening. DuraGuard&174; Antimicrobial has built in anti micro-organisms properties to protect the seat and mitigate health concerns. Available in White.

    Click for more
  • Bemis Medical & Lift Toilet Seats

    Bemis Medical & Lift Toilet Seats
    See all 1 items in product family
    Bemis Closed Front Commercial Seat w/ 4" Lifts & DuraGuard, Elongated Style, White

    This large 4" thick ring is ideal for any medic-aid commercial application. Made from durable plastic, the ring resists chips, wears and stains. DuraGuard® Antimicrobial helps keep it clean by inhibiting the growth of micro-organisms. The ring installs separately and sits between the bowl and seat. Resilient Plastic - Ideal for any commercial application. 4" Lifts - Large 4" thick ring installed separately, sits between the bowl and seat. DuraGuard® Antimicrobial - Properties built in to protect the seat from the growth of micro-organisms.

    Click for more