Browse Valves

(1,862 items)

Narrow Your Results

Availability

Size

  • Less...
  • More...

Type

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Brass Check Valves With Rubber Poppets

    Brass Check Valves With Rubber Poppets
    See all 50 items in product family
    Brass Check Valves With Rubber Poppets Are Used For Preventing Water, Fuels Or Chemicals From Flowing Backward Into Wells When Not Being Pumped.

    Brass Check Valves With Rubber Poppets feature a one-piece cast brass body and are available in several styles. Buna-S Check Valves feature silicone-treated rubber poppets for greater durability than O-rings. Flexibility makes them leak-proof. Buna-S Check Valves are used for cold and warm water service, ethylene and glycol applications. Buna-N Check Valves feature poppets made from rubber molded on a stainless steel stem, with all other internal parts of stainless steel. Buna-N Check Valves are used for use with gasoline, diesel fuel, oil and hydraulic fluid applications. EPD Poppets features an EPD (Ethylene-propylene-diene) rubber poppet on a stainless steel stem, with all other internal parts of stainless steel. EPD Poppets are used for use with chemicals, detergents and salt water. NSF® Listed Check Valves provide the same sizes and specifications listed above made from material containing 0.25% lead or less. Brass Check Valves With Rubber Poppets range in size from 1/2" up to 3".

    Click for more
  • Brass Foot Valves With Rubber Poppets

    Brass Foot Valves With Rubber Poppets
    See all 12 items in product family
    Brass Foot Valves With Rubber Poppets Are Used For Any Shallow Well Or Jet-Type Pumping Unit.

    Valves are made from a one-piece brass body for lasting durability and strength. Valves feature a unique strainer consisting of helically-wound stainless steel spring wire for durability and corrosion prevention. Valves are self-cleaning due to pump operation causing continuous motion of spring coil. Foot valves feature no internal springs, low flow resistance and low loss of head. 200 lb. working pressure with 225°F maximum temperature. Taper-type silicone-treated poppets, made with flexible rubber and reinforced with a metal insert. Poppets operate noiselessly and hold their seal tightly, but are easily opened. NSF® Listed Models provide the same sizes and specifications listed above made from material containing 0.25% lead or less. Available in a variety of sizes.

    Click for more
  • Push-In Check Valves

    Push-In Check Valves
    See all 3 items in product family
    Push-In Check Valves Are Used For All Plumbing Applications.

    Check Valves are made of Lead Free Brass for long lasting durability. Easy to install. No clamping, crimping, gluing or soldering. Permanent leak-free connection.
    Click for more
  • Check Valves

    Check Valves
    See all 1 items in product family
    Check Valves are used for a variety of plumbing applications to prevent backflow of water. Contents flow in only one direction by means of Soft Seat Disc or patented Ball-Check® build. Check valves may be used in applications such as heating, irrigation and more. Available in Brass or Cast Bronze in a variety of styles and sizes.

    Click for more
  • Sump Pump Check Valves

    Sump Pump Check Valves
    See all 4 items in product family
    Sump Pump Check Valves Are Used For Reducing Wear And Tear On Sump Pumps.

    Sump Pump Check Valves allow for unrestricted flow of water up and out through pipes to eliminate backflow and wear on the pump. Full flow positive sealing flapper design assures proper water flow. Thermoplastic build ensures lasting durability and strength. Easy installation. Available in a variety of sizes with pipe thread.

    Click for more
  • T316 Stainless Steel Ball Check Valve Clamps

    T316 Stainless Steel Ball Check Valve Clamps
    See all 8 items in product family
    T316 Stainless Steel Ball Check Valve Clamps Are Used For High Pressure Applications.

    T316 Stainless Steel Ball Check Valve Clamps are made of heavy duty stainless steel for long lasting durability. Valve Clamp types available are Viton and Buna-N Valve Clamp sizes available are 1-1/2", 2", 2-1/2" and 3"

    Click for more
  • T316 Stainless Steel Spring Check Valve Clamps

    T316 Stainless Steel Spring Check Valve Clamps
    See all 32 items in product family
    T316 Stainless Steel Spring Check Valve Clamps Are Used For High Pressure Applications.

    T316 Stainless Steel Spring Check Valve Clamps are made of heavy duty stainless steel for long lasting durability. Valve Clamps feature Standard Clamp or Weld and 1-3 or 3-5 PSI Valve Clamp types available are EPDM and Vinton Valve Clamp sizes available are 1/2", 3/4", 1", 1-1/2", 2", 2-1/2", 3" and 4"

    Click for more
  • American Valve Ball Check Valves

    American Valve Ball Check Valves
    See all 46 items in product family
    American Valve Ball Check Valves Are Used For A Wide Variety Of Plumbing Flow Control Applications.

    American Valve Ball Check Valves are made of durable PVC, CPVC or PVDF construction for long lasting use and dependability. Engineered to insure a positive seal that will prevent reverse flow even with back pressure. Corrosion resistant with good flow characteristics. Easily convert to foot valve by addition of optional plastic screen. Available in a wide selection of IPS, Socket, Threaded and True Union connection styles and pipe sizes to meet particular need or application.

    Click for more
  • American Valve Ball Foot Valves

    American Valve Ball Foot Valves
    See all 6 items in product family
    American Valve Ball Foot Valves Are Used For A Wide Variety Of Plumbing Flow Control Applications.

    American Valve Ball Foot Valves are made of durable PVC construction for long lasting use and dependability. Engineered to insure a positive seal that will prevent reverse flow even with back pressure. Corrosion resistant with good flow characteristics. Available in 1/2, 3/4 and 1 inch pipe size Threaded or Socket connection styles.

    Click for more
  • American Valve Check Valves

    American Valve Check Valves
    See all 26 items in product family
    American Valve Check Valves Are Used For A Wide Variety Of Plumbing Flow Control Applications.

    American Valve Check Valves are solidly made for long lasting use and dependability. Available in various pipe sizes and connection types to meet particular need or application. Flanged and Socket type valves are made of economical, corrosion resistant PVC material with flow through design. Angle seat and weighted flapper for low pressure seal. Sweat and Threaded style valves are made of solid brass with Solder and FIP ends respectively.

    Click for more
  • Sewage Ejector Valve

    Sewage Ejector Valve
    See all 4 items in product family
    Sewer Ejector Valves Are Designed To Prevent Back Flow.

    Sewer Ejector Valves are made of cast iron and other high quality materials for long lasting durability and dependability. Check valve prevents back flow to sump or sewage pumps. Types are Sewer Ejector Valve and Sewer Ejector Valve w/Cast Iron Body. Color finishes are Chrome-Plated and Zinc. Package quantity is 8.

    Click for more
  • Watts Check Valves

    Watts Check Valves
    See all 25 items in product family
    Watts Check Valves Are Used For Applications Including Residential, Commercial, Industrial And More.

    Watts check valves are made of high quality materials for long lasting durability and corrosion resistance. Valves prevent backsiphonage of contaminated water into potable water supplies. Compact modular design allows ergonomic single access maintenance for in-line repairs. Units provide positive shutoff when circulator is not running, preventing the flow of water to radiation units. Designed for continuous or intermittent pressure applications. Opens easily for gravity circulation. Connection types are GHT and NPT. Maximum temperatures range from 33°F to 250°F. Valve types are Check Valve, Double Check and Dual Check. PSI ranges from 50 to 175. Dimensions vary per model.

    Click for more