Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.
BrassCraft Water Supply Stops Are Used For Plubming Applications.
Water Supply Stops are made of one piece brass and chrome color finish for long lasting durability. Stem controls water flow. Washers act as a seal to keep water flowing to stop while keeping contaminants out of the water flow. Removable handles for ease of use. Repairable in the field. Made in the USA. In two types: FIP x Compression and Sweat x Compression. Available styles are Multi-Turn Angle Valve, Straight Stop Valve and Multi-Turn Straight Valve W/Extension-Bell Escutcheon.
ProBite® Lead Free Brass Push-In Supply Stops Are Used For All Plumbing Applications.
Lead Free Push-In Supply Stops are made of Lead Free Brass for long lasting durability. Easy to install. No clamping, crimping, gluing or soldering. Permanent leak-free connection. Length is 2-1/2". Fittings are Quarter Turn Angle and Quarter Turn Straight.
Quarter Turn Water Control Valves Are Used For A Variety Of Plumbing Fixture Applications.
Quarter Turn Water Control Valves are made of brass with a bronze, chrome plated or brushed nickel finish for long lasting durability. Provides water flow rates 20% higher than ASME 112.18.1M minimum standard. O-rings designed for use used at working temperatures ranging between -40°and 250°. Teflon seats offer melting point of 621°F. Valve types are Quarter Turn Angle and Quarter Turn Straight. Finishes are Bronze, Chrome Plated and Brushed Nickel. Inlet connections sizes are 3/8 in., 1/2 in., and 5/8 in.. Inlet types are F.I.P., Nom Sweat, O.D. and O.D. Coarse Thread. Outlet connection sizes are 1/4 in., 3/8 in., 7/16-12 in., 7/16 in. and 1/2 in.. Package quantities are 6, 12, 20, 24, 25 and 50.
Three-Way Valves Are Used For A Variety Of Industrial and Residential Water Control Applications.
Three-Way Valves are made of brass for long lasting durability and dependability. Makes three-way valve from ordinary stop valve. Used for add-on installation of water filters and ice makers. Other valves and plumbing, parts available. Length is 3/8 in.. Widths are 1/4 in. and 3/8 in.. Height is 3/8 in.. Color finish is Brass. Package quantity is 18.