Browse Valves

(1,862 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Speakman® Thermostatic Mixing Valves

    Speakman® Thermostatic Mixing Valves
    See all 3 items in product family
    Speakman® Thermostatic Mixing Valves Provide Safe, Temperature-Controlled Water When Needed.

    Speakman® Thermostatic Mixing Valves are solidly manufactured with rough brass finishes for long lasting durability and dependability. Work in conjunction with a potable water source to provide plentiful, tempered water for safety showers. Various Single Element Capacity and Dual Element Capacity units with 125 PSI maximum pressure are available depending upon particular need or application. Some available with Stainless Steel or Enamel Coated cabinet.

    Click for more
  • Jusrtite® Safety Showers Thermostatic Mixing Valves

    Jusrtite® Safety Showers Thermostatic Mixing Valves
    See all 3 items in product family
    Thermostatic Mixing Valves Are Used For Use With Emergency Safety Shower Or Eyewash Stations.

    Thermostatic Mixing Valves are solidly manufactured for long lasting durability and dependability. Designed to blend hot and cold supply water to deliver tepid 85°F water to emergency showers and/or eyewash stations. Built-in safety features prevent scalding water delivery to the emergency equipment should the cold water supply be interrupted or the unit malfunctions. Available in units for Single Eyewash, Single Safety Shower or Eyewash and 2 Simultaneous Use Safety Showers or Eyewashes delivering flow rates of 7, 25 and 60 gallons per minute respectively.

    Click for more
  • Thermostatic Mixing Valves

    Thermostatic Mixing Valves
    See all 18 items in product family
    Thermostatic Mixing Valves Are Used For Ensuring Constant, Safe Shower And Bath Outlet Temperatures.

    Mixing Valves are made of solid Lead Free Brass, Brass with Chrome Plated Finish or Cast Bronze for long lasting durability and dependability. Provide tempered water for medium to large capacity applications in a single valve unit. From 1 to 200 gallons per minute @ 45 psi (1/2 gpm when properly installed in a recirculated system). Protection from scalding upon failure of the thermostat, shut-off of hot water or shut-off of cold water. Lawler Models meet ASSE 1017 standards, while Zurn Models meet ASSE 1070 (among other certifications). Bradley models have various ANSI certifications. Single valve is easier to install, easier to maintain and more cost efficient than multi-valve systems. Available in 25, 50, 80, 125, 150 or 200 maximum gpm units.

    Click for more
  • Lawler High-Low Mixing Valves

    Lawler High-Low Mixing Valves
    See all 4 items in product family
    Lawler High-Low Mixing Valves Are Used For Group Showers, Schools, Hospitals, Hotels, Prisons, Nursing Homes And Other Institutional Or Commercial Applications.

    Lawler High-Low Mixing Valves are made of solid brass with rough bronze finish for long lasting durability and dependability. Provide tempered water over a wide range of flows in a single valve unit. From 1 to 200 gallons per minute @ 45 psi (1/2 gpm when properly installed in a recirculated system). Protection from scalding upon failure of the thermostat, shut-off of hot water or shut-off of cold water. One piece, single body valve contains a liquid filled thermostat, a stainless steel piston and liner and is ASSE 1017 and CSA B125.3 approved. Single valve is easier to install, easier to maintain and more cost efficient than multi-valve systems. Available in 50, 80, 150 or 200 maximum gpm units.

    Click for more
  • Lawler Emergency Shower & Eyewash Valves

    Lawler Emergency Shower & Eyewash Valves
    See all 3 items in product family
    Lawler Emergency Shower And Eyewash Valves Are Used For Providing Tempered Water To Emergency Eyewashes.

    Lawler Emergency Shower And Eyewash Valves are made of solid brass with rough bronze or chrome finishes for long lasting durability and dependability. Tempered water promotes safe and effective usage of an eyewash in an emergency situation. Contain a by-pass in order to provide cold water in the event of a thermostatic failure. Feature patented thermostatic elements, positive hot water shut-off and integral cold water bypass. Meet ANSI Z358.1-2004 voluntary standards. Available in 60 gpm @ 30 psi unit that is sufficient for a single eyewash or several drench showers or 7 gpm @30 psi units sufficient for a single eyewash and offered with choice of Rough Bronze or Rough Chrome finish.

    Click for more
  • Bradley Shower & Eyewash Thermostatic Mixing Valves

    Bradley Shower & Eyewash Thermostatic Mixing Valves
    See all 3 items in product family
    Bradley Shower & Eyewash Thermostatic Mixing Valves Are Used In Commercial Applications.

    Bradley Shower & Eyewash Thermostatic Mixing Valves are made of brass to provide long lasting durability. Valves provide tepid water required for drench shower and eye wash applications. Includes fixed cold water bypass and anti-scald positive shut-off to protect users. Powerful liquid filled thermostat insures constant outlet temperature. Incoming 1/2", 3/4" and 1" NPT connections. Outlet is 1/2" NPT. Dial thermometer. Maximum operating pressure of 125 PSI. Minimum temperature differential of 15°F between incoming hot water temperature and valve set point. Provides tepid water as required by ANSI Z358.1. 7 GPM @ 30 psi at 7, 26 and 54.

    Click for more