Browse Valves

(1,863 items)

Narrow Your Results

Availability

Size

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Lead Free Push-Fit Full Port Ball Valves

    Lead Free Push-Fit Full Port Ball Valves
    See all 7 items in product family
    Lead Free Brass Push-In Full Port Ball Valves Are Used For All Plumbing Applications.

    Ball Valves are made of Lead Free Brass with brass color finish for long lasting durability. Easy to install. No clamping, crimping, gluing or soldering. Permanent leak-free connection. Available lengths are 3", 3-5/16" and 4-1/32". . Sizes vary.

    Click for more
  • SharkBite Valves

    SharkBite Valves
    See all 6 items in product family
    SharkBite Valves Are Used For Applications Including Plumbing, Residential, Commercial And More.

    SharkBite valves are made of brass and stainless steel for long lasting durability and corrosion resistance. Valves provide cost effective water flow control. Single lever control allows convenient operation and is suitable for potable water and hydronic applications with a required shut-off. Fittings accommodate crimp ring or clamp connection methods. Connection type is Push-Fit. Package quantities are 6 and 12. Meets UPC, IPC, and cUPC requirements. Dimensions vary per model.

    Click for more
  • T316 Stainless Steel Two-Way & Three-Way Ball Valves

    T316 Stainless Steel Two-Way & Three-Way Ball Valves
    See all 61 items in product family
    T316 Stainless Steel Two-Way & Three-Way Ball Valves Are Used For High Pressure Applications.

    T316 Stainless Steel Two-Way & Three-Way Ball Valves are made of heavy duty stainless steel for long lasting durability. Valves feature Temperature Range of -65 to 350 degrees F, Standard Clamp and Weld Ends and Full Unrestricted Flow Valves are available in a variety of sizes with 800 or 1000 PSI Valve styles available are Full Port, T-Port and L-Port Ball Valves meet FDA and 3A requirements

    Click for more
  • Polypropylene Ball Valves

    Polypropylene Ball Valves
    See all 6 items in product family
    Apache™ Polypropylene Ball Valves Are Used For Fluid Handling Operations.

    Polypropylene Ball Valves are glass reinforced for strength and long lasting durability. Bolted models feature unique body-to-flange design, allowing for low torque on/off operation. Self-aligning ball rotates freely against Teflon® seats for smooth function and increased longevity. Available in Full Port, Full Port FxF, Full Port MxF, Full Port Nozzle, Multi-Port Female, Single Union, Standard Port, Standard Port MxF, and Standard Port Nozzle

    Click for more
  • Threaded Ball Valves

    Threaded Ball Valves
    See all 16 items in product family
    Bronze Threaded Ball Valves are an used choice for medium- to low-pressure plumbing operations. Threaded connection allows easy attachment, and valves provide an easy flow-adjusting system. The bronze build ensures durability for use with a full range of liquids or gases. Available in a variety of styles and sizes.

    Click for more
  • Ball Valves - Stainless Steel

    Ball Valves - Stainless Steel
    See all 57 items in product family

    Ball Valves - Stainless Steel

    Manufactured from stainless steel, they are used for corrosive environments such as chemical plants and refineries. The full flow design assures maximum operating efficiency. The reinforced RPTFE seats and seals, coupled with the Stainless Ball and blow-out proof stem, result in the utmost reliability.
    Click for more
  • Gas Ball Valves

    Gas Ball Valves
    See all 2 items in product family
    Gas Ball Valves Are Used For Gas Piping Systems That Require Easy Access To Valve Switch.

    Gas ball valves feature a forged brass body to help eliminate pinhole leaks commonly associated with cast products. The specially designed seat rings assure longer life. The simple quarter turn design allows for easy operation. To ensure safe reliable performance all Gas Ball Valves have a blow-out proof stem with double o-rings that has been 100% leak tested. Temperature range is -40° to 150°F. Available as Gas Ball Valve Straight 1/2" F.I.P. x 1/2" F.I.P. and Gas Ball Valve Straight 1/2" O.D. Tube x 1/2" F.I.P..

    Click for more
  • American Valve Ball Valves

    American Valve Ball Valves
    See all 169 items in product family
    American Valve Ball Valves Are Used For A Wide Variety Of Agricultural, Irrigation, Chemical Plant, Factory And Other Commercial And Industrial Liquid Or Water Supply And Waste Applications.

    American Valve Ball Valves are made of durable Steel, Brass, Bronze, Cast Iron, Ductile Iron, PP, PVDF, PVC or CPVC construction for long lasting use and dependability. Wide variety of Ball, Flanged Ball, Gas Ball, Single Union Ball or True Union Ball type valves are available in various connection styles and pipe sizes to meet particular need or application. Connection styles include Compression, Flanged, CTS, Pex, Socket, Sweat, Threaded, Viperlok and Threaded & Socket Union.

    Click for more
  • Watts Ball Valves

    Watts Ball Valves
    See all 18 items in product family
    Watts Ball Valves Are Used For Applications Including Residential, Commercial, Industrial And More.

    Watts ball valves are made of brass for long lasting durability and corrosion resistance. Valves accommodate liquids, gases and potable water for application versatility. Includes a lead free brass body and adapter, female threaded end connections, adjustable packing gland, chrome plated lead free brass ball and virgin PTFE seats and seals. Features a bottom loaded blowout proof stem and steel handle. Connection type is NPT. Maximum PSI is 150. Maximum temperature is 400°F. Dimensions vary per model.

    Click for more
  • Flanged Ball Valves

    Flanged Ball Valves
    See all 27 items in product family
    2 In. Stainless Steel Flanged Ball Valve - Bracket Mount - 300 PSI

    Ball valves use a spherical disc to control the flow between pipes, tubes, or hoses. Flow is allowed when the hole that pierces the ball-shaped disc is in line with the inlet and outlet of the valve. Flow is blocked when the ball is horizontally swiveled 90 degrees, so that the hole of the ball is perpendicular to the opening of the valve. Ball valves can be referred to as full port or reduced port (also known as regular or standard port) depending on the inner diameter of the valve. A ball valve is full port if the hole of the ball is the same size as the inner diameter of the connecting pipeline (resulting in lower friction) and is reduced port if the hole of the valve is one pipe size smaller than the pipe, resulting in less flow through the valve than through the shaft of the pipe. Ball valves may have a handle or lever that aligns with the ball's position (open or closed) for manual operation. They are primarily used in air, gas, liquid, and steam applications.

    Click for more
  • Sweat Ball Valves

    Sweat Ball Valves
    See all 11 items in product family
    Sweat Ball Valves Control Water, Oil Or Gas Flow For Applications Including Industrial, Construction, Plumbing And More.

    Sweat ball valves are made of chrome-plated brass for long lasting durability and corrosion resistance. Full port allows maximum flow rate and packing gland prevents leakage. Vinyl grip handle provides stability and ease of operation. Lead free. Type is CxC. Water, oil and gas (WOG) psi is 600. Working steam pressure (WSP) is 150. Temperature range is -20°F to 300°F. Package quantities range from 1 to 30. Meets CSA, UL, FM, and cUPC requirements. Dimensions vary per model.

    Click for more
  • Lead Free Press-Fit Ball Valves

    Lead Free Press-Fit Ball Valves
    See all 9 items in product family
    Lead Free Press-Fit Ball Valves Control Water, Oil Or Gas Flow For Applications Including Industrial, Construction, Plumbing And More.

    Full port allows maximum flow rate and blowout-proof stem design provides unit stability. For use only with hard drawn copper tube. Includes pressure test leak indicator. Lead free. Maximum allowable operating pressure (MAOP) is 200 psi. Cold working pressure (CWP) is 250 psi. Temperature range is 0°F to 250°F. Package quantities range from 1 to 50. Meets IGC, NSF, ANSI and cUPC requirements. Dimensions vary per model.

    Click for more
  • BI-TORQ® 2-Piece Manual SS NPT Ball Valves

    BI-TORQ® 2-Piece Manual SS NPT Ball Valves
    See all 10 items in product family
    BI-TORQ® 2-Piece Manual SS NPT Ball Valves Have A Maximum Steam Temperature Of 366°F.

    BI-TORQ® 2-Piece Manual SS NPT Ball Valves have spring loaded belleville washers and blowout proof stems. RTFE® seats and TFE® seals allow these stainless steel valves to be compatible with a wide range of industries and media types. Though manual, these models come with both a lockable lever handle and an ISO mounting pad for direct mount actuation. The valve has a pressure rating to 1000 PSI and a temperature rating to 450°F. Models range in size from 1/4" to 3", have adjustable stem packing, and feature NPT (threaded) ends. BI-TORQ® Actuators can be mounted onto Manual SS NPT Ball Valves.

    Click for more
  • BI-TORQ® 3-Piece Manually Operated SS Sanitary Clamp End Ball Valves

    BI-TORQ® 3-Piece Manually Operated SS Sanitary Clamp End Ball Valves
    See all 8 items in product family
    BI-TORQ® 3-Piece Manually Operated SS Sanitary Clamp End Ball Valves Have A Steam Temperature Rating To 366°F.

    BI-TORQ® 3-Piece Manually Operated SS Sanitary Clamp Ball Valves are used for the food industry, pharmaceutical, and other applications that require high purity valves. This stainless steel model features sanitary clamp ends. 3-Piece design allows for easy maintenance and cleaning without removing the clamp end pieces from the pipeline. Cavity filler TFE® seats and TFE® seals prevent product entrapment. The valve has a pressure rating to 1000 PSI and a temperature rating from -40°F to 450°F. Models have 240 grit bore polish and range in size from 1/2" to 4". They also come complete with an ISO mounting pad (for direct mount actuation) and a lockable lever handle for manual use.

    Click for more
  • BI-TORQ® 3-Way Manually Operated L-Port SS NPT Threaded Ball Valves

    BI-TORQ® 3-Way Manually Operated L-Port SS NPT Threaded Ball Valves
    See all 6 items in product family
    BI-TORQ® 3-Way Manually Operated L-Port SS NPT Threaded Ball Valves Are Used For High-Cycle Applications.

    This BI-TORQ® 3-Way SS Ball Valve features NPT (threaded) ends and an L-Port configuration. It has a full port, heavy duty construction, multi-port ball valve with a 4-seat design. RTFE® seats and TFE® seals ensure these stainless steel valves are compatible with a wide range of industries and media types. Valves have a pressure rating to 1000 PSI and a temperature rating to 400°F. Models range in size from 1/2" to 2". All sizes come complete with an ISO mounting pad (for direct mount actuation) and a lockable lever handle for manual use. BI-TORQ® 3-Way L-Port SS Threaded Ball Valves are not suitable for vacuum service.

    Click for more
  • 3-Way T-Port SS NPT (Threaded) Ball Valves With Lockable Lever Handles

    3-Way T-Port SS NPT (Threaded) Ball Valves With Lockable Lever Handles
    See all 44 items in product family
    BI-TORQ® 3-Way Manually Operated T-Port SS NPT Threaded Ball Valves Are Heavy Duty Valves For High Cycle Applications.

    BI-TORQ® 3-Way SS Ball Valves are stainless steel and feature NPT (threaded) ends and a T-Port configuration. Multi-port ball valve with a 4-seat design for high cycle applications. RTFE® seats and TFE® seals ensure valves are compatible with a wide range of industries and media types. Valves have a pressure rating to 1000 PSI and a temperature rating to 400°F. Models range in size from 1/2" to 2". All sizes come complete with an ISO mounting pad (for direct mount actuation) and a lockable lever handle for manual use. BI-TORQ® 3-Way T-Port SS Threaded Ball Valves are not suitable for vacuum service.

    Click for more
  • Banjo Drymate Ball Valves

    Banjo Drymate Ball Valves
    See all 21 items in product family
    Banjo Drymate Ball Valves Provide Spill Proof Connections For Multiple Applications Including Commercial, Industrial, Maintenance, and more.

    The valve handles interlock allowing easy operation while ensuring minimum product exposure and/or loss. The dual Dry-Mate halves couple together with cam levers for positive engagement. The valves are made of plastic and stainless steel for strength and impact resistance. Includes a dust cap to protect face seal when disconnected. Features a double ball design for maximum flow. Dimensions vary per model.

    Click for more