Browse Water Filtration

(964 items)

Narrow Your Results

Availability

Construction

  • Less...
  • More...

Gallons Per Minute

  • Less...
  • More...

Diameter Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Reduction Claims

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Elkay Water Filters & Filtration Kits

    Elkay Water Filters & Filtration Kits
    See all 6 items in product family
    Elkay Water Filters and Filtration Kits Remove Lead Beyond The Requirements of NSF/ANSI 53.

    Elkay water filters & filtration kits are designed for use with drinking fountains and water coolers.Filters and Filter Kits reduce odors and discoloration from incoming water. Filter options range from 1,500 to 6,000 gallon capacity. Quick-Disconnect, ΒΌ turn makes installation and replacement easy. Filters & Filtration Kits are designed for use with Elkay or Halsey Taylor Bottle Fillers, Coolers, and Fountains. Existing Filtered Units would require replacement filters only while non-filtered units would require a filter kit. Additional specifications vary per model.

    Click for more
  • Standard 2-1/2 In. to 2-5/8 In. Diameter Sediment Replacement Filters

    Standard 2-1/2 In. to 2-5/8 In. Diameter Sediment Replacement Filters
    See all 142 items in product family
    Standard Sediment Replacement Filters Are Used For Potable Water, Beverages, Fine Chemicals And Metal Finishing.

    Standard Sediment Replacement Filters are made of string-wound industrial cotton with polypropylene core, melt-blown polypropylene, molded polyurethane or polypropylene fibers for enhanced versatility. Features specially formulated designs for superior performance. Chemical-resistant for greater reliability. Diameters are 2-3/8, 2-1/2, 2-5/8 or 2-3/4 inch. 1, 3, 5, 10, 20, 25, 30, 50 or 100 microns. Types, heights and package quantities vary per model.

    Click for more
  • Eco-3 Replacement Filters

    Eco-3 Replacement Filters
    See all 6 items in product family
    Eco-3 Replacement Filters Maintain Water Purity for Plumbing, Maintenance, Construction, and Other Related Applications.

    These filters are made of high quality materials for long lasting durability and dependability. Filters reduce carbon footprint including lead, chlorine, scale, and more. Units allow efficient 5 micron sediment reduction. Includes cartridge, sanitary cap, removal tool, and instructions. Max temperature is 100°F. PSI is 120. Package quantities are 1, 2, and 10. Dimensions vary per model.

    Click for more
  • 4-1/2" Diameter Sediment Replacment Filters

    4-1/2
    See all 63 items in product family
    Replacement Filters Are Designed For Potable Water, Beverages, Fine Chemicals, and Metal Finishing.

    Replacement Filters are made of resin impregnated cellulose ad polyester or polypropylene for lasting durability. Features specially formulated designs for superior performance. Chemical-resistant for enhanced reliability. Available in variety of types. Dimensions and additional specifications vary per model.

    Click for more
  • Watts® Big-Bubba® Cartridges

    Watts® Big-Bubba® Cartridges
    See all 9 items in product family
    Watts® Big-Bubba® Cartridges Are An Economical Replacement For Stainless Steel Filtration Equipment.

    Used for sea water applications. Watts® Big Bubba Cartridges are made of rugged, glass-reinforced polypropylene that will not rust, dent, or chip. Pleated Cartridges are used for more critical applications. Offers greater efficiency and more surface area for reduced costs. ANSI & NSF Certified.

    Click for more
  • Specialty Media Replacement Filter Cartridges

    Specialty Media Replacement Filter Cartridges
    See all 16 items in product family
    Watts Specialty Media Replacement Filter Cartridges Are Used For Providing Clean Water Against Various Conditions.

    Watts Specialty Media Replacement Filter Cartridges are made of durable Polypropylene material for long lasting use and dependability. Various type cartridges available for treating different conditions. Activated Alumina cartridges are for reduction of fluoride, ethers and carbon dioxide. Calcite Feeder cartridges are for increased pH. Mixed Bed Deionization cartridges are for demineralization of nitrates, phosphates and silica. Anion Resin cartridges are used for nitrate removal. 10 micron cartridges are available in 2-1/2 and 4-1/2 inch diameters and 9-3/4 and 20 inch heights.

    Click for more
  • Replacement Cartridges For Systems

    Replacement Cartridges For Systems
    See all 12 items in product family
    Replacement Cartridges For Systems Are Designed To Reduce Chlorine, Taste, Sediment And Other Particulates That Contaminate Water.

    Replacement Cartridges For Systems are made of cellulose fiber, activated carbon or polypropylene for enhanced versatility. Features specially formulated designs for superior performance. Chemical-resistant for greater reliability. Gallons per minute and reduction claims vary per model. Package quantities are 1 or 2.

    Click for more
  • Watts® Oil Reduction Cartridges

    Watts® Oil Reduction Cartridges
    See all 5 items in product family
    Watts® Oil Reduction Cartridges Remove Oil, Gasoline And Other Hydrocarbons From Water In A Single Pass.

    Watts® oil reduction cartridges are made of polypropylene. Filter media is made up of melt blown polypropylene, infused with hydrocarbon absorbent material. Engineered to remove hydrocarbons from water in a single passing by permanently bonding them to absorbent media without a significant pressure drop. 5 micron rating.

    Click for more
  • Carbon Replacement Filter Cartridges

    Carbon Replacement Filter Cartridges
    See all 58 items in product family
    Carbon Replacement Filter Cartridges Are Used Economic Solutions For General Water Filtration Requirements.

    Carbon Replacement Filter Cartridges are made of impregnated polyester, media-filled polypropylene, carbon or coconut-based activated carbon for enhanced versatility. Features specially formulated designs for superior performance. Chemical-resistant for enhanced reliability. Available in variety of types. Dimensions, reduction claims and package quantities vary per model.

    Click for more
  • Water Softening Replacement Filter Cartridges

    Water Softening Replacement Filter Cartridges
    See all 4 items in product family
    Watts Water Softening Replacement Filter Cartridges Are Used For Water Softening And Hardness Reduction Applications.

    Watts Water Softening Replacement Filter Cartridges are made of durable Polypropylene material for long lasting use and dependability. Feature Cation Resin Media for water softening and hardness reduction applications. 10 micron cartridges are available in 2-1/2 and 4-1/2 inch diameters and 9-3/4 and 20 inch heights.

    Click for more
  • Scale Inhibitor Replacement Filter Cartridges

    Scale Inhibitor Replacement Filter Cartridges
    See all 6 items in product family
    Watts Scale Inhibitor Replacement Filter Cartridges Are Used For Scale Prevention In Water.

    Watts Scale Inhibitor Replacement Filter Cartridges are made of durable Polypropylene material for long lasting use and dependability. Feature Polyphosphate Media for scale prevention applications. 10 micron cartridges are available in 2-1/2 and 4-1/2 inch diameters and 9-3/4 and 20 inch heights.

    Click for more