Browse Water Heaters

(515 items)

Narrow Your Results

Availability

Brand

Recently Viewed

Categories

  • Eccotemp Portable LP Tankless Water Heaters

    Eccotemp Portable LP Tankless Water Heaters
    See all 10 items in product family
    Eccotemp Portable Liquid Propane Tankless Water Heaters Are Outdoor Installed And Used For Campsites, Cabins, Boat Yards, Beach Homes And More.

    Eccotemp Portable Tankless Water Heaters are portable to provide instant, endless hot water wherever needed. Ignition is with 2 "D" cell batteries providing off grid use or other areas where electricity is not available. Operating range is 20-80 PSI. System works with modified water systems such as a 12 volt pump. Available in liquid propane only.

    Click for more
  • Eccotemp Indoor & Outdoor Tankless Gas Water Heaters

    Eccotemp Indoor & Outdoor Tankless Gas Water Heaters
    See all 15 items in product family
    Eccotemp Indoor & Outdoor Tankless Gas Water Heaters Are Used For Small To Medium Hot Water Needs.

    The Indoor & Outdoor Tankless Gas Water Heaters are liquid propane fired, forced vent, 3.4 GPM indoor tankless water heaters. Used for multiple and simulataneous hot water applications. Used for vacation cabins, cottages, and smaller homes, unit has a horizontal stainless steel vent kit, ready to install. The 120 volt UL listed power cord powers the internal exhaust fan and digital display. It pulls about 2 watts idle and 10 watts during operation, providing energy conservation. The unit has a water pressure activated (40 PSI minimum ) electronic ignition. Available in Liquid Propane - Indoor Forced Vent and Natural Gas - Indoor Forced Vent..

    Click for more
  • A.O Smith Residential Tankless Gas Water Heaters

    A.O Smith Residential Tankless Gas Water Heaters
    See all 37 items in product family
    A.O Smith Residential Tankless Gas Water Heaters Save Energy, Space, and Money.

    AO Smith Gas Tankless Water Heaters are made with ASME construction to provide long lasting durability. Fully modulating, non-condensing gas tankless water heaters feature a sealed combustion and power vented flue. Units supply hot water to domestic hot water systems, which can be used with storage tanks, recirculation systems, hydronic heating systems, radiant floor heating systems, and/or combined domestic & heating applications. Heaters only activate when hot water is being used to provide efficient heating and steady flow of hot water. Compact design saves space. Air-Fuel Ratio (AFR) Sensor maintains proper combustion at all times, adjusts fan motor speed to ensure proper air/fuel ratio, and minimize emissions to provide safety and efficiency. Freeze Protection protects heaters when installed in sub-freezing conditions preventing freeze damage. Hi-Limit Switch ensures that water temperatures do not exceed unsafe levels. Overheat Cutoff Fuse ensures that there are no breaches in combustion. Indoor or outdoor use. Fuel types are Natural Gas or Propane. BTU/HR input ranges from 120K Max/15K per minute to 199K Max/15K per minute. Condensing and non-condensing units meet Energy Star requirements. For indoor or outdoor use.

    Click for more