Browse Water Heaters

(533 items)

Narrow Your Results

Capacity Gallons

Wattage

Voltage

Amps

Application

First Hour Rating

  • Less...
  • More...

Diameter Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Number of Elements

Kilowatt

Brand

Price

Go

Recently Viewed

Categories

  • Residential Electric Heat Pump Water Heaters

    Residential Electric Heat Pump Water Heaters
    See all 11 items in product family
    Residential Electric Heat Pump Water Heaters Reduce Water Heating Costs By Up To 71%.

    Residential Electric Heat Pump Water Heaters pulls environmental heat while dehumidifying and cooling the ambient air at the same time. The FPTU-50 uses heat pump technology to deliver savings by generating heat through the heat pump technology instead of the heating elements. Features include a user-friendly display, vacation mode, and a heavy duty anode that protects tank. Available gallon capacities are 50, 66, 80 and 80.044. First hour rating ranges from 68-95. Relief valve size is 3/4". Other dimensions vary per model.

    Click for more
  • Residential Electric Tank Type Water Heaters

    Residential Electric Tank Type Water Heaters
    See all 4 items in product family
    Residential Electric Water Heaters Are A Terrific Value For Homes Requiring An Economical Water Heater That Lasts.

    Made with thick CFC-free insulation. DynaClean™ diffuser dip tube reduces lime and sediment build-up. Durable, tamper-resistant brass drain valve. Factory-installed heat trap nipples with 3/4" male connection. CSA certified and ASME rated T&P relief valve. Specialty Electric Water Heaters make the most out of limited space or deliver small amounts of hot water for small demand applications. Features side-mounted plumbing and electrical connections. UL listed. 6 Year Limited Warranty.

    Click for more
  • Water Heater Accessories

    Water Heater Accessories
    See all 4 items in product family
    Water Heater Accessories Are Used For A Variety Of Plumbing Applications.

    Water Heater Accessories are made of high quality materials for long lasting durability and dependability. Grounding clamp secures grounding wire to pipes. HVAC and other electric water-heater equipment also available. Sizes are 1/2-1 in., 12 in., 24 in. and 36 in.. Color finish is Silver. Package quantities are 5, 6 and 15.

    Click for more