Browse Hydraulic & Pneumatic Valves

(1,680 items)

Narrow Your Results

Port Size

  • Less...
  • More...

Pressure Range

Type

  • Less...
  • More...

Series

Voltage

Brand

Recently Viewed

Categories

  • ROSS® 3-Way Manual Push Button & Selector Switch Valves

    ROSS® 3-Way Manual Push Button & Selector Switch Valves
    See all 18 items in product family
    ROSS® 3-Way Manual Push Button & Selector Switch Valves Are Used For Applications Where Non-Electric Actuation Of Air Piloted Valves Are Needed.

    ROSS® 3-Way Manual Push Button & Selector Switch Valves are made of a die-cast aluminum valve body for long lasting durability. Features an all-in-one design that can be conveniently ported as a normally-closed or normally-open valve for greater versatility and streamlined inventory. Springs and button materials are made of stainless steel for enhanced performance. Maintains actuation and provides a spring return for ease of use. Push button actuators are available in either green or red in order to match them to application needs. Ambient operating temperature is 40°F to 174°F. Inlet pressure is 5 to 150 psig. Port threads are BSPP or NPT. Port sizes(in/out) are 1/8 or 1/4 inch.

    Click for more
  • ROSS® 3-Way Pneumatic Lockout Valves

    ROSS® 3-Way Pneumatic Lockout Valves
    See all 32 items in product family
    ROSS® 3-Way Pneumatic Lockout Valves Are Designed For Use With Pneumatic Drop Legs Or Individual Pneumatic Control Lines During Maintenance And Service Procedures.

    ROSS® 3-Way Pneumatic Lockout Valves are made of a die-cast aluminum valve body for long lasting durability. Features large ports that provide rapid exhaust for optimal performance. Includes pressure sensing device port for increased versatility. Body is yellow for high visibility and added safety. Inline or surface mounted for ease of use. Female thread. Ambient operating temperature is 40°F to 174°F. Port threads are BSPP or NPT. Inlet pressures and port sizes vary per model. Stainless Steel Lockout Valves are made with 316 stainless steel for enhanced reliability. Corrosion-resistant for confident use. Visual Pop-Up Pressure Indicator provides a means to visually verify the release of downstream pressure at the manual lockout and exhaust valve to next obstruction. Male thread. Inlet pressure is 0 to 300 psig.

    Click for more
  • ROSS® Silencers For Manual 3-Way Push Button, Selector Switch & Lockout Valves

    ROSS® Silencers For Manual 3-Way Push Button, Selector Switch & Lockout Valves
    See all 27 items in product family
    ROSS® Silencers For Manual 3-Way Push Button, Selector Switch & Lockout Valves Are Designed To Reduce Exhaust Noise For Pneumatic Valve Applications.

    ROSS® Silencers For Manual 3-Way Push Button, Selector Switch & Lockout Valves are made of premium grade aluminum or stainless steel for long lasting durability. Features a unique design to reduce noise yet produce little back pressure for increased versatility. Male or female threads available. Port threads are BSPP or NPT. Port sizes vary per model.

    Click for more
  • 3-Way Air Pilot Actuated Valves

    3-Way Air Pilot Actuated Valves
    See all 1 items in product family
    Mead Air Valves Are Used For Piloting Cylinders And Larger Valves In A Variety Of Industrial Applications.

    Mead Air Valves are available in a variety of sizes and styles to suit functions including electrical conversion, powering cylinders and valves, limit switches and more. Choose from a range of ranges and port sizes.

    Click for more
  • 3-Way Solenoid Actuated Valves

    3-Way Solenoid Actuated Valves
    See all 51 items in product family
    Mead Direct Acting Valves May Be Used In Individual Valve Applications Or With Multiple Valves Stacked Together.

    Mead Direct Acting Valves are single-solenoid valves that are stackable and provide a 2-position normally-closed spring-return operation. 1/8" NPT. Operates within temperature range of 23°-174°F. Assembly Kits are sold separately.

    Click for more
  • 3-Way Mechanically/Manually Actuated Valves

    3-Way Mechanically/Manually Actuated Valves
    See all 24 items in product family
    Mead Shutoff/Relief Valves Shut Off Upstream Pressure And Relieve Downstream Pressure.

    Mead Shutoff/Relief Valves are manual 3-port 2-way valves with a 90° operating angle. Manually rotated knob can be locked out with the included padlock. Mounting bracket included for stand-alone applications. 215 PSI pressure. Available with a variety of port sizes.

    Click for more
  • 4-Way Air Pilot Actuated Valves

    4-Way Air Pilot Actuated Valves
    See all 17 items in product family
    Mead Air Piloted Valves Are Used For Individual Valve Applications Or Multiple Valves.

    Mead Air Piloted Valves may be used in individual valve applications, or several may be assembled together on a manifold to share supply air which simplifies the piping. Valves are stackable and provide a 3-position closed center operation. Compatible with the M300M series manifolds. Valves are available with several port options.

    Click for more
  • 4-Way Mechanically/Manually Actuated Valves

    4-Way Mechanically/Manually Actuated Valves
    See all 46 items in product family
    Bimba-Mead Air Valve LTV-EHB, 5 Port, 2 Pos, Manual, 1/8" NPTF Port, Black Ext. Head Actr

    Light-Touch, Snap Acting Control Valve LTVs are compact 1/8" ported 4-way valves that may be actuated by hand, remote air signal, electric signal, or mechanically by machine element. Ideal for powering small or medium sized cylinders and for piloting larger valves.

    Click for more
  • 4-Way Solenoid Actuated Valves

    4-Way Solenoid Actuated Valves
    See all 60 items in product family
    Mead Piloted Solenoid Valves May Be Used In Individual Valve Applications Or Multiple Valves.

    Mead Piloted Solenoid Valves provide 5-port connections and stackable with normally-closed spring return operation. Valves may be used in individual valve applications, or multiple valves may be assembled together on a manifold to share supply air and simplify the piping. Valves are equipped with a turning manual override. Valves are available in a variety of sizes and styles.

    Click for more
  • Specialty PTO Valves

    Specialty PTO Valves
    See all 11 items in product family
    Mead Specialty Valves Are Used For Mobile Equipment Applications.

    Mead Specialty Valves may be used for 4-way directional control or as a 3-way pilot valve. Valves allow mobile equipment operations to avoid stall conditions, and interlock feature ensures the valve cannot be operated while vehicle is in motion. Reset port prevents simultaneous consumption of energy from equipment and moving vehicle. 35 PSI. Valves are available in a variety of styles.

    Click for more
  • Directional Control Valves - 1 Spool, 2 Spool & 3 Spool

    Directional Control Valves - 1 Spool, 2 Spool & 3 Spool
    See all 18 items in product family
    Buyers Directional Control Valves - 1 Spool, 2 Spool & 3 Spool Provide Broad Range Flow And Pressure Capabilities For Use With Auxiliary Valves, Tree Removal Equipment, Sweepers, Mowers And Other Agricultural Equipment.

    Buyers Directional Control Valves - 1 Spool, 2 Spool & 3 Spool are made of cast iron for long lasting durability. Features chrome-plated spools that select fit to body for leakage control. Integral load holding check valves prevent reverse flow through valve when shifting for added reliability. External spool seals allow for easy replacement and smooth operation. Spring-centered to return spool to neutral when operator releases. Cable connection kit converts valve from manual to cable-operated for increased versatility. Air-operated. 3 holes for any mounting position. Rated working pressure is 2500 PSI. Maximum shock and surge pressure is 4000 PSI. Rated flow capacity is 30 GPM. Available in a variety of spool actions.

    Click for more
  • PTO Air Valves

    PTO Air Valves
    See all 2 items in product family
    Buyers PTO Air Valves Are Designed For Full Flow With Low Pressure Drop In A Variety Of Hydraulic Applications.

    Buyers PTO Air Valves are made of die cast zinc for long lasting durability. Features a 4-way, 3-position design for superior performance. Detented spool allows for adjusting linkage without shutting off air pressure for greater versatility. Center position blocks air at valve while operating both cylinder ports to atmosphere. Requires 5/8 inch diameter hole for mounting. Fitting and tubing not included with Neutral Lockout/Feathering Air Valve. Package quantity is 1.

    Click for more
  • ROSS Solenoid Controlled Directional Control Valve

    ROSS Solenoid Controlled Directional Control Valve
    See all 38 items in product family
    ROSS Solenoid Controlled Directional Control Valve Can Be Used In Lube Or Non Lube Service.

    ROSS Solenoid Controlled Directional Control Valve is an inline ported valve with resilient spool & sleeve construction and manual overrides. Solenoid control version includes solenoid coil and connector. Flows are 0.9, 1.3, 2.6 and 4.5. Port sizes are 1/8, 1/4, 3/8, or 1/2. Other dimensions vary per model.

    Click for more
  • ROSS Pressure Controlled Directional Control Valve

    ROSS Pressure Controlled Directional Control Valve
    See all 7 items in product family
    ROSS Pressure Controlled Directional Control Valve Can Be Used In Lube Or Non Lube Service.

    ROSS Pressure Controlled Directional Control Valve is an inline ported valve with resilient spool & sleeve construction and manual overrides. Solenoid control version includes solenoid coil and connector. Flows are 1.1, 1.3 and 2.2. Port sizes are 1/4 or 3/8. Other dimensions vary per model.

    Click for more
Featured Items