Browse Pneumatic & Hydraulic Hoses & Connectors

(1,835 items)

Narrow Your Results

Length Inches

Style

  • Less...
  • More...

Brand

Our Price

Go
  • Alpha Fittings Ball Valves

    Alpha Fittings Ball Valves
    See all 24 items in product family
    Alpha Fittings Ball Valves Are Used For Compressed Air And Inert Gas Applications.

    Alpha Fittings Balls Valves are made from nickel-plated brass for long-lasting durability. Features Buna seal and Teflon ball seat for ease of use. Available in Male, Female, Male-Female, Three-Position and Right Angle Valve configurations. NPTF thread. Alpha Fittings Tube Ball Valves are compatible with nylon, polyethylene, polyurethane and copper tubing for increased versatility. Sizes vary per model.

    Click for more
  • Alpha Fittings Pneumatic Accessories

    Alpha Fittings Pneumatic Accessories
    See all 25 items in product family
    Alpha Fittings Pneumatic Accessories Are Used For Compressed Air And Inert Gas Applications.

    Alpha Fittings Pneumatic Accessories are made from nickel-plated brass for long-lasting durability. Features Buna seal. Available in QE, Slide and Check Valve configurations. NPTF thread. Alpha Fittings Pneumatic Tube Valves are compatible with nylon, polyethylene, polyurethane and copper tubing for increased versatility. Sizes vary per model.

    Click for more
  • Alpha Fittings Push-To-Connect Push-Fit Fittings

    Alpha Fittings Push-To-Connect Push-Fit Fittings
    See all 202 items in product family
    Alpha Fittings Push-To-Connect Push-Fit Fittings Are Used For Compressed Air And Inert Gas Applications.

    Alpha Fittings Push-To-Connect Push-Fit Fittings are made from nickel-plated brass for long-lasting durability. Compatible with nylon, polyethylene, polyurethane and copper tubing for increased versatility. Features Buna seal and color-coded tube identification for ease of use. Corrosion-resistant. Reusable. Sizes vary per model.

    Click for more
  • Alpha Fittings Quick Disconnect Pneumatic Fittings

    Alpha Fittings Quick Disconnect Pneumatic Fittings
    See all 51 items in product family
    Alpha Fittings Quick Disconnect Pneumatic Fittings Are Used For Compressed Air And Inert Gas Applications.

    Alpha Fittings Quick Disconnect Pneumatic Fittings are made from nickel-plated brass for long-lasting durability. Features stainless steel locking ball and springs to prevent corrosion. NPTF thread and NBR 70 thread seal. Pressure Rating 0-220PSI. Temperature rating 0-180°. Sizes vary per model.

    Click for more
  • Alpha Fittings Push-To-Connect Swift-Fit Fittings

    Alpha Fittings Push-To-Connect Swift-Fit Fittings
    See all 184 items in product family
    Alpha Fittings Push-To-Connect Swift-Fit Fittings Are Used For Compressed Air And Inert Gas Applications.

    Alpha Fittings Push-To-Connect Swift-Fit Fittings are made from nickel-plated brass for long-lasting durability. Features Buna seal. Compatible with nylon, polyethylene, polyurethane and copper tubing for increased versatility. Corrosion resistant. Reusable. Pressure Rating Vacuum-250PSI. Temperature Rating 0-160°. Sizes vary per model.

    Click for more
  • Alpha Fittings Push-To-Connect Flow Controls

    Alpha Fittings Push-To-Connect Flow Controls
    See all 185 items in product family
    Alpha Fittings Push-To-Connect Flow Controls Are Used For Compressed Air And Inert Gas Applications.

    Alpha Fittings Push-To-Connect Flow Controls are made from nickel-plated brass for long-lasting durability. Features Buna seal. Compatible with nylon, polyethylene, polyurethane and copper tubing for increased versatility. Universal thread(NPTF, BSPP, BSPT, G Thread) and NBR 70 thread seal. Pressure Rating Vacuum-250PSI. Temperature Rating 0-160°. Sizes vary per model.

    Click for more
  • Alpha Fittings Hex Pipe Nipples

    Alpha Fittings Hex Pipe Nipples
    See all 4 items in product family
    Alpha Fittings Hex Pipe Nipples Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Hex Pipe Nipples are made of nickel-plated brass for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Thread sizes are 1/8, 1/4, 3/8 or 1/2 inch. Package quantities are 3 or 5.

    Click for more
  • Alpha Fittings Adapters

    Alpha Fittings Adapters
    See all 8 items in product family
    Alpha Fittings Adapters Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Adapters are made of nickel-plated brass for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Male and female. Threads are UNF or NPTF. Thread sizes vary per model. Package quantities are 3 or 5.

    Click for more
  • Alpha Fittings Branch Connectors

    Alpha Fittings Branch Connectors
    See all 78 items in product family
    Alpha Fittings Branch Connectors Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Branch Connectors are made of nickel-plated brass, stainless steel or composite for long lasting durability. Features a corrosion-resistant construction for long lasting durability. Reusable for added versatility. Quick connect and disconnect for easy installation. Styles are BSPP, BSPT, Swift-Fit or UNF. Thread and tube sizes vary per model. Package quantity is 1, 3 or 5.

    Click for more
  • Alpha Fittings Unions

    Alpha Fittings Unions
    See all 116 items in product family
    Alpha Fittings Unions Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Unions are made of nickel-plated brass, stainless steel or composite for long lasting durability. Features a corrosion-resistant construction for long lasting durability. Reusable for added versatility. Quick connect and disconnect for easy installation. Styles are Union, Bulkhead Union, Union Connector, Union Elbow, Union Tee or Union Y. Tube sizes vary per model. Package quantity is 1, 3 or 5.

    Click for more
  • Alpha Fittings Elbows

    Alpha Fittings Elbows
    See all 107 items in product family
    Alpha Fittings Elbows Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Elbows are made of nickel-plated brass, stainless steel or composite for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Styles are Elbow, Female Elbow, Plug-In Elbow, Swivel Elbow or Swivel Male Elbow. Thread and tube sizes vary per model. Package quantity is 1, 3 or 5.

    Click for more
  • Alpha Fittings Tube Fitting Kits

    Alpha Fittings Tube Fitting Kits
    See all 9 items in product family
    Alpha Fittings Tube Fitting Kits Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Tube Fitting Kits are made of nickel-plated brass for long lasting durability. Features an assortment of push-to-connect fittings with Swift-Fit universal connections for enhanced versatility. Packed in a lightweight metal drawer with handle for easy portability. Will not strip threads on fitting or component for greater reliability. Includes straights, tees, elbows and unions. Maximum pressure is 190 PSI. Temperature range is 0-200°F. Fitting sizes are metric or inch. Kits are available with 36, 60 or 78 fittings.

    Click for more
  • Freeman Fittings

    Freeman Fittings
    See all 33 items in product family
    Pneumatic Fittings Are Used For Various Automotive And Industrial Hose Coupling Or Plugging Applications.

    Pneumatic Fittings are made of corrosion-resistant Zinc or Brass construction for long lasting durability and dependability. Various types designed for quick and secure automotive or industrial pneumatic hose connections, coupling and plugging applications include Female to Female, Male to Male, Male to Female, Barbed, Push Button, Swivel, Reducer and more. In-line valve on most fittings keeps hose pressurized when disconnected and helps to reduce whip. Available in various 1/4 and 3/8 inch connection configurations. Accessory Packs combining various connectors and tools also available.

    Click for more
  • Alpha Fittings Y Connectors

    Alpha Fittings Y Connectors
    See all 20 items in product family
    Alpha Fittings Y Connectors Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Y Connectors are made of composite for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Styles are Swift-Fit or UNF. Thread and tube sizes vary per model. Package quantities are 3 or 5.

    Click for more
  • Alpha Fittings Straight Male Connectors

    Alpha Fittings Straight Male Connectors
    See all 51 items in product family
    Alpha Fittings Straight Male Connectors Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Straight Male Connectors are made of nickel-plated brass or stainless steel for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Inch or metric available. Styles are Swift-Fit, UNF or BSPT. Thread and tube sizes vary per model. Package quantities are 1, 3 or 5.

    Click for more
  • Alpha Fittings Couplings

    Alpha Fittings Couplings
    See all 12 items in product family
    Alpha Fittings Couplings Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Couplings are made of a nickel-plated brass body for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Types are Female Coupling, Multi-Socket Universal Coupler or Safety Coupler. Thread and coupler sizes vary per model. Package quantity is 1, 3 or 5.

    Click for more
  • Alpha Fittings Needle Valves

    Alpha Fittings Needle Valves
    See all 63 items in product family
    Alpha Fittings Needle Valves Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Needle Valves are made of nickel-plated brass or composite for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Inch or metric available. Types are Inline Check Valve, Inline Needle Valve or Needle Valve. Adjustment types are Knob or Screw. Thread and tube sizes vary per model. Package quantity is 1.

    Click for more
  • Alpha Fittings Plugs

    Alpha Fittings Plugs
    See all 28 items in product family
    Alpha Fittings Plugs Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Plugs are made of nickel-plated brass, nylon or composite for long lasting durability. Features corrosion-resistant construction for superior performance. Male or female connections provide greater versatility. Styles are Plug, ARO Plug, Plug-In Tee or TruFlate Plug. Thread is NPTF. Tube size ranges from 1/8" - 8mm. Dimensions vary per model. Package quantities vary.

    Click for more
  • Alpha Fittings Tee Connectors

    Alpha Fittings Tee Connectors
    See all 45 items in product family
    Alpha Fittings Tee Connectors Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Tee Connectors are made of nickel-plated brass or composite for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Styles are NPTF, Swift-Fit or UNF. Types are Female Tee or Swivel Run Tee. Thread sizes vary per model. Package quantities are 3 or 5.

    Click for more
  • Alpha Fittings Reducers

    Alpha Fittings Reducers
    See all 12 items in product family
    Alpha Fittings Reducers Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Reducers are made of nickel-plated brass for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Types are Push-To-Connect Reducer, Quick Exhaust Valve or Reducer. Threads are Universal or NPTF. Tube and stem sizes vary per model. Package quantities are 1, 3 or 5.

    Click for more
  • Alpha Fittings Crosses

    Alpha Fittings Crosses
    See all 3 items in product family
    Alpha Fittings Crosses Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Crosses are made of nickel-plated brass for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Female. Thread sizes are 1/8, 1/4 or 3/8 inch. Package quantity is 5.

    Click for more
  • Alpha Fittings Straight Female Connectors

    Alpha Fittings Straight Female Connectors
    See all 10 items in product family
    Alpha Fittings Straight Female Connectors Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Straight Female Connectors are made of nickel-plated brass for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Inch or metric available. Styles are BSPP, Swift-Fit or UNF. Thread and tube sizes vary per model. Package quantity is 5.

    Click for more
  • Alpha Fittings Flow Control Valves

    Alpha Fittings Flow Control Valves
    See all 112 items in product family
    Alpha Fittings Flow Control Valves Are Designed For A Variety Of Compressed Air Applications.

    Alpha Fittings Flow Control Valves are made of nickel-plated brass or composite for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Styles are Inline, Swift-Fit of UNF. Adjustment types are Knob or Screw. Thread and tube sizes vary per model. Package quantity is 1.

    Click for more
Featured Items