Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.
3M™ Respirator Masks Offer Respiratory Protection For Different Environments.
Protective respirators conform comfortably to face. Metal nosepiece helps keep it securely in place. Fiber construction provides long lasting durability and breathability in heat, humidity or long periods of wear. Cool Flow exhalation valve offers easy exhalation. Braided headband provides additional comfort and durability. Appropriate Respiratory protection for oil and non-oil containing environments. Meets NIOSH 42 CFR 84 P95. Available in several models. Sold in package quanitities ranging from 10-160.
Moldex® Disposable Respirators Protect Workers From Inhalation Of Dust And Debris For Use In Workshops, Demolition Jobs And More.
Disposable respirators are constructed for comfortable and dependable use during sanding, grinding, sweeping, demolition or low level gaseous operations. Includes a pinch-free nose bridge that comfortably contours to the bridge of the nose, eliminating the discomfort and constant readjustment that is necessary with metal nosebands.Exclusive Dura-Mesh® shell protects the filter media so it stays cleaner looking longer. Plus, it resists collapsing in regular use and even under hot and humid conditions. Moldex® exclusive Ventex&3174; valve lets the hot air out easier, reduces breathing resistance, keeps workers cooler, and allows masks to last longer. A variety of strap styles to fit your individual work environments. These, and many other proprietary advantages create a family of Moldex® respirators that can be worn comfortably for longer periods, increasing compliance while decreasing cost. They meet heat and flame resistance in accordance with ANSI/ISEA 110-2003 SECTION 7.11.1. Resistance capabilities include Aerosols Free of Oil, Non-Oil Based Particles, Oil Particulates, Pollen, Welding Fumes, and Nuisance Acid Gases. Package quantities vary per model.
Disposable Respirators And Dust Masks Protect Workers From Inhalation Of Dust And Debris For Use In Workshops, Demolition Jobs And More.
Disposable Respirators And Dust Masks are constructed for comfortable and dependable use during sanding, grinding, sweeping, demolition or low level gaseous operations. Available filter classes are N95, N99, N100, P95, P100, and R95. Resistance capabilities include Aerosols Free of Oil, Non-Oil Based Particles, Oil Particulates, Pollen, Welding Fumes, and Nuisance Acid Gases. Package quantities vary per model.
Dust Mask Dispensers Can Be Mounted To Wall Or Table For Added Convenience And Versatility.
Dust Mask Dispensers provide housing for respiratory protection masks for medical, laboratory, construction sites and more. Available styles are Dual Mask Dispenser, Universal Dispenser, Dust Mask Dispenser, Double Face Mask Dispenser and Single Face Mask Dispenser and Single Flat Face Mask dispenser. Made of acrylic for long lasting durability. Available sizes are Single or Double. Wall or table mount. Dimensions vary per unit.