Browse Protective Clothing

(6,874 items)

Narrow Your Results

Size

  • Less...
  • More...

Color

Application

Brand

Price

Go

Recently Viewed

Categories

  • Elvex® Safety Helmets

    Elvex® Safety Helmets
    See all 2 items in product family
    Elvex® Safety Helmets Provide Protection For Applications Including Logging, Environmental, Lumberyard And More.

    Elvex® safety helmets are made of high quality materials for long lasting durability and corrosion resistance. Helmets provide maximum head, face and ear protection. Face shield protects face and eyes from dust, dirt and debris. Padded ear protectors provide ear safety and minimize resonance. High visibility colors provide added protection and safety. Units are adjustable to accommodate various head sizes. Types are Forestry System and Logger Helmet. Size is One Size. Package quantity is 1. Colors are Black/Green and Orange. Available styles include ProGuard™ Safety Helmet w/ Earmuff/Nylon Mesh Screen and Safety Face Gear/Ear/Sound Protectors. ANSI approved. Dimensions vary per model.

    Click for more
  • Elvex® Chain Saw Protective Clothing

    Elvex® Chain Saw Protective Clothing
    See all 10 items in product family
    "Elvex® Chain Saw Protective Clothing Features Explosive Padding That Effectively Jams Chain To Stop Cutting Action In Milliseconds.

    Elvex® Chain Saw Protective Clothing is constructed of 420 denier nylon, leather, and suede material for long lasting durability and strength. Protective padding helps prevent accidents if chain saw slips while in operation. Apron-style patented asymmetrical waterproof chaps allow for extra protection for the left side of both legs. Cowhide gloves include protective padding on the back of the left hand only. Available styles are Apron Style Chaps, Leather Palm Gloves, and Wrap-Around Calf Protection Chaps. Sizes are 33""L, 36""L, 39""L, and Large. Colors are Blue/Orange and Orange.

    Click for more
  • Viking® Chainsaw Boots

    Viking® Chainsaw Boots
    See all 18 items in product family
    Viking® Class 2 Chainsaw Work Boots

    These heavy duty NBR rubber boot with caulked sole offer protection for your Achilles tendon, ankle and metatarsal, plus a rubber lace up collar with safety reflective strip. The boot's durability and comfort are ideal for professional arborist, harvesters, log quality inspectors, construction seeders and planters.

    Safety Standards
    • Black & orange
    • ASTM F1818 Chainsaw Protection
    • Chainsaw cut protection Class 2 (24/m sec chainsaw speed)
    • ASTM F2413-11 Class 1 Steel toe
    Click for more