Browse Crowd Control

(4,203 items)

Narrow Your Results

Availability

Special Price

Mount Type

  • Less...
  • More...

Style

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Length Feet

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • 18"H & 42"H Post Protective Steel Guard Rail Barrier

    18
    See all 9 items in product family
    18"H & 42"H Post Protective Steel Guard Rail Barrier Allows Guard Rail Customization and Security For Warehouses, Commercial Properties, and more.

    Guard rails help protect both personnel and property using ribbed 10 gauge high-tensile steel. Hardware included with Barrier rails allows easy installation to posts. Drop-In Brackets convert bolt-on style barriers into drop-in barriers. Simply bolts onto posts to accept easy drop-in rail installation. Tubular steel Barrier Posts (sold separately) measure 4" sq. x 1/4" thick. Welded base plates measure 10" sq. x 5/8" thick and are predrilled for easy installation. Choose 18"H Posts to support a single rail or 42"H Posts to support a double rail barrier system. Highly visible safety yellow finish. Each post increases overall length by 4".

    Click for more
  • Metal Crowd Control Barriers

    Metal Crowd Control Barriers
    See all 21 items in product family
    Metal Crowd Control BarriersWard Away Pedestrians and Join Together to Create Extended Barrier Lengths.

    Metal Crowd Control Barriers are welded steel crowd control barriers designed to block out access. Safety barriers are easy to transport when assembled, and include removable feet that allow flat stacking for space efficient shipment and storage. Each barricade section includes couplers to join units in runs of any length. Barriers measure 102"L x 40"H overall with 5-1/4" spaces in between vertical bars. Security barriers are available with Galvanized or Safety Yellow Powder Coat Finish. Standard Barricades are constructed of 1-1/4" diameter tubular steel; Heavy Duty Barricades are constructed of 1-5/8" diameter tubular steel. Dimensions vary per model.

    Click for more
  • Rail Barrier With Lift-Out Rails

    Rail Barrier With Lift-Out Rails
    See all 13 items in product family
    Rail Barrier With Lift-Out Rails Accommodate Pedestrian Control In Warehouses and Factories.

    Rail barrier with lift-out rails connect to build safety barriers and guard rails. Steel guardrails measure 2 x 4 . Posts are 3 x 3 steel with 8 x 8 x 1/4 thick steel base plates. Base plates have 9/16 mounting holes that allow floor anchoring. Columns are capped for added protection. Posts are available in 20 H single rail systems or 42 H double rail barrier systems. Double guard rail systems meet OSHA requirements for fall protection. 11 gauge tubular steel with a high visibility yellow powder coat finish provides lasting durability. Additional specifications vary per model.

    Click for more
  • Hallowell Guard Rails

    Hallowell Guard Rails
    See all 10 items in product family
    Hallowell Guard Rails Protect Buildings, Personnel, Vital Assets And More From Loaded Forklifts.

    Hallowell Guard Rails are made of heavy gauge steel for long lasting durability. Integrated fastening system incorporates fastening hardware into the column design to remove 'stripped' out connections. Available types are Single Rail Column, Double Rail Column, Rail, and Lift-Out Bracket. Lift-Out Brackets are optional and are used for temporary removal of rails for easy access for fork lifts. Rails are available in 3 to 10 ft. lengths. Color is Safety Yellow. Dimensions vary per model.

    Click for more
  • Wildeck Guard Rail System

    Wildeck Guard Rail System
    See all 16 items in product family
    Wildeck Guard Rail System Provides Barrier Protection For Warehouses, Factories, Driveways And More.

    Wildeck guard rail system is made of steel for long lasting durability and dependability. System provides personnel, inventory and equipment protection from vehicles, forklifts, pallet jacks and more. Units offer crowd control function serving as a barricade for emergency services. Available styles are Bolt-On, Lift-Out and Post. Rail types are 2', 3', 4', 5', 6', 7', 8', 9' and more. Color is Yellow. Dimensions vary per model.

    Click for more
  • Outdoor Removable Galvanized Guard Rail

    Outdoor Removable Galvanized Guard Rail
    See all 13 items in product family
    Outdoor Removable Galvanized Guard Rail Prevents Impact Damage to Inventory and Personnel in Warehouses, Commercial Properties, Parking Garages, and more.

    Guard rail systems are made with corrosion resistant 10 gauge galvanized steel to provide long lasting durability. Available styles are Bolt-On Curved, Bolt-On Straight or Drop-In Straight, Posts are and are sold separately. All posts are made of tubular steel with yellow powder coat finish. Other dimensions vary per model.

    Click for more
  • Vestil Steel Guard Rail System

    Vestil Steel Guard Rail System
    See all 7 items in product family
    Build Your Own Modular Guard Rail System With These Steel Barrier Rails And Posts For Temporary Access To Security Areas For Maintenance or Repair Purpose.

    Guard rails help protect personnel, inventory and equipment from damage or injury. Guard rails and posts have a highly visible yellow powder coat finish. Barrier Rails are made with triple edge corrugated steel that is 1/8 thick and made for high impact resistance. Guard rails include hardware and 2 drop-in brackets per rail that allows rail sections to slide into post saddles for installation. Barrier Posts are made with 1/4 thick steel with rounded corners for safety. Welded base plates measure 10" sq. x 5/8" thick and are predrilled for easy installation. Choose 18"H Posts to support a single rail or 42"H Posts to support a double rail barrier system.

    Click for more
  • All-Welded Protective Railing System

    All-Welded Protective Railing System
    See all 17 items in product family
    All-Welded Protective Railing System Provides Protection For Applications Including Construction, Commercial, Industrial And More.

    All-welded protective railing system is made of steel for long lasting durability and dependability. System provides personnel, inventory and equipment protection from vehicles, forklifts, pallet jacks and more. Units offer safe machinery access for repairs, maintenance and more. Rails are surface mounted for strength and feature high visibility color finish for safety. Available types include 4'L Double Rail, 8'L Rail and 8'L Double Rail. Mount type is Anchored to Floor. Color finish is Yellow. Dimensions vary per model.

    Click for more
  • Galvanized Structural Steel Guard Rail Systems

    Galvanized Structural Steel Guard Rail Systems
    See all 5 items in product family
    Galvanized Structural Steel Guard Rail Systems Provide Safety And Security For Outdoors And In Wet Conditions.

    Galvanized Structural Steel Guard Rail Systems are made with galvanized steel finish to provide long lasting durability. Steel barrier rails and posts restrict access to security areas and more to protect personnel, inventory and equipment from and posts have a durable galvanized steel finish. Available styles are Guard Rail and Post/Double Rail in 4'L, 6'L, 8'L, 10'L and 42"H double Rail Post. Rails are made with triple edge corrugated steel for high impact resistance. Post mounting kit sold separately.

    Click for more
  • Drop-In Structural Guard Rail Systems

    Drop-In Structural Guard Rail Systems
    See all 3 items in product family
    Structual Guard Rail Barrier System Features Drop-In Guard Rails For Easy Access To Security Areas For Repair or Maintenance Purpose.

    Structural C-channel steel railings with 11.5 lbs. per foot for maximum strength and protection. 8 H railings can be removed and replaced in seconds. Steel posts feature 10 x 10 base plates with pre-drilled holes for floor anchoring. 18 H Post accommodates 1 rail; 42 H Post accepts 2 rails for barrier systems. Yellow powder coat finish.

    Posts and Rails are Sold Separately

    Click for more
  • IRONguard Slow Stop® Guarding Systems

    IRONguard Slow Stop® Guarding Systems
    See all 6 items in product family
    IRONguard Slow Stop® Guarding Systems

    IRONguard's SlowStop® Rebounding Bollards are made of revolutionary, impactable steel construction. In combination with our rebounding elastomer base you can put an end to the headache of constantly repairing and replacing bollards. These impact-absorbing warehouse safety champs protect assets, equipment, forklifts and more. Bollards with Bounce!

    Click for more
  • Ideal Shield® Guardrails

    Ideal Shield® Guardrails
    See all 63 items in product family
    Ideal Shield® Guardrails Are Maintenance Free And Protect Walls, Machinery And Personnel From Dangerous Impact.

    Ideal Shield® Guardrails are made of 4'' schedule 40 steel pipe and 2-1/2'' schedule 80 steel pipe to provide long lasting durability. HDPE plastic sleeves provides added strength. Available types are Heavy Duty and Standard. Styles include One-Line (Single Rail) and Two-Line (Double Rail.) Lengths range from 48" - 144". Heights range from 14-3/4" - 42". Color finish is Yellow. No maintenance or painting required. Fully assembled.

    Click for more
  • Guardian Fall Protection Guardrail

    Guardian Fall Protection Guardrail
    See all 7 items in product family
    Guardian Fall Protection Guardrail Provides Fall Protection for Construction, Industrial and Commercial Environments..

    Guardian fall protection guardrails are made of powder coated steel to provide long lasting durability and dependability.Guardrails provide protection from fall and spillage hazards. Powder-coated finish is weather and corrosion resistance. Color finish is Yellow. OSHA approved. Dimensions vary per model.

    Click for more
  • Modular Guard Systems

    Modular Guard Systems
    See all 11 items in product family
    Modular Guard Systems Can Be Configured To Fit Almost Any Application.

    Railing sections are installed and secured to each post using a single bolt. These railing systems are made of heavy duty 3 square tubular steel with safety yellow powder coat finish. Wall Mount Kits secure guard assembly to a wall. Quick and easy assembly.

    Click for more
  • Crowd Control Guard Rails

    Crowd Control Guard Rails
    See all 4 items in product family
    Beam Connector for RELIUS SOLUTIONS Curb Stop Crash Protection Beam

    Beam connector. Color: red.
    Click for more
  • A-Safe Guardrails

    A-Safe Guardrails
    See all 1 items in product family
    A-Safe Guardrails

    This modular barrier system is highly visible to assist vehicle operators and can be used in conjunction with other A-SAFE products such as Swing Gates, Slide Gates, Sign Boards and Kerb Barriers. Non-scratch, non-corrosive and with no need for repainting, A-SAFE barriers create huge maintenance savings and offer a permanent return on investment. Polypropylene construction. Yellow. Includes anchors.

    A-SAFE Pedestrian Guardrail will guide pedestrians and vehicles around a facility and offer segregation between vehicle routes and pedestrian walkways.

    A-Safe Traffic Guardrailwill protect against impacts from workplace vehicles, absorbing the forces and reforming to its original shape.

    Click for more