Browse Hearing Protection

(224 items)

Narrow Your Results

Availability

Free Shipping

Noise Reduction Rate (NRR)

  • Less...
  • More...

Disposable/Reusable

Corded/Banded

Metal Detectable

Ear Plug Shape

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Disposable Ear Plugs

    Disposable Ear Plugs
    See all 68 items in product family
    Disposable Ear Plugs Provide Noise Reduction for Hearing Safety and Protection in Construction, Industrial, Manufacturing Environments.

    Disposable ear plugs are low-pressure foam that conform to ear canal for user comfort. Dispenser packs allow ergonomic access for high-traffic, high noise levels environments. Available styles include Corded and Uncorded. Noise reduction rates range from 25dB to 33dB. Available shapes are bell, bullet, contoured/t-shape, cylinder, piston, pods, and tapered. Package quantities range from 2 to 1000 Pairs. Colors are Assorted, Blue, Camo, Coral, Coral/Yellow, Green, Green/Yellow, Light Green, Gray, Magenta, Pink, Red, Silver, Yellow and more. ANSI approved.

    Click for more
  • Reusable Ear Plugs

    Reusable Ear Plugs
    See all 36 items in product family
    Reusable Ear Plugs Offer Economical Personal Hearing Protection For Noise Reduction On Construction And Industrial Job Sites.

    Reusable Ear Plugs are made of durable pre-molded polyurethane and polymer for long lasting use and reliability. Smooth, non-irritating material and contoured shape conforms to ear canal for user comfort and effectiveness. Built-in stem styles facilitate quick and easy insertion and help keeps tips clean when the wearer's hands are dirty. Available styles are Corded and Uncorded. Noise reduction rates range from 21dB to 30dB. Sold in package quantities of 50, 100, 120, 200, 400, and 2000 pairs per box. Meets necessary regulations and standards for hearing safety. Colors vary per model.

    Click for more
  • Metal Detectable Ear Plugs

    Metal Detectable Ear Plugs
    See all 8 items in product family
    Metal Detectable Ear Plugs are used in Food Processing and other Contamination-Sensitive Operations.

    Metal Detectable Ear plugs have implanted stainless steel ball bearings or metal grommets recognized by most metal detectors to avoid possible contamination during food or product processing operations. Cords keep ear plugs within easy reach and help ensure retention. Soft foam contoured plugs give wearer a comfortable fit. Various corded styles and brands available. Noise reduction rates are 23dB, 25dB, 32dB, and 33dB. Colors are blue, orange/blue, and yellow. Sold in case quantities of 100 or 200 pairs.

    Click for more
  • Banded Ear Plugs

    Banded Ear Plugs
    See all 11 items in product family
    Banded Ear Plugs Provide Noise Reduction for Hearing Safety and Protection in Construction, Military, Law Enforcement, and more.

    Banded ear plug pods rest partially in ear canal for user comfort. Band design prevents surface contact for pod contamination protection. Unit accommodates intermittent noise hazard environments. Includes 1 pair of replacement pods. Noise reduction rates range from 17 to 28dB. Package quantities are 1, 10, and 40 Pairs. Colors are Blue, Blue/Yellow, Orange, Orange/Red, Orange/Yellow, and Yellow. Ear plugs are made of high quality materials for long lasting durability and dependability.

    Click for more
  • Custom Molded Earplugs

    Custom Molded Earplugs
    See all 9 items in product family
    Custom Molded Earplugs Ensure Hearing Protection For Loud Environments Including Construction, Automotive, Athletic, and more.

    These earplugs are designed to mold in a matter of minutes providing a soft, custom fit for all day comfort. The plugs are available in several materials including plastic, silicone, and PVC making them durable and impact resistant for years of reliability. Includes a convenient, washable design for reuse. NRR 26 dB rated. Available colors are Black, Blue, Clear, Mixed, Orange, Pink, Red, and Tan. Package quantities are 1, 1 Pair, and 32 Pairs.

    Click for more