Browse Hearing Protection

(191 items)

Narrow Your Results

Availability

Free Shipping

Style

Noise Reduction Rate (NRR)

  • Less...
  • More...

Brand

  • Less...
  • More...

Type

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Disposable Ear Plugs

    Disposable Ear Plugs
    See all 74 items in product family
    Disposable Ear Plugs Provide Noise Reduction for Hearing Safety and Protection in Construction, Industrial, Manufacturing Environments.

    Disposable ear plugs are low-pressure foam that conform to ear canal for user comfort. Dispenser packs allow ergonomic access for high-traffic, high noise levels environments. Available styles include Corded and Uncorded. Noise reduction rates range from 25dB to 33dB. Available shapes are bell, bullet, contoured/t-shape, cylinder, piston, pods, and tapered. Package quantities range from 2 to 1000 Pairs. Colors are Assorted, Blue, Camo, Coral, Coral/Yellow, Green, Green/Yellow, Light Green, Gray, Magenta, Pink, Red, Silver, Yellow and more. ANSI approved.

    Click for more
  • Reusable Ear Plugs

    Reusable Ear Plugs
    See all 31 items in product family
    Reusable Ear Plugs Offer Economical Personal Hearing Protection For Noise Reduction On Construction And Industrial Job Sites.

    Reusable Ear Plugs are made of durable pre-molded polyurethane and polymer for long lasting use and reliability. Smooth, non-irritating material and contoured shape conforms to ear canal for user comfort and effectiveness. Built-in stem styles facilitate quick and easy insertion and help keeps tips clean when the wearer's hands are dirty. Available styles are Corded and Uncorded. Noise reduction rates range from 21dB to 30dB. Sold in package quantities of 50, 100, 120, 200, 400, and 2000 pairs per box. Meets necessary regulations and standards for hearing safety. Colors vary per model.

    Click for more
  • Banded Earplugs

    Banded Earplugs
    See all 12 items in product family
    Banded Earplugs Provide Noise Reduction for Hearing Safety and Protection in Construction, Military, Law Enforcement, and more.

    Banded earplug pods rest partially in ear canal for user comfort. Band design prevents surface contact for pod contamination protection. Unit accommodates intermittent noise hazard environments. Includes 1 pair of replacement pods. Noise reduction rates range from 17 to 28dB. Package quantities are 1, 10, and 40 Pairs. Colors are Blue, Blue/Yellow, Orange, Orange/Red, Orange/Yellow, and Yellow. Earplugs are made of high quality materials for long lasting durability and dependability.

    Click for more
  • Metal Detectable Earplugs

    Metal Detectable Earplugs
    See all 8 items in product family
    Metal Detectable Earplugs are used in Food Processing and other Contamination-Sensitive Operations.

    Metal Detectable Earplugs have implanted stainless steel ball bearings or metal grommets recognized by most metal detectors to avoid possible contamination during food or product processing operations. Cords keep earplugs within easy reach and help ensure retention. Soft foam contoured plugs give wearer a comfortable fit. Various corded styles and brands available. Noise reduction rates are 23dB, 25dB, 32dB, and 33dB. Colors are blue, orange/blue, and yellow. Sold in case quantities of 100 or 200 pairs.

    Click for more
  • Ear Plug Dispensers

    Ear Plug Dispensers
    See all 28 items in product family
    Ear Plug Dispensers Offer Convenient Ear Plug Storage and Access For Construction Sites, Industrial Settings, Manufacturing Plants, and more.

    These ear plug dispensers provide easy earplug access and are designed to remind employees of protective equipment safety. The acrylic construction makes dispensers both durable and impact resistant for heavy duty working conditions. The clear design allows you to easily see the dispenser inventory for user convenience. The space-efficient containers can be tabletop or wall mounted saving much-needed room. Holds up to a maximum of 300 earplugs. Colors vary per model.
    • Acrylic construction
    • Clear design
    • Space-efficient
    • Available styles include 1 Compartment Universal Dispenser, 2 Compartment Universal Dispenser, 2 Compartment Universal Dispenser with Clear Lid, 3 Compartment Universal Dispenser, and more
    Click for more