Browse Exhaust Fans & Ventilation

(2,405 items)

Narrow Your Results

CFM High

Voltage

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Phase

Fan Diameter Inches

  • Less...
  • More...

Drive Type

Amps

RPM High

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • J&D Wall Master Agricultural Exhaust Fans

    J&D Wall Master Agricultural Exhaust Fans
    See all 9 items in product family
    J&D Wall Master Agricultural Exhaust Fans Provide Air Ventilation And Circulation For Barns, Greenhouses, Nurseries And More.

    J&D Wall master agricultural exhaust fans are made of steel and aluminum for long lasting durability and dependability. Enclosed motor includes spring loaded belt tensioner, sealed ball bearings and automatic thermal overload protection for reduced blade fatigue and unit stability. Units include external aluminum shutters with tie bars for flap prevention and poly guard clips for reduced vibration. Galvanized x-frame motor mount provides durability and quiet operation. Includes provisions for hardwire installation. Phases are 1 and 3. Voltages are 115, 115/230 and 230/460. CFM ranges from 5230 to 23,295. HPs range from 1/2 to 2. Drive types are Belt Drive and Direct Drive. Color finish is Silver. UL listed. Dimensions vary per model.

    Click for more
  • Cabinet Exhaust Fans With Shutters

    Cabinet Exhaust Fans With Shutters
    See all 29 items in product family
    Cabinet Exhaust Fans With Shutters Are Used For Applications Including Agriculture, Storage, Industrial, And More.

    Cabinet exhaust fans with shutters are made of aluminum and steel for long lasting durability and dependability. Fans allow air exhaust, ventilation, and circulation for various applications. Unit propellers and press-fit pillow block bearings ensure operation efficiency. Variable pitch sheaves allow fan speed reduction while increasing air performance. Ball bearing motor is permanently lubricated and drip proof for low maintenance. Shutters provide ergonomic exhaust control. Includes lead wires and wall-mounting brackets for convenient assembly and installation. Ships fully assembled. HP ranges from 1/3 to 2. CFM high ranges from 3,270 to 23,925. Voltages range from 115 to 230/460. Phases are 1 and 3. Colors are Galvanized and Silver. UL listed. Dimensions vary per model.

    Click for more
  • J&D Whirlwind Galvanized Box Fans

    J&D Whirlwind Galvanized Box Fans
    See all 4 items in product family
    Ideal for any Commercial or Agricultural Application, these J&D Heavy-duty 12 gauge wire mesh features hot dipped galvanized finish after welding for rust resistance. 18 gauge galvanized venturi housing encloses efficient 1-speed motor with 3 balanced galvanized steel blades. Enclosed motors include sealed ball bearings with built-in automatic thermal overload protection. Features isolating poly guard clips to help reduce vibration and noise. Mesh screens are removable for easy maintenance. Direct Drive Models allow 45 degree mounting for improved air ventilation needs including poultry, dairy and industrial buildings. 36" Models include attached hanging brackets for easy installation. 48" & 50" Belt Drive Models feature a heavy duty spring belt tensioner. Eccentric locking, pre-lubricated bearings are rubber mounted for smooth operation and long life. UL listed. 2 Year Limited Warranty.

    Click for more
  • Slant Wall Exhaust Fans

    Slant Wall Exhaust Fans
    See all 13 items in product family
    Slant Wall Exhaust Fans Provide Air Cooling, Circulation, and Ventilation For Applications Including Warehouses, Garages, Greenhouses, and more.

    The steel, aluminum, and fiberglass construction are durable for warm temperature environments. The galvanized finish ensures corrosion resistance for moist, outdoor applications. The enclosed motor has sealed ball bearings and an automatic thermal overload protection for long life. The steel guards prevent blade access, providing protection while ensuring operation stability. The x-frame motor mount and poly isolation guard clips provide rigidity for longevity and quiet operation. Includes an aluminum inlet shutter and self-adjusting belt tensioner. Fully assembled. Dimensions and HP vary per model.

    Click for more
  • Agricultural Exhaust Fans

    Agricultural Exhaust Fans
    See all 12 items in product family
    Agricultural Exhaust Fans Are Used For Greenhouses, Farming, And More.

    Agricultural exhaust fans are made of steel for long lasting durability and corrosion resistance. Fans allow air exhaust, ventilation, and circulation for various applications. Enclosed air over motor is thermally protected for unit stability. Welded wire guard protects fans for extreme weather conditions. Mounting holes allow convenient assembly and installation. Features reduced resonance levels for quiet operation. Ships fully assembled. HPs are 1/2, 3/4, and 1. CFM high ranges from 5618 to 21,000. Voltages are 115/230, 230/460, and 208-230/460. Phases are 1 and 3. Color is Galvanized. Dimensions vary per model.

    Click for more
  • J&D Tornado and Storm Fiberglass Exhaust Fans

    J&D Tornado and Storm Fiberglass Exhaust Fans
    See all 17 items in product family
    Corrosion resistant fiberglass housing has smooth shape with gel coat inside for easy maintenance and maximum airflow. Single-phase totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Slant wall housing provides efficient airflow. Features include poly shutters, variable speed and 3 poly fan blades. Models 968694 & 968695 have 1-speed and a poly cone that enhances fan performance. 36" Diameter Model has 3 stainless steel blades. 50" Diameter Model has 3 cast aluminum blades. 115V/230V. UL listed. 2 Year Limited Warranty.

    Click for more
  • Vostermans Multifan Hood Shutter Ventilation System

    Vostermans Multifan Hood Shutter Ventilation System
    See all 8 items in product family
    This All-In-One Ventilation System Offers An Energy Efficient, Aerodynamic Design With One-Step Installation For Exhausting Air From Buildings.

    Hood shutter includes removable cold weather, winterization slide seals that keep out the cold and protects motor and vent when not in use. This ventilation system is great for warehouses, barns and even arenas! UV stabilized, rust resistant PVC shutters utilize nylon pivot points. Polypropylene blades are powered by an energy efficient wash down motor. Motor is housed in die cast aluminum that offers automatic thermal protection and internal heat resistance up to 311°F; ambient temperature rating of 155°F. Aerodynamic polyethylene hood offers a unique design for precise air movement expulsion without external wind interference. Hood is corrosion resistant and UV stabilized. Fiberglass venturi resists traditional shrinkage while providing uniformity in wing tip clearance. Offers easy one-step installation using a flush mount with four lag bolts; can be mounted to wall, sidewall or framework. 1600 RPM. 3 Year Limited Warranty.

    Click for more
  • Fantech FADE Series Wall Axial Fan with Housing

    Fantech FADE Series Wall Axial Fan with Housing
    See all 8 items in product family
    Fantech FADE Series Wall Axial Fans with Housing Provide Heat Dissipation For Commercial And Industrial Applications.

    Fantech FADE Series Wall Axial Fans with Housing are made out of galvanized steel and galvanized aluminum for long lasting durability. 100% speed control provides adaptability. Shallow profile with no protruding motor creates easy installation. Fans are statically and dynamically balanced for vibration free operation and rated for continuous duty to provide optimum performance. Horsepower's range from 1/16 to 1-1/4. CFMs range from 305 to 7857. Diameters are 8", 10", 12", 14", 16", 18", 20", 22", and 25". Lengths range from 8-1/16" to 25-1/2". Other dimensions vary per model. UL listed and AMCA certified.

    Click for more
  • Americraft CAF Series Direct Drive Filtered Exhaust Fans 

    Americraft CAF Series Direct Drive Filtered Exhaust Fans 
    See all 30 items in product family
    900 CAF Series Filtered Exhaust Fan is excellent for use where filtered exhaust air is required.

    These fans efficiently supply clean, filtered air for OEM machinery and equipment markets such as pressurizing electrical cabinets. Economical choice for small un-ducted paint spray booths. Rugged spark-resistant aluminum propellers are standard. Removable filter box comes with 2” disposable filters that are high capacity, pleated type that meet MERV 8 rating. OSHA style propeller guards are standard for 12″ to 30″ diameter fans and are available as an option on 36” to 48” diameter fans. Other available optional accessories and applications are available upon request like harsh environment coatings and inlet weather hood. Available with TEFC or explosion proof motors in single or three phase. Unit can also be special ordered as an intake fan for the same price, please contact your Global sales representative for additional information.

    Click for more