Browse Eyewash Stations & Showers

(478 items)

Narrow Your Results

Availability

Mounting

Hose Length

Hose Material

GPM

  • Less...
  • More...

Pressure (PSI)

Brand

Price

Go

Recently Viewed

Categories

  • Guardian Equipment Drench Hoses

    Guardian Equipment Drench Hoses
    See all 4 items in product family
    Guardian Equipment Drench Hoses Spot Rinse Injured Workers' Eyes, Face Or Body.

    Guardian Equipment Drench Hoses have spray heads with flip top dust covers, internal flow controls and filters to provide continuous flow of cleansing water. Drench hose units connect directly to existing plumbing for a dependable permanent water supply. Manually operated for ease of use in emergencies. Forged brass squeeze valve is activated by a stainless steel lever handle for reliable performance. Durable 8' PVC hose provides 30 GPM at 30 PSI for uninterrupted flow. Types are Drench Hose or Eye Wash and Drench Hose. Available installations are Wall Mount or Deck Mount. Meets applicable ANSI Standards.

    Click for more
  • Bradley Drench Hoses

    Bradley Drench Hoses
    See all 5 items in product family
    Bradley Drench Hoses Are Used For Face Spraying And Eye-Only Rinse Applications.

    Bradley Drench Hoses are made of ABS plastic and other high quality materials for long lasting durability. Provides laboratory spray valve and highly visible yellow-colored hose. Wall-Mounted Hand-Held Hose Spray includes wall bracket. Bradley Deck-Mounted Hand-Held Hose Spray with counter-top mounting allows for easy accessibility. Bradley Eyewash Hand-Held Hose Spay Retrofit Kit easily attaches to any bradley eyewash fixture. Eyewash sold separately. Bradley Eyewash, Dual Head, Wall Mount with chrome-plated valve stays open when handle is squeezed. Includes thermoplastic hose. Retrofit drench hose kit compatible with any Bradley® wall/pedestal eyewash or combination unit. Complies with ANSI Standard Z358.1-2009. Available types are Drench Hose, Eye Wash/Drench Hose Unit and Hand-Held Hose Spray. Amps are 4 and 5.2. One Year Limited Warranty.

    Click for more
  • Speakman® Drench Hoses

    Speakman® Drench Hoses
    See all 7 items in product family
    Speakman® Drench Hoses And Eyewash Combinations Are Used For Use in Laboratories And Other Areas For Flushing The Eyes And Body.

    Speakman® Drench Hoses And Eyewash Combinations are made of Stainless Steel, Brass, Plastic and Steel component construction for long lasting durability and dependability. Wall Mounted or Countertop units consist of flexible hoses and spray attachments and heads designed for flushing the eyes or other contaminated areas. Available in Single Spray or Twin Spray units of various head and faucet types and designs with 6 or 12 foot hoses.

    Click for more
  • Acorn Drench Hoses

    Acorn Drench Hoses
    See all 1 items in product family
    Acorn Safety Drench Hose and Safety Eye Wash, Wall Mounted, Stay Open, 8'L PVC Hose, S0406

    Model S0406 is a wall mounted safety eye wash and emergency body drench hose with ABS plastic eyewash spray heads, a stay-open squeeze lever valve and an eight-foot reinforced PVC hose. NOTE: ANSI Z358.1 – 2009 states that drench hoses are used as supplements, but do not replace other types of emergency equipment. Institutional Applications include: Correctional, Hospital & Treatment Centers, Educational Building, Other Institutional Buildings. Commercial Applications include: Warehouse, Office Building, Stadium & Arena.

    Click for more