Get the essentials you need — fast. Enjoy same-day shipping of personal protective equipment (PPE).
Shop Now >| Type | Protection Level | Typical Use | Reusable / Disposable | How to Choose |
|---|---|---|---|---|
| Reusable Cloth Masks | Low to medium (blocks droplets, some filtration) | Everyday use, public settings | Reusable | Suitable for low-risk situations or low-risk situations. Wash regularly and ensure proper fit. |
| Disposable Face Masks | Basic droplet protection | General public, low-risk workplace, short-term use | Disposable | Choose for short-term or low-risk environments. Look for ASTM or FDA compliance for medical use. |
| Surgical Face Masks | Medium (blocks large droplets) | Healthcare, labs, food service | Disposable | Select for medical or hygiene-focused settings. Ensure proper ASTM rating. |
| N95 / NIOSH-Approved Respirators | High (filters ≥95% airborne particles) | Industrial, healthcare, construction, high-risk exposure | Disposable | Pick when protection against fine particles or aerosols is needed. Ensure NIOSH approval and correct fit. |
| Half-Mask Respirators | Very High (depends on filter cartridges) | Industrial, chemical, painting, manufacturing | Reusable with replaceable cartridges | Choose based on exposure type and particle size. Check cartridge compatibility. |
| Full-Face Respirators | Very High (covers eyes + respiratory) | Chemical handling, hazardous environments, lab work | Reusable with replaceable cartridges | Use when eye protection and maximum respiratory protection are required. Fit testing recommended. |
| Powered Air-Purifying Respirators (PAPRs) | Maximum (battery-powered filtration) | Hospitals, First Responders, and Industrial Workers | Reusable | Choose for prolonged exposure to hazardous airborne particles, gases, or vapors. |
Have a Question? Our experts might already have the answers.
Disposable face masks are designed for single-use and offer convenience and hygiene, ideal for short-term exposure. Reusable masks can be washed and worn multiple times, providing long-term protection and sustainability. Both protect against airborne particles, but choice depends on your environment and usage needs.
Respirators come in several types, including N95, full-face respirators, half-mask respirators, and powered air-purifying respirators (PAPRs). Each type offers different levels of filtration and protection, suitable for medical, industrial, or workplace environments.
Consider the level of protection needed, exposure type, comfort, and duration of wear. Disposable masks are ideal for short-term or low-risk exposure, while N95 and full-face respirators provide higher filtration for hazardous or industrial settings.
No. Surgical masks are designed to block large droplets and protect others from the wearer, while N95 respirators filter at least 95% of airborne particles, protecting the wearer in higher-risk environments.
Only certain reusable masks are rated for industrial or medical use. Always check certifications like NIOSH for respirators or ASTM standards for medical masks to ensure proper protection.
Wash reusable masks regularly according to the manufacturer’s instructions, usually with hot water and mild detergent. Ensure they are completely dry before wearing to maintain effectiveness.