Browse Fire Protection

(537 items)

Narrow Your Results

Free Shipping

Brand

Our Price

Go

Recently Viewed

Categories

  • Multi-Voltage Control Relay

    Multi-Voltage Control Relay
    See all 4 items in product family
    Multi-Voltage Control Relays Are Used For A Variety Of Alarm System Applications.

    Multi-Voltage Control Relays can be mounted in a rugged steel enclosure for added strength and long lasting durability. MR-199 heavy duty power relays designed for control applications where 30-Amp DPDT contacts are required. Four-Voltage SPDT/DPDT Control RelaysMR Series multi-voltage control relays are used for applications where local contacts are required for system status, remote contacts, or for control of electrical loads and general purpose switching. Three-Voltage Encapsulated Control Relays can be mounted with double-sided adhesive tape, a self-tapping screw, or loosely placed in backbox. UL approved. Available types are Encapsulated, Relay and Power Relay.

    Click for more
  • Fire Alarm Control Panels

    Fire Alarm Control Panels
    See all 5 items in product family
    Fire Alarm Control Panels Are Used For New And Retrofit Installations.

    Fire Alarm Control Panels are made of high quality materials for long lasting durability. Provides integrated DACT/Dialer, serial annunciator modules and serial remote relay modules. Designed to simplify installation, operation and maintenance. Microprocessor-controlled components with front panel programming, one person walk testing, and selectable IDC and NAC types. On-board relays allow for Alarm, Supervisory and Trouble modes. Colors are Gray and Red. Number of input zones are 3, 5 and 7. Operating temperatures vary from 32 to 120° F.

    Click for more
  • Fire Alarm Audio Notification Systems

    Fire Alarm Audio Notification Systems
    See all 7 items in product family
    Fire Alarm Audio Notification Systems Are Designed To Meet Meets NFPA 72 Emergency Voice Alarm Requirements.

    Fire Alarm Audio Notification Systems are made of high quality materials for long lasting durability. Provides voice evacuation capability meeting Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. Includes amplifier, tone generator, digital message repeater (DMR), and supervisory interface. Self-contained systems offer robust field-configurable features supported by wide range of accessory equipment providing application flexibility and reliable performance for new and retrofit installations. Expander panels and modules extend range of system to meet needs of demanding audio applications. Accessory equipment including zone switchers and remote microphones offer sophistication of high-end systems for relatively low cost. Used for use with Edwards QuickStart and FireShield fire alarm control panels when emergency voice alarm service is required. Compatible with Edwards Signaling's award-winning Genesis line of field-configurable speakers and speaker-strobes providing clean, attractive appearance for any voice audio application. Available types are Audio Notification, Audio Notification Expander Panel and Audio Notification Panel. Colors are Gray and Red. Wattages are 25, 50 and 70.

    Click for more
  • Explosion-Proof Fire Alarm Pull Station

    Explosion-Proof Fire Alarm Pull Station
    See all 21 items in product family
    The Model MPEX Explosion-Proof Pull Station is designed for harsh environments. The unit is rated for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F and G; and Class III. MPEX is rated NEMA 7 for Groups C & D and NEMA 9 for Groups E, F and G. The Model MPEX Explosion-Proof Pull Station is designed for hazardous locations where flammable gases, vapors, combustible dusts or easily ignitable fibers are present. The unique swing-up front cover exposes a pull-down ring which activates the alarm; this two-step process prevents accidental activation. The MPEX is reset by depressing the shaft and returning the plate to its original position. Contacts on the unit are rated 120VAC, 60Hz at six amps continuous. The enclosure is made of copper-free cast aluminum alloy. Installation is made easy via the feed through 3/4" conduit openings found on either end of the MPEX. It is painted bright red for high visibility and has clearly marked operating instructions on the face plate.
    Click for more
  • Push Button Stations

    Push Button Stations
    See all 4 items in product family
    These multi-purpose, initiating devices cover a wide range of industrial and commercial applications. The Federal Signal pushbutton stations function like a traditional fire alarm “pull station”, providing a simple contact closure to activate emergency equipment, audible and visual signals and alarm panels. The push button stations are available in two colors — Red or Yellow. The red “Emergency” and yellow "Evacuation" units have a “Push and Turn” reset button. The red “Fire” unit has a “Push and Key Lock” reset button. Each unit is available with or without a tamper-resistant polycarbonate cover. Covered units work to protect against physical damage to the station and to prevent false alarms without restricting use in emergency situations. When the cover is lifted to gain access to the alarm, a piercing tone sounds, calling immediate attention to the area. The piezo horn is quiet once the cover is closed. Power to the piezo alarm is provided by a 9VDC battery (included). The sounder cover mounts easily over the station with four anchor screws. The terminal block provides easy installation and maintenance. Units mount on existing single-gang electrical boxes or 4" x 4" electrical boxes with plaster ring adapters (customer supplied). Units are UL and cUL Listed, meeting Type 3R specifications for outdoor use with the cover and gasket. They are also ADA Compliant (requiring less than five foot pounds for activation). Contact ratings for the Push Button Stations are 600VAC @ 3 amps and 250VDC @ 1 amp.
    Click for more
  • Se-Kure Fire Extinguisher Alarm

    Se-Kure Fire Extinguisher Alarm
    See all 1 items in product family
    Se-Kure Fire Extinguisher Alarm

    Frustrated with replacing your fire extinguishers because of abuse, tampering or theft? Install this proven alarm to assist in preventing such issues. Not only does it protect your extinguisher when there is no emergency, it leaves the extinguisher accessible for when those emergencies occur and does not interfere with fire fighting in any way.
    Click for more
Featured Items