Browse Fire Protection

(550 items)

Narrow Your Results

Availability

Extinguisher Size

  • Less...
  • More...

Brand

  • Less...
  • More...

Length Inches

Mount Type

Door Style

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Recently Viewed

Categories

  • Activar Inc. Fire Extinguisher Cabinets

    Activar Inc. Fire Extinguisher Cabinets
    See all 132 items in product family
    Activar Fire Extinguisher Cabinets Come In A Wide Variety Of Styles, Types And Trims.

    Activar Fire Extinguisher Cabinets are solidly manufactured of Cold Rolled Steel (CRS) with Aluminum, Steel or Stainless Steel trim for long lasting durability and dependability. Choose from a wide selection of styles, types and trims. Academy Series has clear anodized aluminum trim and door. Ambassador Series has powder coated cold rolled steel tub, trim and door. Classic Series economical and durable and Ideal for surface-mounted installations in both Interior or exterior locations. White powder-coated galvanized steel. Clear Vu Series features clear acrylic bubble door. Cosmopolitan Series has stainless steel trim and door. All series styles are available in a variety of types including Solid Door, Full Acrylic Window and Vertical Acrylic Window. Trims are Flat, Rolled, Square and Surface Mount. Cabinet depths are 4, 5-1/2 and 6 inches .

    Click for more
  • Activar Inc. Fire-Rated Fire Extinguisher Cabinets

    Activar Inc. Fire-Rated Fire Extinguisher Cabinets
    See all 115 items in product family
    Activar Fire-Rated Fire Extinguisher Cabinets Come In A Wide Variety Of Styles, Types And Trims.

    Activar Fire-Rated Fire Extinguisher Cabinets are solidly manufactured of Cold Rolled Steel (CRS) with Aluminum or Stainless Steel trim for long lasting durability and dependability. Choose from a wide selection of styles, types and trims. Academy Series has clear anodized aluminum trim and door. Ambassador Series has powder coated cold rolled steel tub, trim and door. Clear Vu Series features clear acrylic bubble door. Cosmopolitan Series has stainless steel trim and door. All series styles are available in a variety of types including Solid Door, Full Acrylic Window and Vertical Acrylic Window. Trims are Flat, Rolled, Square and Surface Mount. Cabinets are 4, 5-1/2 and 6 inches in depth. All are Warnock Hersey listed for fire-rated wall assemblies.

    Click for more
  • Potter Roemer Fire Extinguisher Cabinets

    Potter Roemer Fire Extinguisher Cabinets
    See all 33 items in product family
    Potter Roemer Fire Extinguisher Cabinets Have Protruding Bubble Design For Added Visibility.

    These fire extinguisher cabinets are solidly manufactured of Aluminum, Steel or Stainless Steel for long lasting durability. Convex, clear plastic "bubble" window delivers 180° visibility for quick identification of the extinguisher. Shallow design also works well for contemporary structures with limited wall depth. Used for any commercial, industrial or institutional application. Available styles include cabinet w/Breakable Glass Window, Cabinet w/Full Acrylic Window, Cabinet w/Tempered Safety Glass Window, Cabinet w/Sold door, and Cabinet w/Tempered Glass Window. Mount types are fully recessed, recessed, semi recessed, and surface mount. Extinguisher sizes are 5 lb., 10 lb., and 20 lb. Door styles are Acrylic, Break-glass, Full Bubble Acrylic, Solid Door, and Tempered Safety. Trim Kit, Cam Catch Assembly, Glass Clips and Screws are included with all models. ADA Certified. Dimensions vary per style.

    Click for more
  • Buddy Products Fire Extinguisher Cabinets

    Buddy Products Fire Extinguisher Cabinets
    See all 7 items in product family
    Buddy Products Fire Extinguisher Cabinets House Dry Cemical Fire Extinguishers For Any Public Building, School, Homes And More.

    Buddy Products Fire Extinguisher Cabinets are made of heavy-duty galvanized steel with industrial powder coat finish and clear tempered safety glass for long lasting durability. Non-removable handle with break glass decal eliminates the need for a hammer or a breaker bar. Keyed cam lock design provides safe storage. Semi Recessed, or Surface Mount cabinets available. Types include 5 lb., 10 lb., and 20 lb. Capacity Surface Mount Cabinets, and 5 lb. or 10 lb. Semi Recessed Cabinets. Dimensions vary per model.

    Semi Recessed, 5 Lbs. Capacity, 8012-9 Non-removable handle with break glass decal helps eliminate the need for a hammer or a breaker bar Accommodates a 5 lb. dry chemical fire extinguisher Keyed cam lock design provides safe storage Semi-recessed installation Tough industrial white powder coat finish
    Click for more
  • Plastic & Fiberglass Fire Extinguisher Cabinets

    Plastic & Fiberglass Fire Extinguisher Cabinets
    See all 15 items in product family
    Plastic & Fiberglass Fire Extinguisher Cabinets Provide Corrosion-Proof Protection for Fire Extinguishers.

    These fire extinguisher cabinets are made of injection-molded ABS plastic or FB Series for dent-, rust-, and corrosion-proof durability. Cabinet types are Acrylic Window, Clear Cover, and Red Cover. Door styles are Crystal Polystryene and Fiberglass. Impact-resistant cabinets have brass lock, cover, and labels. Only red tubs with red covers are UV-resistant and intended for outdoor use. Extinguisher sizes are 2.5-10 lbs., 2.5 - 6 lbs., and 5-10 lbs. Other dimensions vary per style.

    Click for more
  • Fire Extinguisher Cart

    Fire Extinguisher Cart
    See all 1 items in product family
    Fire Extinguisher Cart with Wall-Mounted Brackets

    Designed for use with fire extinguishers up to 8" diameter. Adjustable EPDM retaining straps keep extinguisher secure and allow for quick access. Smart design allows for easy pulling with curved handle. Wide-track wheel design keeps cart stable while rolling. Wall-mounted bracket included for hanging. Includes two 4" polyurethane-on polyurethane wheels. 4" x 2" stabilizing plate keeps unit upright when empty and helps retain extinguisher. Overall size: 41-3/8"H x 14-3/8"W x 11-1/8"D. Steel construction with powder-coat yellow finish and red plastic threaded handle for improved grip.

    Click for more
  • Potter Roemer Fire Valve Cabinets

    Potter Roemer Fire Valve Cabinets
    See all 3 items in product family
    Valve Cabinets Are Offered In A Wide Selection To Complement Any Type Of Construction.

    Valve Cabinets are solidly manufactured of Aluminum or Steel for long lasting durability and dependability. Fully Recessed and Surface Mount. Alta style cabinets come in Full Glass or Full Break Glass varieties. Available in 18 and 20 inch widths, 18, and 20 inch heights and 8 and 9-1/4 inch depths. ADA Certified.

    Click for more