Related Products
Pro Response™ Bag (Navy);The Pro Response™ Bag features easy access, durability and storage. Flap top with Delrin buckles allows for quick access. It has a padded 3 section main compartment, two wing pouches and dual front pockets with hook and loop closures. Comes complete with a rifle sling style strap with reinforced steel rings and hooks. Size: 17"L x 7"W x 10"D. With Star of Life reflective emblem.
When the need arises for a compact personal first aid kit Quick Aid™ is the answer. Quick Aid™ has all the essential first aid supplies and more to treat basic emergencies. The durable cordura pouch has four pockets with velcro closures and measures 6 1/4 "x 5" x 2". It fits easily on belts, inside cargo pockets, glove compartments, etc. Quick Aid™ is ideal for first responders, fire fighters, police officers, etc. when the need for a basic first aid kit is required. Quick Aid™ first aid kit includes: (2) 3" x 3" Sterile Pads (2) Ammonia Inhalants (10) 1" x 3" Adhesive Bandages (4) Latex ...
The Arsenal® 5008 Firefighter Turnout Bag is designed to organize and haul bulky firefighter gear, work gear, tower climber safety equipment and more. Built tough to withstand harsh conditions, the exterior is made with durable 1000D polyester and a reinforced water-resistant tarpaulin-reinforced bottom to keep gear dry and protected. The main clamshell compartment is large enough to store firefighter gear and boots, while the zippered side pouch can hold a firefighter helmet, safety hard hat or SCBA mask. A padded shoulder strap and top handle makes it comfortable to transport heavy ...
BEST IN CLASS first aid system that comes jump bag/duffel bag! Comes with First Voice EID; 3-year warranty; 7 color-coded zipper bags; prepackaged supplies matching color-coded buttons on the EID. OVER 395 pieces in this easy-to-use and refill first aid kit that is contained inside a lifetime guaranteed Pelican custom case. Reduce loss and liability with comprehensive interactive and user-friendly first aid system. The portable and conveniently organized first aid case comes with the First Voice Emergency Instruction Device (EID) along with prepackaged supplies color-coded by trauma; ...
Rescue Fanny Pack (Orange);EMI's Rescue Fanny Packs can carry your personal protective equipment or your basic response supplies. Made of 1000 Denier Cordura the Fanny Pack has three roomy outside pockets which can hold shears, instruments, penlight, window punch, pager, gloves etc. It also has two large inside pockets which can hold EMS supplies and small rescue equipment. The adjustable nylon webbing can fit 20" to 54" waists and has a quick-release buckle. Ideal for handsfree response. Fanny packs have reflective trim on front pocket. Measures 10"L x 6"H x 5"W.