Related Products
Single-use kit complete with all items necessary for care and cleaning of trach site, Compact and disposable, Kit offers easy storage, nurse convenience and infection control, Plastic tray can be used as fluid basin, Kit Contains: 1 - Pair of gloves 1 - Trachea tube Brush 1 - Waterproof drape 4 - Non-woven Sponges, 4" x 4" 2 - Pipe cleaners 2 - Cotton tipped applicators .
Tactical professionals know that excessive equipment only gets in the way in an emergency. With that in mind, the Trauma Pak with QuikClot® is designed to stop bleeding and control serious trauma at the scene so more advanced care can be sought later. Packed in a tough, waterproof pouch sized to fit in any pocket, the Trauma Pak with QuikClot® is easy to deploy: just rip open, pull out the QuikClot® dressing to quickly apply to any life-threatening bleeding. Use the other bandages and dressings as needed. A pamphlet with instructions and information on how to treat traumatic injuries is ...
Pro Response™ 2 Bag (Orange);The Pro Response™ 2 Bag is our newest design which can help organize all of of your BLS and advanced medical care equipment. A removable center section has 11 padded compartments with 3 adjustable sections for larger equipment. Elastic loops on the zippered top flap can accommodate oral airways and small equipment. Two large zippered end pockets are made visible with bright yellow reflective trim. Star of Life reflective emblem is also on the top flap. The bag is made of 1000 Denier nylon cordura with top carry handles and an adjustable/detachable rifle sling ...
Our triple antibiotic ointment helps prevent infection in minor cuts, scrapes and burns. It provides three-in-one strength first-aid antibiotic properties and promotes fast healing. It is a necessary addition in any First Aid kit because it treats small wounds effectively and efficently. Convenient unit dose packets are ideal for fast application to affected area. These packets are also small enough to be stored anywhere for quick and easy use. Made in the USA.
Pump spray. First aid antiseptic. To decrease germs in minor cuts & scrapes. Clean the affected area. Apply a small amount of this product on the affected area 1 to 3 times daily. May be covered with a sterile bandage. If bandaged, let dry first. Ideal for: Infection Prevention, Skin Abrasions, Cuts. Sold in a 4 ounce pump spray bottle. Perfect for standalone first aid or as a refill for a kit. Case of 12. Made in the USA.