Related Products
First Aid Only 223-Refill 25 Person First Aid Kit Refill (223-G, 224-U/FAO) 158-piece comprehensive kit contains essential first aid supplies needed in a medical emergency. Kit Dimensions: 16"x8.75"x7.5". Semi-rigid bag featuring a handle, shoulder strap and side pockets. Main compartment has removable divider and pocket. The lid has zippered pouch, buckle closure and business card holder. Perfect EMT bag. Kit Contains: (48) Adhesive Plastic Bandages, 1" x 3" (8) Nitrile Exam Gloves (24) Alcohol Wipes (12) Povidone-Iodine Infection Control Wipes (1) Biohazard Bags, 24" x 24", 10 gallon ...
The 10 person OSHA First Aid Kit in a plastic case Contents 57 pieces to treat minor injuries. The kit contents meets OSHA standards and is sufficient to treat up to 10 people. The plastic, weatherproof storage case has two latches to keep the case closed and a handle to facilitate transportation to the site of an injury. The case also includes tabs for mounting the case on a wall or other flat vertical surface. Features: Ideal for small offices, vehicles, and work sites Compact and portable in a weatherproof, type III plastic case Keeps you OSHA compliant with essential first aid ...
First Aid Only FAE-6024 SmartCompliance Refill Trauma Pad, 5"X9", 2 Per Bag SmartCompliance Refill with 2, 5" x 9" Trauma Pads per bag. The sterile trauma dressing helps to stop bleeding associated with deep lacerations, abrasions, cuts and fractures. The trauma pad is an absorbent dressing with a moisture resistant barrier component. Individual single use packets are easy and convenient to use, preventing cross contamination. The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As ...
Equip your classroom with the Classroom Care First Aid Kit to help triage classroom injuries. Packed with easily identifiable, single-use packs, the Care Kit treats common classroom injuries without the hassle of rummaging through messy supplies. The neatly organized pouch and clear pockets make it easy to refill only what you need. Features: Contains packs to treat cuts and scrapes, bumps and bruises, and nosebleed injuries The neatly organized and compact kit fits perfectly in any desk drawer Ideal for use in elementary schools, pre-schools, and daycares
This 1 Person Burn Care Kit comes with essential first aid supplies to treat minor burns. This emergency burn kit contains gel soaked burn dressings to stop the burn, cool the affected area and relieve pain. The plastic, weatherproof storage case has two latches to keep the case closed and a handle to facilitate transportation to the site of an injury. The case also includes tabs for mounting the case on a wall or other flat vertical surface. Kit includes 12 pieces. Made in the USA. Kit Contains: (1) Burn Dressing, 4" x 16" (1) Scissors (2) Burn Dressings, 4" x 4" (1) Self-Adhering Wrap, ...