Browse Flammable-OSHA Cabinets

(1,265 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Cylinder Brackets And Accessories

    Cylinder Brackets And Accessories
    See all 14 items in product family
    Cylinder Brackets And Accessories Keep Cylinders Secure And Upright For Storage In Flammable Cabinets.

    Cylinder Brackets And Accessories are made of hot rolled steel or plastic for long lasting durability. Available types are Bench Bracket, Bench Mount Bracket and Wall Bracket. Storage capacities are 1, 2, 3 or 4 cylinders. Dimensions vary per model.

    Click for more
  • Forkliftable Cylinder Caddy

    Forkliftable Cylinder Caddy
    See all 13 items in product family
    Forkliftable Cylinder Caddies Are Designed For Safe And Secure Loading And Unloading Of Pressurized Cylinders.

    Forkliftable Cylinder Caddies are made of all-welded heavy duty steel for long lasting durability. Features a forkliftable design allowing for easy storage and transport. Fiberglass for added safety on select models. Styles are Mobile or Stationary. Cylinder capacities are 2, 4, 6 or 8. Colors are Black, Green or Red. Dimensions and weight capacities vary per model. Mobile Caddies have hinged retainer bars to secure cylinders in place. Includes 4 inch hard rubber casters(2 swivel) for easy mobility. Holds cylinders up to 9 inches in diameter. 1500 pound capacity.

    Click for more
  • Fork Truck LP Tank Caddy

    Fork Truck LP Tank Caddy
    See all 1 items in product family
    Safely Store LP Tanks In This Durable Steel Tank Storage Rack.

    This cylinder tank storage caddy features safety chains that securely store up to six LP tanks in place. The tank rack is portable with a fork truck. Accommodates 12”Dia. x 24”H tanks.
    Click for more
  • Enpac® Poly Cylinder Stands & Racks

    Enpac® Poly Cylinder Stands & Racks
    See all 3 items in product family
    Enpac® Cylinder Stands And Racks Are Used For Properly Storing And Securing Industrial Cylinders.

    Enpac® Cylinder Stands and Racks are made of heavy duty, Poly-Rigid material with vibrant yellow finish for long lasting durability and dependability. 2 Cylinder Stand may stand on floor or be mounted on wall. 4 Cylinder Stand and 8 Cylinder Rack are floor mountable, efficiently designed to move through standard dooraways and forkliftable. One Year Limited Warranty.

    Click for more
  • Little Giant® Vertical Gas Cylinder Trucks

    Little Giant® Vertical Gas Cylinder Trucks
    See all 2 items in product family
    Little Giant® Vertical Gas Cylinder Trucks Securely Store And Allow Safe Transport Of Bulky Gas Cylinders.

    Little Giant® Vertical Gas Cylinder Trucks are made of solid all-welded steel with a durable gray powder coat finish for long lasting strength and dependability. Thick 7 gauge steel formed platform is reinforced with 1-1/2 inch square tubing and heavy duty 7 gauge steel gussets. Square tube uprights support 1/4 inch thick corral dividers. Heavy duty chain secures the cylinders during transport. 2 swivel and 2 rigid casters with 8 inch diameter phenolic wheels. Loop handle at swivel end. 24 inch depth, 48 inch height trucks are available in 6 and 8 Cylinder capacities measuring 50 and 60 inches in width respectively.

    Click for more
  • Cylinder Racks And Stations

    Cylinder Racks And Stations
    See all 25 items in product family
    Cylinder Racks And Stations Are Used For The Secure Storage And Transport Of High-Pressure Cylinders.

    Cylinder Racks And Stations are made of solid steel construction for long lasting durability and dependability. Various Vertical or Wall Mount type units designed for secure storage of 4 to 12 inch diameter commercial or industrial cylinders. 1, 2, 3, 4, 6, 8, or 12 cylinder capacity racks or stands are available in various dimensional sizes. 1 Bottle ring style stand also available.

    Click for more
  • Cylinder Forklift Pallet Stands

    Cylinder Forklift Pallet Stands
    See all 10 items in product family
    Cylinder Forklift Pallet Stands Are Used For Secure Commercial Or Industrial Cylinder Storage And Transport Applications.

    Cylinder Forklift Pallet Stands are made of solid all-welded steel construction for long lasting strength, durability and dependability. Various frame design units include formed-in forklift sleeves in base for easy and secure transport or relocation. 2, 4, 6, 8, 12 or 21 cylinder capacity units are available in various dimensional sizes. Corrosion resistant gray powder coat finish.

    Click for more
  • SCBA Cylinder Mobile Carts

    SCBA Cylinder Mobile Carts
    See all 5 items in product family
    SCBA Cylinder Mobile Carts Provide Safe And Accessible Storage Space For SCBA Bottles.

    SCBA Cylinder Mobile Carts are open-wire chrome-plated shelves for easy visibility and long lasting durability. Carts are outfitted with four swivel casters, two with brakes, for easy maneuvering. SCBA Cylinder Mobile Carts are available with cylinder capacities including 12 Low Profile, 12, 16, 24 and 42 cylinders. Widths are 24", 27", 36" and 48".Heights range from 38" - 68". Depths vary per model.

    Click for more
  • Laboratory Size Bottle Holders

    Laboratory Size Bottle Holders
    See all 4 items in product family
    Laboratory Size Bottle Holders Are Used For Commercial Or Industrial Applications.

    Laboratory Size Bottle Holders are made of durable Polyvinyl Chloride construction for long lasting use and dependability. 1, 3 or 6 bottle capacity holders are available in various type bench or wall mount designs and dimensional sizes.

    Click for more
  • Cylinder Barricade Racks

    Cylinder Barricade Racks
    See all 31 items in product family
    Cylinder Tube Racks Are Used For Secure Commercial Or Industrial Cylinder Storage Applications.

    Cylinder Tube Racks are made of solid all welded squared tubular steel frame construction for long lasting strength, durability and dependability. Sturdy chains hold cylinders securely in place in 1 to 5 wide and 1 to 4 deep configurations. Wide selection of 30 inch height, 2 to 20 cylinder capacity racks are available in 16, 22, 30, 44, 58 and 70 inch widths, 16, 26, 38, 40 and 50 inch depths and Black or Stainless Steel finishes.

    Click for more