Browse Gloves & Hand Protection

(3,377 items)

Narrow Your Results

Availability

Color

  • Less...
  • More...

Size

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Waterproof Winter Gloves

    Waterproof Winter Gloves
    See all 25 items in product family
    Waterproof Winter Gloves Provide Hand Protection For Applications Including Outdoor, Agricultural, Industrial, And More.

    Waterproof winter gloves are made of high quality materials for dependability. Gloves ensure hand stability and temperature protection for various outdoor environments. Numerous styles offer multiple features for application and location versatility. Triple-layer micro-fleece liner, waterproof membrane, and form-fit outer shell ensure extreme temperature protection and water resistance. Dual layer of synthetic suede provides abrasion resistance for user safety. Non-slip palm reinforcement ensures reliable grip and handling stability. Double-stitched bonded nylon thread provides glove durability. Available styles include Camo Waterproof Winter Plus, High Visibility Safety Winter, Military Waterproof Winter Gloves, WaterProof Winter, WaterProof Winter Plus, and WaterProof Winter XT. Sizes are S, M, L, XL, and 2XL. Colors are Black, Blue/Black, Camo, Gray, and Lime/Black. Dimensions vary per model.

    Click for more
  • Cold Weather Gloves

    Cold Weather Gloves
    See all 48 items in product family
    Cold Weather Gloves Provide Safety And Protection For Hands In Cold Temperatures And Adverse Weather Environments.

    Cold Weather Gloves are made of a variety of weatherproof materials for long lasting durability and protection. Cold-resistant and ergonomic design provides comfort, flexibility and safety in extreme cold weather. Large selection of styles available from top outdoor clothing manufacturers Clam, Lift Safety, Milwaukee, OccuNomix, PIP and RefrigiWear. Sizes range S-2XL. Colors available are Black, Black/Navy, Black/Red, Blue, Brown, Gold, Gray, Green, Hi-Vis Lime, Hi-Vis Orange, Lime, Navy, Red, Sage, White and White/Blue.

    Click for more
  • Occunomix Waterproof Winter Glove

    Occunomix Waterproof Winter Glove
    See all 15 items in product family
    Occunomix Waterproof Winter Protection Glove

    Waterproof Winter Gloves from OK-1 by OccuNomix are the first industrial winter gloves to feature infrared fleece. The fleece, powered by Celliant yarns, reflect body heat back into the hands. The result is improved temperature regulation, keeping hands warmer by up to 5 degrees F. In addition, Celliant technology improves blood circulation to help reduce hand fatigue,and allows for strong grip in cold environments.

    Click for more
  • DeWalt® Cold Weather Gloves

    DeWalt® Cold Weather Gloves
    See all 5 items in product family
    DeWalt Cold Weather Gloves Provide Safety And Protection In Cold, Wet Work Environments.

    DeWalt Cold Weather Gloves feature cold-resistant and ergonomic designs for maximum comfort, flexibility and safety in adverse conditions. Harsh Condition Insulated Work Glove feature Thinsulate/Hipora liner to provide waterproof insulation in the cold. Neoprene wrist for comfort and water resistance, durable outer shell for abrasion resistance and hook and loop pull strap for secure fit. Mild Condition Fleece Cold Weather Work Glove has wind and water resistant fleece outer shell with synthetic leather palm and fingertip overlays to improve durability. Extended elastic cuff increases protection. Sizes are M, L and XL. Sold by the pair.

    Click for more
  • DeWalt® Thermal Gloves

    DeWalt® Thermal Gloves
    See all 9 items in product family
    DeWalt Thermal Gloves Provide Weather Resistant Protection In A Variety Of Cold Work Environments.

    DeWalt Thermal Gloves feature insulated designs with thermal liners to keep hands warm and dry at outdoor jobsites. Palm overlays provide added protection and abrasion resistance to extend glove life. Pre-curved design provides a comfortable fit. Available cold weather gloves are Thermal Grip Gloves with protective micro foam dip coating, Wind/Water Resistant Insulated Work Gloves with abrasion-resistant nylon back and hook and loop closure for snug fit and Insulated Work Gloves with durable polyester shell and extended gauntlet cuff with hook and loop closure for secure fit over jacket sleeve. Available sizes are M, L, XL and 2X. Sold by the pair.

    Click for more
  • MAPA Thermal Protection Gloves

    MAPA Thermal Protection Gloves
    See all 4 items in product family
    MAPA Thermal Protection Gloves Keeps hands Dry in Wet Applications for Transportation, Materials Handling, and Utility Work.

    MAPA Thermal Protection Gloves are double lined, coated nitrile grip & proof gloves that are cold protective. Nitrile coating is 5 times as durable than standard gloves. Excellent grip when handling wet parts.

    • Style is Temp-Ice 700
    • Temperature range is down to -10 degrees C
    • Sizes are 7-10
    • Gauges are 13-16
    • Washable until 5 cleaning cycles
    • Suitable for frozen, dry and some fatty foods use according to the French law of November 9th,1994 and to the European Directive CEE 1935/2004
    • Color is black


    Click for more
  • ProFlex® Thermal Gloves

    ProFlex® Thermal Gloves
    See all 24 items in product family
    ProFlex® Thermal Gloves Are Used For Construction Sites, Factories, Outdoor Landscaping And More.

    Gloves are made for superior protection against cold weather. Thermal Utility Gloves are made using Thinsulate™ insulation and double-reinforced Amara palm. Padded spandex back and neoprene knuckle pad provide added comfort. Low-profile enclosure with woven elastic cuff. Thermal Waterproof Utility Gloves are made with a gripping PVC palm and soft spandex cinch cuff. Thinsulate™ insulation provides added protection. Features Hipora® breathable water and windproof liner. Thermal Waterproof Dorsal Impact Gloves are made with a 5mm EVA dorsal pad, as well as palm and ulnar padding to protect hands from impacts or pinch injuries. Thermal Cut Resistant GlovesAre made with Next-gen Armortex® for extreme cut protection. Thermal Flip-Top Gloves easily convert between mittens and fingerless gloves for easy detail work in cold temperatures. Gloves are available in sizes ranging from S to 2XL.

    Click for more
  • Heated Gloves

    Heated Gloves
    See all 2 items in product family
    Heated Gloves With Patented Warmer Pockets Keep Hands Warm.

    Heated Gloves have special pockets for additional warmers to ensure maximum warmth. Includes one pair of Hand Warmers. Can be imprinted with logo. Styles are Heated Pop Top Glove and Heated Utility Glove Available colors are Black, Blaze Orange, Mossy Oak, Brown/Tan, Black/Yellow and Green/Brown

    Click for more
  • Insulated Driver's Gloves

    Insulated Driver's Gloves
    See all 13 items in product family
    Insulated Driver's Gloves Provide Superior Fit For Driving Application.

    Insulated Driver's Gloves are made with all leather split cowhide construction consistent grading for long lasting durability. Keystone thumb and seams outstyles provide superior fit and comfort. Different linings provide varying degrees of warmth. Cotton color binding denotes sizes. Available styles are Insulated Split Cowhide Driver's Gloves, Insulated Top Grain Cowhide Driver's Gloves, and Insulated Top Grain Pigskin Driver's Gloves. Provides an economical alternative to top grain cowhide styles. Grades are Regular or Premium. Sizes range from small to 2XL. Colors are Beige, Russet, Natural, Natural w/white or red Lining and Tan.

    Click for more
  • Cold Water Gloves

    Cold Water Gloves
    See all 4 items in product family
    Cold Water Gloves Provide Safety And Protection For Hands In Cold Temperatures And Adverse Weather Environments.

    Cold Water Gloves are made of weatherproof materials for long lasting durability and protection. Cold-resistant and ergonomic design provides comfort, flexibility and safety in extreme cold weather. Colors available are Black

    Click for more
  • MCR Safety Thermal Protection Gloves

    MCR Safety Thermal Protection Gloves
    See all 3 items in product family
    MCR Safety Thermal Protection Gloves are Abrasion Resistant with a Moisture Barrier for Wet and Dry Work.

    Unique polymer-combo shell provides reliable, cutting-edge hand protection, without sacrificing dexterity or touch sensitivity. Material repels liquids and ensures a firm grip in wet or dry environments. Wicking two-layer liner protects against the elements. Shell coating remains soft and pliable, even in temperatures as low as -58°F. Actifresh® treatment effectively eliminates odor-causing bacteria. MCR Safety Thermal Protection Gloves available in sizes M-2XL. Colors are Hi-vis Lime and Black. Sold in 1 pair packs or packages of 12.

    Click for more
  • Lift Safety Thermal Gloves

    Lift Safety Thermal Gloves
    See all 22 items in product family
    Lift Safety Thermal Gloves

    Lift safety took their popular Tacker glove and added 3M™ Thinsulate™ and a Hipora® water-resistant liner to keep your hands warm and dry while working.3M™ Thinsulate™ for warmth and a breathable Hipora® water resistant liner. TPR wrist closure or Knit Wrist. Colors availableBlack, Hi-Vis Yellow, Gray, and Dark Gray.

    Click for more
  • Lift Safety Lined Leather Gloves

    Lift Safety Lined Leather Gloves
    See all 5 items in product family
    Lift Safety Lined Leather Gloves

    The 8 Seconds winter leather glove is durable, comfortable and fleece lined. It features a keystone thumb design for increased dexterity and tactility. Split leather and unlined construction. Fleece liner. Elastic wrist closure for secure fitting.

    Click for more
  • Ironclad Cold Weather Gloves

    Ironclad Cold Weather Gloves
    See all 34 items in product family
    Ironclad Cold Weather Gloves Protect Hands While Providing Warmth and Full Dexterity For Precision Work.

    Ironclad cold weather gloves are suitable for work in extreme cold including equipment operation, power tool use, and more. Select units feature back hand protection. Windproof and water repellent texture protects hands in extreme weather conditions. Specifications vary per model.

    Click for more