Browse Gloves & Hand Protection

(3,377 items)

Narrow Your Results

Availability

Size

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • High Heat Gloves

    High Heat Gloves
    See all 36 items in product family
    High Heat Gloves are Heat And Cut Resistant for Working with Dry and Oily Substances and other Industrial Materials.

    High heat gloves have reinforcements on saddle and palm parts for dexterity and heat and abrasion resistance. Heat resistance varies for different types and applications. Available with Kevlar™ lining, heat resistant wool or breathable and machine washable fabrics.

    • Temperatures range from 257° F - 800° F (max)
    • Two-piece construction eliminates outseams for better finger comfort, dexterity and flexibility
    • Bonded nitrile coating protects against snags, punctures, abrasions and cuts
    • Lengths range from 9-1/2" to 17"
    • Contains no asbestos
    • Back of hand heat insulation
    • Sizes range from S- 2XL
    • Cuff styles are Gauntlet, Open, and Knit-Wrist


    Click for more
  • Mullion Firefighter Gloves

    Mullion Firefighter Gloves
    See all 2 items in product family
    Mullion Firefighter Gloves Are Heat And Cut Resistant To Protect Hands From Fire, Breaking Glass, Debris And More.

    Mullion Firefighter Gloves are lined with a heat- and cut-resistant material constructed from 100% para-aramide yarn. Eurotex membrane serves as a moisture barrier to improve comfort. Elongated cuffs feature an elastic wrist band to provide added protection. Constructed using chemical and fire-resistant Kevlar threads for long-lasting durability. Available in Large and Extra-Large. Color finish is Black. High-heat gloves comply with MED/SOLAS requirements.

    Click for more