Head Protection Accessories
Availability
Brand
Package Quantity
Material
Type
Color
Price
Related Products
Mixed case includes: HP44116 (4) Matte White Graphite Pattern HP44117 (4) Matte Black Graphite Pattern HP44118 (4) Matte Copper Pattern HP44119 (4) Matte Realtree® Camo Pattern ABS material- Strong, yet ultra-light for seemingly weightless protection Low profile design- Offers a low center of gravity for better balance Rear padded suspension- Provides additional level of comfort on the wearers' neck 4-position harness points- Allows you to move the harness forward, backward, up or down – allowing for the most optimal position for ultimate comfort Replaceable sweat band- Padded fabric and ...
This ANSI certified Type II, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. It features an ultra-lightweight ABS shell and an integrated EPS inner foam liner helps absorb the forces of top-of-head, front, side, and rear impacts, that work in conjunction with the adjustable 4-point HDPE suspension to provide exceptional protection from top of head as well as lateral impact hazards. Features: Includes an adjustable 4-point cross-over chin strap with quick release buckle for a safe and secure fit Rugged SURE-LOCK ...
ABS material- Strong, yet ultra-light for seemingly weightless protection Low profile design- Offers a low center of gravity for better balance Rear padded suspension- Provides additional level of comfort on the wearers' neck 4-position harness points- Allows you to move the harness forward, backward, up or down – allowing for the most optimal position for ultimate comfort Replaceable sweat band- Padded fabric and polyurethane foam for all day wear Vented pressure pad- Keeps the straps in place providing an additional level of comfort Easy to grasp knob- Adjusts the suspension from 6-1/2 ...
Features: Model 67 Vented Bump Cap, Blue Ideal for protecting head from lacerations, minor bumps and bruises in areas that do not require certified safety helmets Molded from high density polyethylene, cap has perforated sides to provide ventilation 4-point injection molded pin-lock suspension adjusts from head sizes 6-1/2 - 7-3/4 Moisture wicking brow pad is removable, washable and replaceable Does not meet ANSI/ISEA Z89.1 requirements Made in the USA Not a hard hat
This ANSI certified Type I, Class C industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. It features an ultra-lightweight ABS vented shell and an integrated EPS inner foam liner liner helps absorb the forces of top-of-head, front, side, and rear impacts, that work in conjunction with the adjustable 4-point HDPE suspension to provide exceptional protection from top of head as well as lateral impact hazards. Features: Includes an adjustable 4-point cross-over chin strap with quick release buckle for a safe and secure fit Rugged ...