Browse Health Care Bags

(845 items)

Narrow Your Results

Availability

Length Inches

Width Inches

Thickness Mil

Our Price

Go

Recently Viewed

Categories

  • Clear Line Seal Top Reclosable Bags - 2 Mil & 4 Mil

    Clear Line Seal Top Reclosable Bags - 2 Mil & 4 Mil
    See all 88 items in product family
    Clear Line Seal Top Reclosable Bags provide Superior Protection and Convenience for General Health Care Applications.

    • Zipper seal for secure open and close
    • 2 mil and 4 mil thicknesses
    • Clear or Clear w/ write-on block styles
    Zipper seal:The zipper type seal closes securely for repeated open and close, making these bags excellent for storing, displaying, protecting and shipping all types of product.

    Mil thickness:2 mil or 4 mil thickness is ideal for short term, lightweight, or refrigerated storage.

    Clear style:Clear bags allow visibility of contents and bags with a write-on block allow you to mark contents for easier identification.

    Virgin resin construction:Virgin resin meets FDA requirements for contact with food products. Also protects contents.

    Lengths range from 2" -20". Widths range from 1-1/2" to 18". Bags under 15" wide are packed in cartons of 1,000 with inner packs of 100 bags each for added convenience and to help reduce waste. Sold in package quantities of 500 or 1000.

    Click for more
  • All-Purpose Low Density Gusset Bags

    All-Purpose Low Density Gusset Bags
    See all 57 items in product family
    All-Purpose Low Density Gusset Bags are used for Storing Medical Supplies, Personal Belongings, Food, and more.

    • Gusseted bags with creased sides
    • Low density polyethylene construction
    • FDA compliance
    • Mil thicknesses are 1 mil, 1.25 mil, 1.5 mil, and 2 mil


    Gusseted bags: with creased sides expand to accommodate bulky or irregular shaped items.

    LDPE bags: provide excellent protection for everyday use at a great price. They are made from virgin materials, so they comply with FDA requirements for use in food applications.

    Mil thicknesses: 1 to 2 mil thicknesses are ideal for short term, lightweight, or food/refrigerated storage.

    Bag widths range from 4" to 30". Lengths range from 8" to 60". Color is clear. Sold in package quantities of 100, 200, 250, 500, and 1000.

    Click for more
  • Flat Bags - 3 Mil

    Flat Bags - 3 Mil
    See all 62 items in product family
    3 Mil Thick Poly Bags are Bottom Sealed to Protect Heavy Duty Items like Hardware, Industrial Parts, and Tools.

    3 mil thickness poly bags are recommended for storing heavy parts, hardware or tools. The LDPE construction meets FDA requirements for food storage as well. Bottom seal adds extra strength for heavy items. Bags can be closed using heat sealers, bag ties or twist ties (sold separately). Bag widths and lengths vary so choose the size that is right for you. Sold in package quantities of 50-5000.

    Click for more
  • Flat Bags - 2 Mil

    Flat Bags - 2 Mil
    See all 102 items in product family
    Medium Duty 2 Mil Thick Poly Bags Protect and Store Parts, Clothing, and Food.

    These 2 mil flat bags are gusseted with creased sides so it can expand to accommodate bulky or irregular shaped items. 2 mil bags are the most recommended bag for storing parts, clothing, and more. The low density polyethylene construction meets FDA compliance for food storage as well. Bag widths and lengths vary for a multitude of sizes. Sold in package quantities from 100 - 10000.

    Click for more
  • Flat Bags - 1 Mil

    Flat Bags - 1 Mil
    See all 47 items in product family
    Light Duty 1 Mil Thick Poly Bags are best for Storing Small Items and Supplies.

    1 mil poly bags are best for light duty storage like nuts, screws, ball bearings and more. 100% virgin LDPE or LLDPE construction meets FDA requirements for food contact and storage. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately). Width and length dimensions vary. Sold in package quantities of 500, 100, and 4000.

    Click for more
  • Flat Bags - 4 Mil

    Flat Bags - 4 Mil
    See all 98 items in product family
    Heavy Duty 4 Mil Thick Poly Bags are best for Storing Bolts, Screws, Metal Parts and other Heavy Duty Items.

    These 4 mil thickness bags are the most recommended bag for storing heavier hardware and industrial metal parts. The low density polyethylene construction is FDA/USDA approved for food storage as well. Poly bags are bottom sealed for extra strength and for food contact. Bags can be closed using heat sealers, bag ties or twist ties (sold separately). Bag widths and lengths vary. Color is clear. Sold in package quantities from 50 - 5000.

    Click for more
  • Flat Bags - 6 Mil

    Flat Bags - 6 Mil
    See all 25 items in product family
    Extra Heavy Duty 6 Mil Thick Poly Bags are Puncture Resistant for Heavy or Sharp Parts Storage.

    6 mil thickness poly bags are also bottom sealed for extra strength in storing heavy parts. 6 Mil thickness won't tear and LDPE construction are FDA approved to store food safely. Heavy duty bags can be closed using heat sealers, bag ties or twist ties (sold separately). Widths and lengths vary so you can select the right size for your needs. Sold in package quantities of 50 - 5000.

    Click for more
  • Flat Bags - 1.5 Mil

    Flat Bags - 1.5 Mil
    See all 85 items in product family
    1.5 Mil Layflat Poly Bags Protect and Store Small Items or Food.

    1.5 Mil bags are best for storing light duty items like nails and screws, and the LDPE film meets FDA specifications for food storage. Lay flat style bags store easily. Bags can close using heat sealers, bag tape, or twist ties (sold separately). Widths and lengths vary. Sold in package quantities ranging from 200-10000.

    Click for more