Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.
3-Wall Style Specimen Transfer Bag Allows Secure Specimen Storage and Transport For Hospitals, Laboratories, and more.
The outer pouch secures the accompanying paperwork preventing moisture entry and damage. The polyethylene construction provides content security and spill prevention for user safety. The bags are available with or without printed messages. Multiple color options are available. Dimensions vary per model.
Two-Wall Reclosable Seal Top Specimen Transfer Bags Allow Accessible Specimen Storage and Transport For Medical and Laboratory Environments.
The re-closable design allows you to easily seal and unseal the bag for convenient content access. The polyethylene construction prevents spillage for user safety and maintenance ease. Bags are available with or without printed warnings. Multiple color options are available. Dimensions vary per model.
Seal-N-Rip® Specimen Transfer Bags Provide Easy Specimen Access and Transport For Hospitals, Laboratories, and Medical Centers.
The bags have re-closable and rip-open capability for convenient content access and handling. The polyethylene construction provides reliability for long lasting use. Includes printed BIOHAZARD for high visibility. Multiple color finishes are available. Dimensions vary per model.
Adhesive Closure Tamper Evident Specimen Transfer Bags Provide Specimen Transport Security For Medical and Laboratory Applications.
The strong adhesive closure ensures instant press-to-close sealing with tamper evident security. The perforated line allows easy content access for user convenience. The polyethylene construction provides reliability for long lasting use. Multiple color finishes are available. Dimensions vary per model.
Biohazard Specimen Bags Safely Store and Transport Hazardous Materials and Chemotherapy Drugs For Medical and Laboratory Applications.
The outer pouches are designed to secure paperwork preventing moisture entry and damage. The pre-printed symbols allow easy bag identification. Includes check boxes for efficient labeling and processing speed. The clear color finish allows high content visibility. Dimensions vary per model.
Drawstring Recloseable Two-Wall Specimen Transfer Bag Is Used For Various Medical Lab, Hospital Or General Health Care Applications.
Drawstring Recloseable Two-Wall Specimen Transfer Bag is made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Provides an excellent means for transferring specimens in hospital and medical environments. Integral draw string for easy and secure closure. Measure 10 x 14 inches. Package quantity is 1000.