Browse Laboratory Equipment

(2,340 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • Microbiological Filtration Monitors

    Microbiological Filtration Monitors
    See all 1 items in product family
    Microbiological Filtration Monitors Are Used For Applications Including Medical, Laboratory, And More.

    Microbiological filtration monitors are made of cellulose nitrate for long lasting durability and dependability. Disposable monitors ensure reliable, reproducible results for unit-to-unit and lot-to-lot. Preloaded mixed cellulose ester membrane and pad with grid eliminates transfer steps and manual membrane manipulation. Sterile assembly combines filtration unit and petri dish with lid to minimize contamination. Lid includes integrated magnification lens for high visibility colony count. Type is Microbiological Filtration Monitors. Package quantity is 50. Color is White. Diameter is 47mm.

    Click for more
  • Extraction Thimbles

    Extraction Thimbles
    See all 3 items in product family
    Extraction Thimbles Are Used For Applications Including Medical, Laboratory, And More.

    Extraction thimbles are made of cellulose for long lasting durability and dependability. Thimbles are used for air and waste gas analysis, collection of solid particles, smoke stack gas monitoring, analysis of pesticide residues, and more. Units accommodate most Soxhlet extraction units for application versatility. Features consistent wall thickness for longevity. Style is Cellulose Extraction Thimbles. Package quantity is 25. Color is White. Dimensions vary per model.

    Click for more
  • Membrane Filters

    Membrane Filters
    See all 5 items in product family
    Membrane Filters Are Used For Applications Including Medical, Laboratory, And More.

    Membrane filters are made of high quality materials for long lasting durability and dependability. Filters accommodate the microbiological analysis of water including potable, waste, process, and more. Units are suitable for air monitoring applications such as airborne metals, asbestos, and more. Easy to handle with reduced fracturing over traditional cellulose nitrate membranes. Features optimal physical characteristics, consistent pore size, high particle retention, high load rates, and more. Styles include Mixed Cellulose Ester and PTFE Membrane. Package quantities are 50, 100, 200, 600, and 1000. Color is White. Dimensions vary per model.

    Click for more
  • Syringe Filters

    Syringe Filters
    See all 13 items in product family
    Syringe Filters Are Used For Applications Including Medical, Laboratory, And More.

    Syringe filters are made of high quality materials for long lasting durability and dependability. Non-sterile disposable media syringe filters feature Luer-Lok™ and pressure fitting for unit stability. Units are ultrasonically bonded for reliability with filter type inscribed on barrel for user convenience. Filters allow optimal unit-to-unit and lot-to-lot reproducibility and consistency. Concentric funnel shaped barrel increases volume while decreasing back pressure. Accommodates acids, bases, organic solvents, tissue cultures, and more. Package quantity is 100. Color is White. Dimensions vary per model.

    Click for more
  • Cellulose Filter Papers

    Cellulose Filter Papers
    See all 45 items in product family
    Cellulose Filter Papers Are Used For Applications Including Medical, Laboratory, Environmental, And More.

    Cellulose filter papers are made of cellulose for long lasting durability and dependability. Papers serve as the initial media for multi-stage filtration processes including lead sulfate, calcium carbonate, calcium oxalate precipitates, and more. Units accommodate agricultural procedures including soil and seed testing as well as separation media for the food and beverage industry. Media may be impregnated with reagents for quantifying optical reflectance in gas detection procedures. May be used for photometric stain intensity measurement of air samples. Flows are Fast, Medium, Medium-Slow, and Slow. Package quantity is 100. Color is White. Dimensions vary per model.

    Click for more
  • Glass Microfiber Filters

    Glass Microfiber Filters
    See all 75 items in product family
    Glass Microfiber Filters Are Used For Applications Including Medical, Laboratory, And More.

    Glass microfiber filters are made of high quality materials for long lasting durability and dependability. Units are designed for filtration and measurement of sediment, cells, particulates, and more. Depth filtration traps particulate within random matrix of media thickness fibers. High flow rates accommodate single and multi-process removal applications. Alternate filter applications include gravimetric analysis of air pollutants, membrane support pads, membrane pre-filters, and more. Features optimal wet strength. Speeds range from 5 to 80 sec. Package quantities are 50 and 100. Color is White. Dimensions vary per model.

    Click for more
  • Petri Dishes

    Petri Dishes
    See all 1 items in product family
    Petri Dishes Are Used For Applications Including Medical, Laboratory, And More.

    Petri dishes are made of crystal polystyrene for long lasting durability and dependability. Units are designed to culture bacteria, fungi, and other microorganisms. Gamma sterilized dishes with cellulose pad eliminate hand-loading time and minimize contamination. Available empty or with cellulose pad. Type is Petri Dishes. Package quantity is 100. Color is Clear. Dimensions are 55 x 15mm (Dia. X H).

    Click for more