Browse Traffic & Parking Lot Safety

(4,263 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Steel Safety Guards And Bollards

    Steel Safety Guards And Bollards
    See all 37 items in product family
    Steel Safety Guards And Bollards Provide Protection For Parking Lots, Machinery And Traffic Management For Active Warehouses and Loading Areas.

    Steel Safety Guards And Bollards are made of all welded steel for long lasting durability indoor and outdoor. Base plates on all models measure 8" x 8”. Available styles include Machinery Guard, Rack Guard, Safety Bollard - Threaded or Unthreaded and Surface Mount Steel Bollard. Styles provide protection for pallet racks, machinery, personnel, doorways, corners and more. All styles have yellow powder coat finish with black visibility stripes for additional safety. Mounting kit sold separately. Dimensions vary per model.

    Click for more
  • Removable Steel Safety Guards And Bollards

    Removable Steel Safety Guards And Bollards
    See all 20 items in product family
    These Steel Safety Guards And Bollards Feature A Detachable Base Plate Design That Allows Quick And Easy Guard Removal.

    Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Base plates measure 12-1/4" x 12-1/4” x 3/4" thick and allow floor anchoring for stability. Safety guards and bollards are made with heavy duty, welded steel. Safety yellow powder coat finish with black visibility stripes. Safety Rack Guards and Safety Machinery Racks are made from 4-1/2” diameter steel tubing. Safety Bollards feature a removable rubber cap. Available in 4-1/2” and 5-1/2” diameter steel tubing.
    Mounting kit sold separately.

    Click for more
  • Steel Bollard With Removable Cap and Chain Slots

    Steel Bollard With Removable Cap and Chain Slots
    See all 8 items in product family
    Heavy Duty Welded Steel Makes These Safety Bollards Used For Protecting Personnel, Racking And Machinery Indoors And Outdoors.

    Security bollards include a removable cap that allows bollard to be filled with concrete for extra reinforcement. Base plates include 4 openings to accept mounting bolts (sold separately). Steel bollards have a high visibility yellow powder coat finish. Choose from 2 styles: Existing Concrete Bollards allow floor anchoring and Underground Bollards install in fresh, wet cement.

    Removable Cap Bollards with Chain Slots connect to other bollards using an option Steal Chain to create a barrier.

    Click for more
  • Global Industrial™ Steel Bollards

    Global Industrial™ Steel Bollards
    See all 12 items in product family
    Global Industrial™ Steel Bollards Protect Machinery, Racking, and Personnel in Heavy Machinery Environments.

    Global Industrial™ Steel Bollards are made of heavy duty steel welded construction with a removable plastic cap that can be filled with concrete for reinforcement. Safety yellow powder coat finish is highly visible. Available styles are Safety Bollard, Safety Bollard/Plastic Cap/Chain Slots, and Safety Bollard - Removable. Several mount types available.

    • Bollards can be used indoors or outdoors
    • Mount types are floor mount, floor mount - removable, and underground mount
    • Available heights are 24", 36", and 42
    • Bollards provide protection in machinery plants, warehouses, fulfillment centers, and for personnel


    Click for more
  • Global Industrial™ Low Profile Rack Guards

    Global Industrial™ Low Profile Rack Guards
    See all 4 items in product family
    Global Industrial™ Low Profile Rack Guards Protect Pallet Racks, Parking/Loading Areas, Machinery and Personnel in Heavy Machinery or Warehouse Environments.

    Global Industrial™ Low Profile Rack Guards have a welded steel construction for long lasting durability. Low profile design with high visibility safety yellow finish and black visibility stripes protects equipment and personnel. Available styles are Rack Guard and Rack Guard - Removable.

    • Rack guards provide protection for pallet racks, machinery, parking/loading areas, and personnel
    • Guards configured in 3 styles
    • All welded steel construction measures 4-1/2" diameter
    • Base plates measure 8" x 8" square
    • Lengths are 36" and 48"
    • Height is 9"
    • Hardware is not included


    Click for more
  • Global Industrial™ Steel Machine Guards

    Global Industrial™ Steel Machine Guards
    See all 8 items in product family
    Global Industrial™ Steel Machine Guards Protect Machines, Racks, loading Docks, Security Areas and more.

    Global Industrial™ Steel Machine Guards are made with heavy duty, welded steel to withstand heavy machinery environments. Safety yellow powder coat finish and black visibility stripes provide high visibility and safety for workers. Detachable base plate design allows quick and easy guard removal. Removable plates have a pull-out side that allows the rack or bollard to slide out of the mounted position temporarily to provide full access to machines, racks, loading docks, and more. Detachable base features a padlockable hasp for security when in place (lock sold separately). Base plates anchor to floor for stability. Available styles are Machinery Guard - Floor Mount and Machinery Guard - Removable.

    • Heights are 36" and 48"
    • Guards measure 36", 48" or 24"L x 36" or 48"H x 4-1/2" D
    • Padlockable Base Option
    • Detachable base plate allows for quick and easy guard removal
    • Removable plates have a pull-out side so rack or bollard can slide out of mount for access to machines, racks, loading docks, security areas and more
    • Mount kits sold separately


    Click for more
  • Triple Elbow Corner Wall Guards

    Triple Elbow Corner Wall Guards
    See all 6 items in product family
    Triple Elbow Corner Wall Guards Fit Snug Around Corners To Protect Machinery, Buildings And Offices.

    Triple Elbow Corner Wall Guards are made with heavy duty welded steel for years of durability. These safety guards have a scratch resistant yellow powder coat finish with black 3”W safety stripes for high visibility. Triple elbow corner guards are constructed of 4” schedule 10 steel pipe with 4-1/2” outer diameter. Welded base plates measure 8” x 8” with 7/8” x 1-1/4” slotted bolt holes that allow floor anchoring. Concrete mounting kit sold separately.

    Click for more
  • Stainless Steel Safety Guards & Bollards

    Stainless Steel Safety Guards & Bollards
    See all 16 items in product family
    Corrosion Resistant Stainless Steel Safety Guards Are Used For Outdoor Applications To Help Protect Warehouse, Parking And Loading Areas.

    Made using Type 304 stainless steel with a polished surface finish. Base plates on all models measure 8" x 8". Meets NSF/ANSI 51-2009 standard for use in non-food and splash zone environments within the food industry. High Profile Machine Guards and the Low Profile Rack Guards protect pallet racks, machinery and personnel. Made using all welded 4" diameter stainless steel. High Profile styles also provide heavy duty impact protection. Safety Bollards protect doorways and corners. Bollards include a welded stainless steel top cap and are 4-1/2" diameter. Mounting kits sold separately.

    Click for more
  • Red Steel Safety Bollards With Removable Rubber Cap

    Red Steel Safety Bollards With Removable Rubber Cap
    See all 6 items in product family
    Red Steel Safety Bollards With Removable Rubber Caps Are Used For Indoor/Outdoor Protection of Personnel, Racking And Machinery.

    Red Steel Safety Bollards With Removable Rubber Caps are made of heavy duty welded steel with a high visibility red powder coat finish for long lasting durability. Removable cap allows bollard to be filled with concrete for extra reinforcement. Base plates include 4 openings to accept mounting bolts (sold separately). Available heights are 24", 36" and 42". Diameters are 4-1/2" and 5-1/2". Color is Red. Weights are 34 lbs, 42 lbs, 45 lbs, 50 lbs, 57 lbs and 69 lbs.

    Click for more
  • Offset Steel Bollards

    Offset Steel Bollards
    See all 3 items in product family
    These Steel Bollards Feature A Unique Design That Won’t Interfere With Traffic.

    These bollards feature an offset base to protect equipment and machinery while allowing traffic to pass through. Safety bollards are made of heavy duty welded steel with yellow powder coat finish. Steel bollard includes removable rubber top cap and black and yellow safety tape. Welded base plate measures 8” x 8” and is pre-drilled for floor mounting. Bollard measures 4-1/2” diameter.

    Click for more
  • Chrome Plated Steel Bollard

    Chrome Plated Steel Bollard
    See all 1 items in product family
    Chrome Plated Bollard Improves The Appearance Of Your Facility While Protecting People And Equipment.

    Durable steel has attractive bright chrome plating for a clean, fresh look. Steel bollard includes a removable black plastic top cap. Cap is removable to allow bollard to be filled with concrete for greater strength and stability. 8” diameter mounting plate is pre-drilled with four 1/2" diameter holes for quick and easy installation. Bollard measures 42”H x 4” diameter. Concrete Anchor Bolts sold separately.

    Click for more
  • Removable Protective Bollards

    Removable Protective Bollards
    See all 5 items in product family
    Choose Special Designed Bollards To Meet Your Needs - Removable Bollard; Movable Bollard or Shelf Storing Bollard.

    Durable steel bollard with yellow powder coated finish. Removable Bollard includes mounting sleeve that can be set in concrete to hold bollard. Bollard easily detaches from sleeve to allow access into blocked off area. Movable Bollard features two 10” diameter mold-on rubber wheels for easy mobility where you need it. Used for temporary applications. Self Storing Bollard is designed to slide down into the ground or floor when not needed. Includes sleeve that sets into ground with concrete. Bollard includes a handle on top for easy lifting and lowering. Simply lift and twist for raised position. Includes padlockable tab for security (lock sold separately).

    Click for more
  • Decorative Aluminum Bollard

    Decorative Aluminum Bollard
    See all 1 items in product family
    Attractive Cast Aluminum Bollard Is Great For Use Outdoors.

    Safety bollard is made with rust resistant cast aluminum. Column design provides an attractive look to any outdoor décor. Safety bollard helps provide impact resistant safety points in rows, aisles, sidewalks, walkways and more. Measures 12” diameter x 47”H.

    Click for more
  • Flexible Bollard Systems With Or Without Sign Posts

    Flexible Bollard Systems With Or Without Sign Posts
    See all 259 items in product family
    Flexible Bollard Systems Are Impact Resistant Vehicle Lane Markers That Help Guide Traffic Safely In Parking Lots.

    Flexible Bollard Systems allow 360° flexibility to be used in place of parking blocks and help reduce liability. Bollards delineate when hit to absorb impact and eliminate cost and damage to parking lot surface and vehicles for long lasting use. Posts are made with 7" diameter polyethylene with two strips of 3M™ reflective tape for high visibility. Base plate is 9-1/2 sq. in x 7 gauge steel for durability. Available with or without 1-5/8" diameter Galvanized Sign Post to conveniently hold traffic and parking signs. Can be installed in Asphalt, Concrete, or Natural Ground. Post and reflective strip color combinations consist of Black, Blue, Red, White, and Yellow. Includes 1 Year Limited Warranty.

    Click for more
  • Spring Loaded Safety Steel Bollard

    Spring Loaded Safety Steel Bollard
    See all 3 items in product family
    These Safety Bollards Feature An Innovative Spring-Loaded Design That Stops Vehicle, Bends To Absorb Impacts And Reduces Bollard Damage For Longer Life.

    Steel safety bollards features spring-loaded base that allows bollard to be repeatedly contacted without damage. Safety bollard has a yellow powder coat finish for high visibility. Measures 42”H x 2-1/2” diameter. Siren/Strobe Bollard gives off a visual and audible warning when tilt sensor is triggered. Operates on two 9 volt batteries (not included). This safety bollard includes an on/off switch, an amber safety strobe lens and provides at least 100dB at 1 foot, which is audible in the noisiest environments.

    Click for more
  • Folding Steel Bollard

    Folding Steel Bollard
    See all 7 items in product family
    Folding Steel Bollard Has A 42"H Post That Folds To 4"H For Parking Control Or Security.

    These security bollards are made of 1-3/4" diameter steel and are padlockable to secure post in raised position (padlock not included). Safety bollards are available with a galvanized or yellow powder coat finish. Folding bollards anchor to floor using lag bolts (not included).

    Click for more
  • Steel Floor Stop Bollards With Removable Rubber Caps

    Steel Floor Stop Bollards With Removable Rubber Caps
    See all 4 items in product family
    Floor Stop Bollards Prevent Unwanted Access To Forklifts, Pallet Trucks And Other Wheeled Machinery For Security And Maximum Protection.

    These floor bollards feature a unique design that provides optimum strength and protection against hard impacts and crashes. Safety floor bollards are made from 4-1/2” diameter heavy duty welded steel. Security bollards include removable rubber end caps that allow bollard to be filled with concrete for extra reinforcement. Base plates are pre-drilled to accept mounting bolts (sold separately). Steel floor stop bollards have a high visibility yellow powder coat finish with black stripes on edges.

    Click for more
  • Bollard Accessories

    Bollard Accessories
    See all 4 items in product family
    Hide Unsightly Bolts And Hardware On Bollards To Maintain An Attractive Appearance.

    Plastic Caps for Bollards snap over the top of anchor bolts and washers to protect them from weathering. Sold 4 per package.

    Protective Dome Cover for bollards prevents accidents and injuries caused by tripping over raised bolts. Steel cover slides over bollards to hide and conceal base plates and mounting hardware. Yellow powder coat finish. 14” diameter x 3”H.

    Click for more
  • Steel Corner Rack & Machine Guard

    Steel Corner Rack & Machine Guard
    See all 2 items in product family
    Steel Corner Rack & Machine Guard Are Used For Protecting Equipment And Racking From Fork Truck Impacts.

    Steel Corner Rack & Machine Guard are constructed of heavy gauge steel machine guards and yellow powder coat finish with black stripes and "Safety First" message for high visibility and for long lasting durability. Safety guards include 3 lag down tabs with 7/8" diameter openings. Mounting hardware sold separately. Available sizes are 16" H Center 16" L X 8" H Side and 24" H Center 24" X 12" H Side. Concrete Kit is also available.

    Click for more
  • Decorative LED Walkway Bollards

    Decorative LED Walkway Bollards
    See all 1 items in product family
    Tapco® 136291 Decorative LED Walkway Bollard, 7" x 7" x 41-3/8"

    LED Walkway Bollard utilizes a unique ceramic-infused acrylic material to provide a thermally conductive layer far superior to that of other heat management technologies, allowing for very low LED operating temperatures. The ETD System Engines are then thermally bonded to provide maximum thermal dissipation to the exterior of the fixture to ensure long life. To protect the light engine panel from moisture and corrosion, the complete face of the LED light engine panel is uniformly coated with a UV stabilized acrylic polymer resin that meets MIL and ASTM dielectric standards and UL and IPC standards for flammability, moisture resistance and thermal shock.

    • LED Light Color/Quality: The High Output LEDs range from 4,100 to 4700K Neutral White, with an available option of 3,000 to 3,700K Warm White or 5,500K to 6,300K Cool White on the Kelvin temperature scale. All are rated for a minimum of 90,000 hours of continuous operation at ambient temperatures from -40°F (-40°C) to 95°F (+35°C).
    • LED Wattage: 13W
    • Lumen Output: 516 lumens
    • Housing: Die-cast aluminum housing with polycarbonate lens with flush mounting base, vandal-resistant screws and powder coat finish
    • Mounting: Mounting kit with 4" anchor bolts included
    • Electrical: Each 120v or 277v input power supply (driver) is UL Class 2 and FCC Class A complaint, with a total harmonic distortion of less than 20% and a total fixture power factor of greater than 0. 98. Output is regulated at 1% line/5% load for consistent luminous output regardless of input voltage fluctuations. Surge and transient protection includes internal short circuit and overload protection (3. 2kv 60hz output isolation)
    Click for more
  • IRONguard Slow Stop® Guarding Systems

    IRONguard Slow Stop® Guarding Systems
    See all 6 items in product family
    IRONguard Slow Stop® Guarding Systems

    IRONguard's SlowStop® Rebounding Bollards are made of revolutionary, impactable steel construction. In combination with our rebounding elastomer base you can put an end to the headache of constantly repairing and replacing bollards. These impact-absorbing warehouse safety champs protect assets, equipment, forklifts and more. Bollards with Bounce!

    Click for more
  • BollardGard Anywhere™ Portable Bollards

    BollardGard Anywhere™ Portable Bollards
    See all 44 items in product family
    Innoplast BollardGard Portable Bollards Are Used For Directing Traffic Or Marking Temporary Hazards, Reserved Parking Spots, Pedestrian Walkways And More.

    Innoplast BollardGard Anywhere Portable Bollards are solidly made for long lasting durability and dependability. 25 lb. heavy duty recycled rubber molded base is used for temporary or permanent applications. BollardGard covers quickly and easily attaches to the base creating a stand alone unit with or without permanent lag bolts. 52 inch height units with choice of Reflective or Non-Reflective 1 inch tape. BollardGard available in 4 or 7 inch diameters and wide selection of White, Yellow, Gray, Light Gray, Orange, Red, Tan, Blue, Brown, Green or Black colors.

    BollardGard Anywhere Portable Boards are strictly visual aids. Not designed to stop vehicle progress. Not suitable replacement for permanent bollard installations.

    Click for more
  • Portable Bollards

    Portable Bollards
    See all 2 items in product family
    Portable Bollards Are Used For A Wide Variety Of Indoor Or Outdoor Protection And Security Applications.

    Guard Post™ Portable Bollards are solidly manufactured for long lasting durability and dependability. 48 inch high posts taper from 5 inch diameter round base. Each side of the post has a 2-1/2 x 20 inch inset to place reflective tape or other signage. Water-tight hollow unit can be filled with ballast to increase stability or can be attached with fasteners into a floor, dock, or any other flat base. Removable top is designed to work with plastic chain for traffic control. The top allows for chain to pass-through with a slot and a round opening for chain attachment options. The cap is easily removed to provide access into the post. Ballast such as sand or water can be added or removed through the top.Available with or without 17 inch chain.LiLittle Giant® safety barricade post has all-welded steel barricade posts for use in your plant to temporarily mark work zones. Chains included are 10 Ft. Chain for Little Giant® chain with 2 snaps.

    Click for more
  • Electrical Vehicle Charging Station Bollards

    Electrical Vehicle Charging Station Bollards
    See all 2 items in product family
    Ideal Shield® Electrical Vehicle Charging Station, Surface Mount

    Robust design made of galvanized steel to provide strength and resistance to harsh weather. It has a NEMA 4X enclosure that allows for outdoor installation and ensures safe charging in rain, sleet, snow, hail and heat. The station is a pull-up and plug-in EV charging system that incorporates strength, durability, and electric car charging all in one unit.

    Features
    • Bollard cover 40 galvanized steel x 48" sleeved in 1/4 LDPE plastic
    • Base plate 5/8"H x10"W x 10'D
    • Fits 6-5/8" Steel Pipe
    • Charging unit: 240V hybrid electrical vehicle charger
    • Installation by a certified electrician required
    • Amperage: 30A, field adjustable to 12 A and 30 A settings
    • Voltage 95 VAC - 264VAC
    • Frequency: 50/60Hz
    • Cord length: 23 feet
    • Height 58" overall
    • ETL Certified to UL Standards
    Click for more
  • Petersen Mfg Concrete Bollards

    Petersen Mfg Concrete Bollards
    See all 134 items in product family
    Petersen Mfg Concrete Bollards are Installed to Control Traffic and Protect Vehicles in Parking Lots, Parks, and Facilities.

    These concrete bollards provide protection and define perimeters in open traffic or parking areas. Concrete and filled concrete bollard styles include Decorative, Handicap Marker, Round, Square and Tapered Round concrete bollards. Bollards can be mounted with a protruding pipe into hole/concrete, or with an over existing steel pipe. 8 color finishes available. Dimensions vary.

    Click for more
  • Flexible Bollard XL System

    Flexible Bollard XL System
    See all 51 items in product family
    Click for more