Browse Fall Protection

(2,033 items)

Narrow Your Results

Availability

On Sale

Brand

  • Less...
  • More...

Size

  • Less...
  • More...

Weight Capacity

  • Less...
  • More...

Belt

Front D Ring

Back D Ring

Side D Ring

Leg Connection Type

  • Less...
  • More...

Application

  • Less...
  • More...

Material(s)

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • DBI/SALA® ExoFit NEX™ Harnesses

    DBI/SALA® ExoFit NEX™ Harnesses
    See all 73 items in product family
    DBI/SALA Body Harness Full Body Harness-Vest And Crossover Styles Provide Maximum Safety And Protection For A Variety Of Worksites.

    DBI/SALA Body Harness Full Body Harness-Vest And Crossover Styles are made of polyester, Kevlar and other high quality materials for added strength, long lasting durability and dependability. The benefits of the ExoFit Nex™ harnesses are high level of safety, comfort with technologically advanced hardware, soft yet durable anti-absorbent webbing, and strategically placed padding. The chest platform on the ExoFit NEX™ places the labels and i-Safe&#&8482; RFID tag behind a VELCRO®Brand cover to protect the labels and provide easy access. Vast selection of harness styles available to meet job requirements. D-ring extension, tool pouch, construction tool bag, attachment strap, trauma safety strap and other accessories also available. Variety of harness types available to meet suspension requirements. Colors are Black, Blue/Gray, Gray/Yellow, Gray/Navy and Brown/Navy. Sizes are XS -2XL and Universal. Dimensions vary per type. Package quantity is 1.

    VELCRO® is a registered trademark of Velcro BVBA, used with permission.

    Click for more
  • DBI-Sala® ExoFit STRATA™ Harnesses

    DBI-Sala® ExoFit STRATA™ Harnesses
    See all 40 items in product family
    DBI-Sala® ExoFit STRATA™ Harnesses Provide Ultimate Fall Protection.

    DBI-Sala® ExoFit STRATA™ Harnesses are comfortable, lightweight safety harness made of Repel™ Polyester and aluminum D ring construction to provide long lasting durability. Exclusive LIFTech™ load distribution system, and ExoFit STRATA™ removes weight off shoulders and redistributes it to hips, dramatically reducing shoulder strain and fatigue. PolarMesh™ padding delivers advanced breathability, and EZ-Link™ quick SRL adapter simplifies connecting and disconnecting personal SRL. Available styles include Climbing and Retrieval Harness, Construction Harness and Tower Climbing Harness. Leg connection types are Duo-Lock Quick Connect, Tongue-Buckle and Tri-Lock Revolver Quick Connect. Ring ypes vary. Sizes range from S-XXL. Weight capacity is 420 lbs.

    Click for more
  • Miller® Fall Protection Harnesses

    Miller® Fall Protection Harnesses
    See all 17 items in product family
    Miller by Honeywell Fall Protection Harnesses Offer Safe Efficient Protection For A Variety Of Work Applications.

    Miller Fall Harnesses are made of nylon and polyester for long lasting durability. Available in a variety of styles to meet heavy work demands. Back strap prevents user from falling out of harness. Lanyard ring allows user to attach the lanyard when not in use. Loops to accommodate a waist belt and two lanyards. Webbing stretches with worker for maximum comfort. Buckle chest, shoulder and leg straps. Visible colors help enhance compliance on jobsite. Approval certifications vary per type. Types are Contractor Harnesses, Construction Harnesses, Full Body Harnesses, Non-Stretchable Harnesses, Revolution Harnesses, Stretchable Harnesses and Ultra Harnesses. Colors are Black, Green, Orange and Yellow.

    Click for more
  • Protecta® Fall Harnesses

    Protecta® Fall Harnesses
    See all 173 items in product family
    Protecta Fall Harnesses Offer Safe And Efficient Protection For A Variety Of Work Applications.

    Protecta Fall Harnesses are made with polyester or Kevlar straps for long lasting durability. Full body harness provides vest design with 3 point adjustment. Construction harness offers ergonomically designed chassis for better fit and function, back D-ring, tongue buckle leg straps, integrated hip and shoulder pads, tongue buckle body belt with side D-rings, integral lanyard keeper, built in impact indicators and spring loaded torso buckles. Industrial harness provides up to 420 pounds capacity. Approval certifications vary per type. Types are Full Body Harness, Vest Style Harness, Vest Style Positioning and Positioning/Climbing Harness, Construction Harnesses, Comfort Style w/Padding Harnesses, Retrieval Harnesses, Industrial Harnesses and more. Fastening styles are Pass thru Buckle Legs, Quick Connect and Tongue Buckle. Colors are Blue, Yellow, Blue/Yellow, Gray/Red, Red/Black and Red. Sizes are S-XXL and One Size.

    Click for more
  • Werner® Harnesses

    Werner® Harnesses
    See all 158 items in product family
    Werner® Harnesses Are Used For Applications Including Construction, Industrial, Maintenance, And More.

    Werner® harnesses are made of high quality materials for long lasting durability and dependability. Harnesses are designed for positioning, restraint, and tool storage applications. Quick connect chest and leg buckles provide connection efficiency. Back pad provides user support, absorbs sweat, and prevents harness tangling. Indicating webbing and impact indicators allow inspection ease. Safety hook prevents false engagement. Includes 5-point adjustments for optimal fit, lightweight hardware and pads for comfort, and high visibility color for safety. Available styles include BaseWear Positioning Harness, BaseWear™ Standard Harness, BaseWear™ Standard Harness with DeCoil Lanyard, Blue Armor 1000 Climbing Harness, Blue Armor 1000 Climbing/Positioning Harness, Blue Armor 1000 Construction Harness, Blue Armor 1000 Positioning Harness, Blue Armor 1000 Retrieval Harness, Blue Armor 1000 Standard Harness, ProForm™ Standard Harness, ProForm™Construction Harness and more. Leg connections are Pass Thru, Quick Connect, and Tongue Buckle. Weight capacity is 310 lbs. Sizes are One Size, S, M/L, XL, and 2XL. Dimensions vary per model.

    Click for more
  • DBI/SALA® ExoFit™ Harnesses

    DBI/SALA® ExoFit™ Harnesses
    See all 62 items in product family
    DBI/SALA ExoFit™ Harnesses Are Designed For Comfort, Reliability And Safety During Use.

    DBI/SALA ExoFit™ Harnesses come in a variety of styles to fit a wide array of applications. Construction Vest Style Harnesses are made for general construction work and have excellent tool-carrying capabilities. Crossover Style Harnesses are used for ladder climbing and rescue operations. Features front and back D-rings, loops for a belt and quick connect buckles. Global Wind Energy Harnesses are specifically designed for the needs of the global wind energy market. Includes a convenient radio and a Lad-Saf sleeve holster on the front of the harness, and removable tool loops on the belt that allow user to easily carry equipment while climbing a tower. Also available in Construction Style, with removable lumbar protector that helps prevent wear and tear on the belt and back pad. Oil & Gas Harnesses feature a fixed soft seat sling, a removable rigid seat sling or lifting d-rings, providing versatility during riding operations on the rig. Tower Climbing Vest Harnesses have a removable seat sling for increased comfort when wearing a harness all day long. Vest Style Harnesses wrap around for the ultimate in no-tangle donning and comfortable security. The shoulder, hip and leg padding is built-in so it can't slip and the breathable lining guarantees dryness and comfort. Available in Small, Medium, Large and X-Large models.

    Click for more
  • MSA® Fall Harnesses

    MSA® Fall Harnesses
    See all 15 items in product family
    MSA Fall Harnesses Are Used For Construction Work At High Levels. MSA Fall Harnesses are made with abrasion-resistant, strong, durable webbing for long lasting durability. Web retainer collars keep excess webbing neat. Integral backpad provides added comfort during work positioning. Includes removable, tongue-buckle tool belt and shoulder pads. Available styles include ArcSafe Harnesses, Workman Construction Harnesses, Workman Harnesses and Workman Vest Style 1 D-Ring and 3 D-Ring Harnesses. Sizes range from X-Small to 2X Large.

    Click for more
  • DBI/SALA® ExoFit™ XP Harnesses

    DBI/SALA® ExoFit™ XP Harnesses
    See all 38 items in product family
    DBI/SALA ExoFit™ XP™ Harnesses Provide Reliable Fall Protection, While Remaining Comfortable.

    DBI/SALA ExoFit™ XP™ Harnesses come in a variety of styles to fit a wide array of applications. Arc Flash Harnesses with PVC coated back D-rings are perfect for use in any industry where high voltage electricity is a concern. Also available in a Construction Style with a back web loop. Vest Style Harnesses wrap around in the shape of an X for ultimate, no-tangle donning and comfortable security. Materials are soft, lightweight and durable. Padding can be removed and cleaned for increased longevity. Also available in Construction Style with a belt for tool carrying and general construction work. Cross Over Style Harnesses feature quick connect buckles and polyester webbing for fast action and long lasting durability. Available with various ring styles for increased versatility. Tower Climbing Harnesses are designed for comfort with state-of-the-art 3-D mesh lining that wicks away moisture. Soft edging moves to prevent uncomfortable rubbing or chafing for enhanced mobility. Meets or exceeds all applicable industry standards including OSHA and ANSI including the stringent ANSI Z359. Sizes include Small, Medium, Large and X-Large.

    Click for more
  • DBI/SALA® Delta™ Harnesses

    DBI/SALA® Delta™ Harnesses
    See all 122 items in product family
    DBI/SALA Delta™ Harnesses Are Designed For Comfort, Reliability And Safety During Use.

    DBI/SALA Delta™ Harnesses are made of Nomex/Kevlar blend, polyester and nylon materials to provide long lasting durability. No-Tangle design provides wearer convenience for putting on or taking off. Variety of styles available including Arc Flash Construction Style Positioning, Crossover Positioning /Climbing, Nomex/Kevlar Harness, Blue cotton Workvest, Chair Harness, Hi-Vis Reflective Workvest, Oil and Derrick Harness, Vest Style Iron Worker Harness and more. Available with or without belt. Sizes range from S-2XL and One Size. Weight capacity up to 420 lbs. Available colors are Black, Black/Yellow, Yellow, Blue, Black/Orange/Yellow, Orange/Yellow, Yellow/Navy, Yellow/Gray and Hi-Vis Orange or Yellow. Dimensions vary per model.

    Click for more
  • Gemtor™ Harnesses

    Gemtor™ Harnesses
    See all 50 items in product family
    Gemtor™ Full Body Harnesses Provide Reliable Worker Safety For Climbing, Rescue, Suspension And More.

    Gemtor™ Full Body Harnesses equally distribute force over torso, chest and shoulders for superior worker safety. Standard sliding back D-ring keeps worker suspended in upright position in the event of a fall. Full shoulder and leg strap adjustment ensures proper fit. Available in Full Body Harness and Vest Full Body Harness. Connection types are Attached Energy Absorbent Lanyard, Quick Connect at Hip/Buckles/Chest, Quick Connect Chest/Leg Strap and Quick Connect Legs and Straps. Harnesses are OSHA/ANSI compliant.

    Click for more
  • DBI-SALA® Workseats and Slings

    DBI-SALA® Workseats and Slings
    See all 9 items in product family
    DBI-SALA® Workseats and Slings Provide Comfort, Safety And Protection When Used With A full Body Harness.

    DBI-SALA® Workseats and Slings are made of 1-3/4 in. (4.4 cm) polyester web with corrosion resistant hardware for long lasting durability and dependability. Designed to provide comfort and support in seated position while suspended. Models available with or without belt. For use with full body harnesses and fall arrest system. Integral front D-ring provides safe, compatible connection point for suspension line offering good balance. Large nylon covered foam cushion adds comfort for long periods of suspended work. Small snap hook attaches to seat board sides for attaching tools and equipment. Used for long periods in outdoor elements including sun exposure without tearing or fraying. Extra webbing at seat contact areas provides added abrasion resistance. Allows strong, fast and safe connections. Soft sling seat also available. OSHA 1910.66, OSHA 1926.502 approvals. Types are Rigid Board Seat, Rigid Board Seat w/Belt and Soft Sling Seat. Sizes are XS, S, M, L, XL and Universal. Capacity is 310 lbs.. Color is Yellow. Package quantity is 1.

    Click for more
  • Rigid Lifelines® Full Body Harnesses

    Rigid Lifelines® Full Body Harnesses
    See all 1 items in product family
    Rigid Lifelines® Full Body Harnesses Are Made With High Quality, Durable Materials That Take Worker Comfort Into Consideration.

    Rigid Lifelines® Full Body Harnesses come standard with 5 points of adjustment for a superior fit and long lasting comfort. Includes dual lanyard keepers to store lanyards when not in us and dual fall indicators for faster inspection.

    Click for more
  • FallTech® Harnesses

    FallTech® Harnesses
    See all 25 items in product family
    FallTech® Harnesses Provide Safety And Worker Protection When Working At Heights.

    FallTech® Harnesses are made of nylon webbing, polyester and Nomex/Kevlar to provide long lasting durability. Available types include Full Body Harness, Climbing Crossover Harness and Harness/Lanyard Combination Set in several fabrics and materials. Leg types include Mating Buckle, Mating Buckle/Tongue Buckle, Quick connect and Tongue Buckle. Weight capacities are 310 lbs. and 425 lbs. Sizes range from S-XL and One Size. Available with or without D-Ring front, side or back.

    Click for more
  • Guardian Fall Protection Harnesses

    Guardian Fall Protection Harnesses
    See all 51 items in product family
    Guardian Fall Protection Harnesses Provide Fall Protection For Applications Including Construction, Industrial, Commercial, And More.

    Guardian fall protection harnesses are made of high quality materials for long lasting durability and dependability. Harnesses include back pad and shoulder pads for improved elasticity and added comfort. Units allow convenient adjustability for ergonomic control and user convenience. Includes break-away lanyard keepers. Available styles include Halo Construction Harness, Halo Harness, Seraph Sternal D-Ring Construction Harness and more. Sizes are S-2XL. Available colors are Red and Yellow. D-ring available on front. side, or back. ANSI and OSHA approved.

    Click for more
  • Safety Works Fall Harnesses

    Safety Works Fall Harnesses
    See all 1 items in product family
    Safety Works Fall Harnesses Provide Full Body Fall Protection For Construction, Industrial, General Industry, and Other Safety Required Applications.

    These full-body harnesses with straps are designed to evenly distribute fall impact over the thighs, waist, chest, shoulders, and pelvis. The harnesses are available in 1 D-Ring for connector/rescue attachment or 3 D-Ring with hip rings for hands-free work. The lightweight components and durable webbing provide user comfort while ensuring secure protection. The yellow/black color finish improves visibility for added safety and security. Includes a 400 lb. weight capacity for reliable worker and equipment support. Extra-large size is available for larger personnel. Optional vest-style harness and web retainer collars are available. ANSI and CSA certified.

    Click for more