Browse Safety Guards & Protectors

(1,698 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • Global Industrial™ Low Profile Rack Guards

    Global Industrial™ Low Profile Rack Guards
    See all 4 items in product family
    Global Industrial™ Low Profile Rack Guards Protect Pallet Racks, Parking/Loading Areas, Machinery and Personnel in Heavy Machinery or Warehouse Environments.

    Global Industrial™ Low Profile Rack Guards have a welded steel construction for long lasting durability. Low profile design with high visibility safety yellow finish and black visibility stripes protects equipment and personnel. Available styles are Rack Guard and Rack Guard - Removable.

    • Rack guards provide protection for pallet racks, machinery, parking/loading areas, and personnel
    • Guards configured in 3 styles
    • All welded steel construction measures 4-1/2" diameter
    • Base plates measure 8" x 8" square
    • Lengths are 36" and 48"
    • Height is 9"
    • Hardware is not included


    Click for more
  • Valley Craft Universal Post Protector

    Valley Craft Universal Post Protector
    See all 3 items in product family
    Valley Craft Universal Post Protectors Are Designed To Protect Any Industrial Racking System & Pallet Rack.

    Post protectors prevent denting or marring of upright posts and add years to the life of existing racks. Built with heavy-duty 1/4" steel that is virtually indestructible. Coated with Safety Yellow enamel. Hardware is included for installation. Available in 3 different sizes.

    Click for more
  • Steel Post Protectors

    Steel Post Protectors
    See all 45 items in product family
    Steel Post Protectors Provide Pallet Rack Protection and Personnel Safety For Multiple Working Environments Including Warehouses, Distribution Centers, Commercial Properties, and more.

    These post protectors serve as a pallet rack guard and are designed to absorb accidental impact caused by forklifts, hi-lows, and other equipment to help minimize repair costs and injury claims. The guards are made of heavy gauge steel for added strength and support in harsh working conditions. The durable powder coat finish ensures rust, oxidation, and corrosion resistance in wet or moist environments. Includes four pre-drilled 9/16" mount holes that support floor anchoring for easy installation. Guards support rack posts up to 4"W. Colors are Black, Blue, Green, Orange, and Yellow. Thickness options are 1/4", 3/8", and 1/2". Available heights are 12", 18", and 24". Base plates measure 7-1/2"L x 6"W. Dimensions vary per model.

    Click for more
  • Expandable Protective Steel Rail Barrier

    Expandable Protective Steel Rail Barrier
    See all 1 items in product family
    Expandable Guard Rail Barrier Extends From 62 To 108"W To Protect Various Sized Equipment And Machinery.

    This highly visible safety barrier protects personnel and property in industrial environments. Expandable guard rail is made with heavy duty welded steel and measures 24"H. This security barrier has a yellow powder coat finish for high visibility. Safety guardrail includes steel mounting plates with 1" openings to allow floor anchoring (hardware not included). Expandable barrier system can be bolt mounted to existing concrete floors using the Optional Concrete Installation Kit or easily installs in new concrete.

    Click for more
  • Stainless Steel Rack Guards

    Stainless Steel Rack Guards
    See all 4 items in product family
    Stainless Steel Rack Guards Help Protect Warehouses, Parking, and Loading Areas from Vehicle Impact Damage.

    Stainless Steel Rack Guards are made with Type 304 stainless steel and a polished surface finish to provide corrosion resistance and lasting durability. Low Profile Rack Guards are also used to protect pallet racks, machinery, and personnel. Tube diameters are 4-1'2" of all welded stainless steel for additional structural integrity. Base plates on all models measure 8" x 8". Lengths are 36" and 48". Heights are 9" and 16". Rack guards meet NSF/ANSI 51-2009 standard for use in non-food and splash zone environments within the food industry. Mounting kits sold separately.

    Click for more
  • Rack Guards

    Rack Guards
    See all 5 items in product family
    Rack Guards Help Protect Warehouses, Parking, Loading Areas, Machinery, and Personnel from Impact Damage.

    Rack Guards are made of thick schedule 10 steel mounted on 3/8" steel plates. Holes are pre-drilled (3/4") for easy installation. Baked-on powder coated safety yellow finish provides high visibility. Tube diameters are 4" and 4-1/2". Lengths are 36" and 48". Width is 8". Heights are 9" and 16". Base plate measures 8"L x 8"W. Weighs 72 lbs. each. Anchor bolts not included.

    Click for more