Stack Lights
Stack lights are industrial visual signaling devices used in harsh working conditions. Their impact-resistant waterproof housings are equipped with bright, energy-efficient LEDs, making it easy to identify their state from a distance. LED stack lights and multi-status indicators are commonly used in manufacturing and industrial facilities, warehouses, and aviation and aerospace industries.
Most Relevant
Texelco LED Complete Light Stacks

Texelco LED Complete Light Stacks are the perfect solution for clear and effective signaling in a wide range of applications. These stack lights feature high-quality LED lights that provide bright and reliable illumination, and can be set to steady, flashing, rotating, or strobe patterns. These LED Stack lights come in various colors and have a compact, durable design. Some units include sounders.
| Compare | Image | Light Source | Voltage | LED Color Family | Lamp Life Hours | Height | Operating Temperature | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | LED | 24V AC/DC V | - | 50000 hr | 7 in | min: -4 F max: 122 F | WBB2077805 | $199.95 | ||
![]() | LED | 120 AC/DC V | - | 50000 hr | 7 in | min: -4 F max: 122 F | WBB2077929 | $235.95 | ||
![]() | LED | 120 AC/DC V | - | 50000 hr | 11.4 in | min: -4 F max: 122 F | WBB2077899 | $469.95 | ||
![]() | LED | 24V AC/DC V | - | 50000 hr | 15.8 in | min: -4 F max: 122 F | WBB2077927 | $655.00 | ||
![]() | LED | 120 AC/DC V | - | 50000 hr | 9.2 in | min: -4 F max: 122 F | WBB2077930 | $349.95 | ||
![]() | LED | 24V AC/DC V | - | 50000 hr | 13.6 in | min: -4 F max: 122 F | Ships Same Day WBB2077917 | $349.95 | ||
![]() | LED | 24V AC/DC V | - | 50000 hr | 15.8 in | min: -4 F max: 122 F | WBB2077918 | $529.00 | ||
![]() | LED | 120 AC/DC V | - | 50000 hr | 9.2 in | min: -4 F max: 122 F | WBB2077884 | $329.95 | ||
![]() | LED | 24V AC/DC V | - | 50000 hr | 9.2 in | min: -4 F max: 122 F | Ships Same Day WBB2077916 | $239.95 | ||
![]() | LED | 24V AC/DC V | - | 50000 hr | 7 in | min: -4 F max: 122 F | WBB2077915 | $239.95 |
Showing 1-10 of 16 results
Microstat® LED Warning Indicators

Microstat® LED Warning Indicators are highly reliable and compact devices designed to provide clear and visible warning signals. With bright LED lights in multiple colors, they offer excellent visibility in various industrial settings. These indicators are easy to install and operate, making them ideal for a wide range of applications such as machinery, equipment, and control panels.
Multi-Status Indicator

The Multi-Status Indicator is a versatile device with multiple LED colors, designed to provide clear status information. Status indicators are ideal for displaying power on/off, system status, error codes, process stages, and more. They are easy to install on control panels and machinery, enhancing monitoring systems.