Browse Security & Access Control

(4,419 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • Control Locks, Links, & Seals

    Control Locks, Links, & Seals
    See all 17 items in product family
    Safety Control Locks And Seals Provide Assurance That Contents Are Secured.

    Safety Control Locks And Seals are sturdily made for lasting dependability and reliability. No tools are required. Once locked, seals must be broken to open. Wide selection available to suit particular need or application. Padlock Control Seals have tapered thicknesses that allow you to control the break strength from easy to medium to hard. Safety Control Links are unique, disposable mini padlock devices, also available in a mini-pak. Safety Control Seals are designed for narrow slot openings and are available in red, green or blue colors, with or without numbers, for coding or identification purposes. Sure Strip Safety Seals have a minimum of nine locking positions. Simply slide the narrow end through the item opening and then through the barrel to lock.

    Click for more
  • Truck & Cable Seals

    Truck & Cable Seals
    See all 9 items in product family
    Truck and Cable Seals Prevent Unauthorized Access For Automotive, Storage, and Transport Applications.

    These truck and cable seals are tamper resistant and designed to secure trailer doors and other transport equipment. The seals are made of aluminum or plastic making them both strong and durable for indoor and outdoor environments. Some models have serialized numbers for easy identification, inventory, and tracking. They must be cut to be removed. Colors vary per model. Sold in package quantities of 100.
    • Aluminum or plastic construction
    • Serialized numbers
    • Package quantity of 100
    Click for more
  • Padlock Plastic Seals

    Padlock Plastic Seals
    See all 8 items in product family
    Padlock Plastic Seals are an Economical Solution to Traditional Padlocks for Securing.

    Padlock Plastic Seals are tamper and corrosion resistant. Polypropylene with stainless steel wire hasps provide security. Seal body blushes if tampered with. Seals are heat stamped with seven-digit sequential numbers that are factory specified. Standard seals are stamped "SEAL". Available in several colors include blue, red, green, orange, black, yellow, white, and gray. Sold in package quantities of 100.

    Click for more
  • Ring-Loc Drum Seals

    Ring-Loc Drum Seals
    See all 7 items in product family
    Ring-Loc Drum Seals Ensure Fiber Drum Integrity.

    Ring-Loc Drum Seals are made of polypropylene that blushes if tampered with. Seals are applied with two fingers and removed with a simple cutting tool. Available with or without shroud. Colors are red or blue. Length is 1-34".

    Click for more
  • Fire Extinguisher Seals

    Fire Extinguisher Seals
    See all 4 items in product family
    Fire Extinguisher Seals are UL Approved for Fire Extinguisher and Safety Doors.

    Fire Extinguisher Seals can also be used with courier pouches, canisters or cabinets that contain valuables or sensitive documents. They are one of the few security seals approved for use by Underwriter's Laboratories. Breaking strength of 10 to 14 pounds. Pull-Tite Seals are embossed with "SEALED DO NOT REMOVE". Length is 9". Colors are Green, Blue, Yellow, and Black. sold in 100 per package.

    Click for more
  • Vestil® Security Seals

    Vestil® Security Seals
    See all 8 items in product family
    Security Seals Are Used For Sealing Trailers, Gates, Hatches And Doors.

    Security Seals are made of polypropylene and metal for long lasting durability. Designed to reveal even the slightest tampering attempts. Types are Sequentially Numbered and Not Sequentially Numbered. Colors are Blue and Red. Lengths are 3", 8-1/8", 8-1/4", 14-1/8" and 15". Package quantity is 100.

    Click for more