Browse Bins, Totes & Containers

(12,028 items)

Narrow Your Results

Availability

Length Range

  • Less...
  • More...

Width Range

  • Less...
  • More...

Height Range

  • Less...
  • More...

Construction

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Compartment Rack with Steel Compartment Boxes

    Compartment Rack with Steel Compartment Boxes
    See all 13 items in product family
    Durable Steel Compartment Box Slide Racks with Steel Scoop Compartment Boxes Are Ideal For Organizing And Storing Small Parts.

    Sturdy construction compartment rack using prime cold-rolled steel. Each sliding cradle holds up to 40 lbs for Standard Slide Rack; 75 lbs for Heavy Duty Bearing Slide Rack. Easy glide slides allow boxes to move in and out smoothly. Center braces on sliding cradles provide extra rigidity. Reinforced rack keeps boxes level. Boxes can be easily removed for transport to work areas. Durable gray powder coat.

    Steel Scoop Compartment Boxes separate items to provide organized storage. The box is made with prime cold rolled steel for strength that lasts. Storage boxes include high impact styrene inserts to separate container into compartments. Each compartment has a scooped bottom for easy parts removal. Lid features full length piano hinges for rigidity. Positive locking pull-down catch keeps lid tightly closed to secure contents in compartment. Gray powder coat finish.

    Click for more
  • Steel Compartment Box Racks with Plastic Compartment Boxes

    Steel Compartment Box Racks with Plastic Compartment Boxes
    See all 3 items in product family
    Steel Compartment Box Racks with Large Plastic Compartment Boxes Are Idea For Organizing And Storing Small Parts.

    Compartment Box Racks with pre-punched holes in tops and bottoms allow for secure stacking. Flexible offset handle prevents boxes from sliding out during transport. Keyhole slots in back allow mounting on walls or panels. Durable gray powder coat finish.

    Compartment Boxes are molded from clear polypropylene resin which permits visibility of contents. Two positive snap latches keep boxes securely closed and prevent parts from migrating between compartments. Patented positive stops allow cover to be opened wide or remain in the up right open position making it easy to read content labels. Heavy duty reinforced hinges. Cover overlaps sides to keep out dust and dirt.

    Click for more
  • Steel Parts Compartment Storage Boxes

    Steel Parts Compartment Storage Boxes
    See all 20 items in product family
    Compartment Storage Boxes Separate Items To Provide Organized Storage.

    Compartment boxes are made with prime cold rolled steel for strength that lasts. Small part storage boxes include high impact styrene inserts to separate container into compartments. Each compartment has a scooped bottom for easy parts removal. Lid features full length piano hinges for rigidity. Positive locking pull-down catch keeps lid tightly closed to secure contents in compartment. Storage boxes measure 18”W x 12”D x 3”H overall. Gray powder coat finish. Adjustable Compartment Boxes include removable dividers that adjust on 1” centers for customizable compartment sizes.

    Click for more
  • Clear Plastic Compartment Organizer Boxes

    Clear Plastic Compartment Organizer Boxes
    See all 79 items in product family
    Plastic Compartment Organizer Boxes Are Designed To Store And Transport Small Parts For Workshops, Studios, Classrooms And More.

    Plastic Compartment Organizer Boxes are made of impact resistant plastic with transparent lids for clear visibility and long lasting durability. Lids latch shut for secure closure. Some models feature grid indentations on lids to prevent stored items from spilling into other compartments. Waterproof storage containers include an O-ring seal to keep water out of supplies. Double-sided Organizers provide twice the storage capacity.

    Dividers are Fixed or Adjustable. Available with 1 to 104 Compartment Configurations. Dimensions vary per model.

    Click for more
  • Plano StowAway Drawer Rack Systems

    Plano StowAway Drawer Rack Systems
    See all 6 items in product family
    Plano StowAway Drawer Rack Systems Provide Storage For Accessories Such As Nuts, Bolts, Screws, Connectors And More.

    Plano StowAway Drawer Rack Systems are made of Polypropylene to provide long lasting durability. 2, 3 and 4 Box Systems available. Additional storage for small hand tools provided under lid. Color is Gray/Sandstone and Red/White. Dimensions vary.

    Click for more