Level Alarms & Gauges
Brand
Length
Material
Width
Type
Height
Capacity
Color
Price
Related Products
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2 Fitting, 24 Depth This is the standard Therma Gauge Model. The base construction for our liquid level tank indicator is galvanized wetted rods with HDPE Floats. Other options are available for increased compatibility with various liquids. This mechanical indicator/ gauge is custom made in house to fit your tank. Our flexible production process allows for custom sizes that range from 6 inches to 144 inches in total length. We can also customize the level indicator to accommodate for double walls and pipe risers. ...
Justrite® 08902 Rigid Brass Safety Drum Faucet Dispensing faucets for horizontal drums. Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. For trouble-free dispensing of viscous, noncorrosive flammables such as adhesives, paint or heavy oils above 2000 SSU (about 30W oil), use Justrite®'s 2" Gate ...
The Gizmo Engineering DLP-PF-55G is a low-level drum alarm designed to prevent industrial pumps from running dry. Tailored specifically for 55-gallon drums, this unit integrates a liquid level sensor with a suction pipe to ensure continuous monitoring while chemicals are being drawn. Power:It is entirely battery-powered by a long-lasting lithium battery, requiring no external wiring and remaining functional during power outages. Alert System: When liquid levels fall below the preset threshold, the device triggers a103dB warbling buzzer and a bright, flashing LED. Durability: Constructed ...
The Overfill Alert Gauge is a high level visual gauge designed to visually alert you that your AST (tank) is near full. This overfill monitor's simple pop up mechanical design promotes easy installs, maximum durability, and low up front costs. Includes a 1 year limited warranty for manufacturer defects. Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.
DHP-PF is a high-level drum alarm designed to provide reliable overfill protection for chemical and process drums equipped with a 2 inch NPS bung connection. It combines a rugged float switch assembly with an integral feed pipe, loud audible alarm, and bright visual indication to warn operators before a drum reaches a critical level. This compact, self-contained unit is ideal for automatic feed systems where uninterrupted, unattended operation is required and where spills or overflows would be costly, hazardous, or environmentally damaging. By integrating the feed pipe and float in one ...