Browse Bins, Totes & Containers

(12,031 items)

Narrow Your Results

Availability

Length Range

  • Less...
  • More...

Width Range

  • Less...
  • More...

Height Range

  • Less...
  • More...

Capacity Lbs. Range

Accessory Type

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Folding Wire Bulk Containers

    Folding Wire Bulk Containers
    See all 20 items in product family
    Collapsible Wire Containers Set Up in Seconds and Fold Flat to Save Space and Reduce Return Shipping Costs.

    Open wire mesh provides excellent visibility for easy inventory control. Wire storage containers help eliminate dust and dirt build up. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access when stacked.

    These one piece Heavy-Duty folding containers feature wire mesh arc-welded to a channel formed steel base. The sides and corners of these shipping containers are heavily reinforced for toughest industrial uses. Durable gray powder coat finish resists rust and corrosion. Wire bulk containers stack up to 4 high.

    Add optional features to meet your needs.
    Blue Nylon Covers keep contents hidden, secure, and dust free. Made with water resistant 400 denier nylon. Reinforced corners and double stitching for added durability. Features flip front door panel with touch closure and self adhesive attachment section to fasten cover to cart.
    Caster Kit for mobilization. 4 swivel, 2 braking, 5"x 1-1/2" mold-on rubber casters. 1,400 lb capacity.
    Optional Wire Mesh Hinged Lid is padlockable for security. Hinged to allow easy access to contents.

    Standard Duty containers with zinc-plated finish feature steel base to add strength. Combine strength with minimum weight. Available in container and container with lid. Optional caster kit for mobilization.
    Click for more
  • Folding Steel Containers - Sheet Metal and Wire Mesh

    Folding Steel Containers - Sheet Metal and Wire Mesh
    See all 4 items in product family
    Folding Steel Containers - Sheet Metal and Wire Mesh - Are Used For Industrial And Commerical Storage Needs.

    Folding Steel Containers are made of steel with a zinc galvanized finish for long lasting durability. Floor is Sheet Metal on Tubing Base Structure to provide easy set up. Folds flat to save space and shipping costs. Containers measure 40-1/2" x 34-1/2" x 26" upright height and 11-1/2" collapsed Height. Load Capacity is 3200 lbs. Maximum stack height is 5 Containers. Stack Height is 4 High for truck shipments. Stack Height of 9 when collapsed for return shipping. Inside Usable Volume is 14 or 18 Cubic Feet 4 Inter-Stackable with other containers.

    Click for more
  • Plastic Folding Bulk Containers

    Plastic Folding Bulk Containers
    See all 31 items in product family
    Plastic Folding Bulk Containers Store And Transport Various Items Safely And Securely.

    Plastic Folding Bulk Containers are made of high-density polyethylene plastic for long lasting durability. Features a folding design for easy storage and portability. Bulk containers offer a four-way fork entry for greater control while handling. Plastic folding bulk containers can be stacked without racking for greater stability and safety. Structural-foam molded construction offers enhanced strength and support. Bins, totes and containers are easy to clean. Colors are Black, Blue or Gray. Dimensions and weight capacities vary per model. Bulk Container Lids are sold separately. Protects contents against damage from dust and debris for added reliability.

    Click for more
  • Agricultural Folding Bulk Containers - FDA Approved

    Agricultural Folding Bulk Containers - FDA Approved
    See all 1 items in product family
    Agricultural Folding Bulk Containers Are FDA Approved For Sanitary Storage. Agricultural Folding Bulk Containers are made with high-pressure injection molded polypropylene for crack resistance and long lasting durability. UV-stabilized and FDA-approved materials. Collapsible and reusable to provide savings in transportation and industrial storage costs. Storage bins stack up to three high in standard trailers. Ten-point seal lock system ensures fast and secure set up and collapse. Four-way fork lift entry with 3-11/16" opening with curved fork entry minimizes fork damage. Vented sidewalls, four-way forklift base, and side drop-gate provide optimum performance. Four card holders measure 13"x14-1/2". Bin dimensions are 40"L x 48"W x 33"H. Color is Tan.

    Click for more
  • Quick Assembly Pallet Containers

    Quick Assembly Pallet Containers
    See all 4 items in product family
    Quick Assembly Pallet Containers Save on Return Shipping Costs!

    These plastic pallet containers are used for agricultural, pharmaceutical, industrial and food service environments. These USDA approved, high density structural foam polyethylene bulk plastic containers resist rust, chemicals, rotting and warping. Large plastic storage containers withstand temperatures from 0°-140°F. Interlocking sides disassemble in seconds with a quick-release safety latch and lock back together securely without special tools, saving up to 75% of space on return shipping. Bulk storage containers stack up to 6 high with patented interlocking corners. Base permits 4-way fork entry and can be used as pallets without sides. Gray color. Available Solid Wall or Vented Wall containers. Caster Models have 6" plate casters (2 swivel, 2 rigid) with reinforced dolly base that allows stacking.

    Click for more
  • Folding Transport Containers

    Folding Transport Containers
    See all 5 items in product family
    Folding Shipping Containers Are Collapsible and Stackable, Save Space And Shipping Costs.

    These folding containers provide up to a 5:1 reduction ratio in shipping volume when containers are empty and folded. Sturdy gray plastic containers include comfort grip ergonomic handles and a large label area with cardholder. Gray Solid Wall Containers are designed to fit on a standard 48" x 45" pallet footprint. Black Mesh Containers are light weighted containers for assembly area, car trucks. Allows secure stacking when folded and when in use.

    Click for more
  • Collapsible Lugs

    Collapsible Lugs
    See all 2 items in product family
    Collapsible Lugs Are Used For Display And Transportation Of Grocery Produce.

    Collapsible Lugs are made with ABS plastic for long lasting durability. Features a lightweight and collapsible design for easy storage and portability. Bins nest 1 inch and are stackable for ease of use. Offers a convenient lip for toting. Smooth and rounded edges for added safety. Color is Black. 23-1/2 inch Length x 15-1/2 inch Width. Height is 4-1/2 or 6-1/2 inches. Package quantity is 1.

    Click for more
  • Easy Assembly Bulk Containers - Solid Or Vented Sides

    Easy Assembly Bulk Containers - Solid Or Vented Sides
    See all 6 items in product family
    Easy Assembly Plastic Bulk Containers Provide A Super Value! Easy Assembly.

    Structurally reinforced bulk containers are made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Feet also allow 4-way forklift access. Bulk containers are shipped flat for reduced shipping. Posts and panels are easy-to-assemble to base using included hardware. Measures 39-1/4"L x 31-1/2"W x 29"H overall without casters. Container available with mesh or solid sides.
    For convenient mobility, add optional rugged Caster Set that includes 4 swivel casters (2 with brakes) and holds up to 2000 lbs.

    Click for more