Browse Bins, Totes & Containers

(11,545 items)

Narrow Your Results

Availability

Product Group

Color Family

  • Less...
  • More...

Accessory Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Premium Plastic Stack And Hang Parts Bins

    Premium Plastic Stack And Hang Parts Bins
    See all 100 items in product family
    Premium Stacking Bins Help Organize Inventory And Supplies In Offices, Classrooms, Workshops And More.

    Premium Stacking Bins are made using waterproof and corrosion-proof polypropylene, and are able to withstand temperatures ranging from -40°F to 250°F. Stacking bins are made with anti-slide stops to prevent shifting when stacked, and also feature a full-width hanger lip for easy hanging on louvers. Long lasting durability. Slotted label holders provide space for labeling of contents. Available in a variety of colors and sizes. Clear Windows (sold separately) allow high stacking of inventory in bins while still maintaining visibility. Dividers (sold separately) are available in several sizes for compartmentalizing individual bins.

    Click for more
  • Akro-Mils® Stacking Bins - Akrobins®

    Akro-Mils® Stacking Bins - Akrobins®
    See all 92 items in product family
    Akro-Mils® Stacking Bins - Akrobins® Are Designed To Control Inventories, Shorten Assembly Times and Minimize Parts Handling.

    Akro-Mils® Stacking Bins - Akrobins® are made of industrial grade polymer for lasting durability and dependability. Bins hang or stack to accommodate varying storage needs. Extra wide stacking ledge and finger grips provide easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Ships assembled. Dividers, label holders, windows, bins, totes and containers sold separately. Available colors are Beige, Black, Blue, Green, Red and Yellow. Dimensions and package quantities vary per type.

    Click for more
  • Lewisbins Stacking Bins

    Lewisbins Stacking Bins
    See all 61 items in product family
    High-quality dividable, stackable bins are designed to meet different material handling needs.

    Hard-wearing polypropylene stackable bins are designed to last and provide excellent value. These bin boxes have a hopper front that permits easy viewing and parts retrieval. Part Bins are molded to stack safely, provide ample label area and securely hold optional dividers. Industry standard sized plastic bins fit most shelving and louver systems. Storage bin dividers sold separately, 6 per package in black only. Stackable bins are available in Blue, Yellow or Red.
    Click for more
  • SSI-Schaefer LF Series Hopper Front Stacking Bins

    SSI-Schaefer LF Series Hopper Front Stacking Bins
    See all 23 items in product family
    This Collection Of Hopper Front Stacking Bins Is Available In Various Sizes To Meet Multiple Storage Needs From Small To Large.

    Made using double-walled, high strength polyethylene for extra durability and corrosion resistance. Recessed grip handle on the back allow easy handling. Hopper front opening for easy access to contents, even when stacked or placed on shelves. Wide stacking ledges with built-in stops allow secure stacking of bins. Label area front for easy content identification.

    Click for more
  • Premium Stackable Shelf Bins

    Premium Stackable Shelf Bins
    See all 101 items in product family
    Premium Stackable Shelf Bins Store And Organize Medium And Large Items For Residential And Commercial Applications.

    Stackable Shelf Bins are made of strong polypropylene to provide long lasting durability. Bins have built in rear hanger allowing bins to hang from louvered panels or rails. Optional cross dividers allow flexibility and keep parts organized. Waterproof bins resist rust and corrosion. Features large molded front label slots for ID labels. Autoclavable up to 250°F and resistant to extreme cold. Available colors are Black, Blue, Gray, Ivory, and Orange. Sold in package quantities of 6 or 12. Dimensions vary per model.

    Click for more
  • Akro-Mils® 33 Inch Extra Wide Storage Bin

    Akro-Mils® 33 Inch Extra Wide Storage Bin
    See all 1 items in product family
    This Wide Storage Bin Allows Long, Bulky Items To Be Stored Anywhere!

    AkroBins® wide plastic bin helps control inventories, shorten assembly times and minimizes parts handling. Made with one-piece corrosion and impact resistant polypropylene. Bins allow secure stacking to save storage space and create a customized storage system. Hanging lip allows plastic bin to be stored on louvered panels. Hang bin withstands temperatures up to 250°F. Optional One-Piece Transparent Lid protects contents. Optional Divider allows small parts storage using multiple compartments on one wide storage bin.

    Click for more
  • Heavy Duty Hopper Bins

    Heavy Duty Hopper Bins
    See all 19 items in product family
    These Heavy-Duty Storage Bins are Perfect for Organizing Heavy, Bulky Items.

    Quality heavy-duty hopper storage bins feature a wide front opening for access, large label holders for quick identification (Model 752397 only) and 1 rear and 2 side grip handles. The durable, easy-to-clean polypropylene construction of these hopper bins resists rust, corrosion and most chemicals making them used for storage applications. Plastic bins stack 6 high. Sold in carton quantities - 1 color per carton. Choose from Gray, Blue, Red, Beige or Green.

    Optional Clear Window increases storage bin space and allows viewing of contents. Add Labels to Model 752397 to identify contents clearly.

    These bins are also available together with economical boltless steel shelving.

    Click for more
  • Quantum Hulk, Magnum and Rack Stacking Bins

    Quantum Hulk, Magnum and Rack Stacking Bins
    See all 85 items in product family
    Jumbo Bulk Stackable Bins Help to Organize Bulky Items.

    24, 30 and 36" Deep Jumbo Hulk Stackable Bins and Magnum Bins feature reinforced walls on these plastic storage bins add strength and rigidity and a wide top ledge permits stable, higher stacking. These plastic bins are constructed of water and corrosion proof polypropylene. Stackable bins withstand freezers and autoclaves from -40°F to 250°F. Anti-slide stop prevents storage bins from shifting when stacked. Slotted label holders allow easy identification of contents. These jumbo stackable bins cannot be hung on louver panels or rail systems. Stacking bins are available in Blue, Red or Yellow.

    Optional Black Dividers maximize flexibility and keep contents organized. Clear Windows increase bin capacity and provides a quick view of the bin contents.

    RackBin™ Extra Large Pallet Rack Containers Are Specifically Designed To Fit Pallet Racks. Extra large bins offer a generous 41-7/8" length to store larger items and ensure full use of space on 42"D racks. Heavy duty front, back and side grips allow easy handling. Wide stacking ledge and anti-slide locks allow secure stacking and prevent forward shifting. Base includes eight 1/4" drill hole patterns for easy hole insertion that allows drainage and air circulation. Waterproof bins are corrosion free. Bins have a large label area on front to allow easy identification. RackBin™ are available in Gray and Blue.

    Click for more
  • Mobile Stack Hopper Bins

    Mobile Stack Hopper Bins
    See all 52 items in product family
    Mobile Storage Stacking Hopper Bins Safely Store And Transport Large Parts.

    Storage Hopper Bins are made with extra strong injection-molded polyethylene for long lasting durability. Hopper front provides access and visibility. These super size plastic bins have ribbed reinforced walls to ensure added strength. Plastic bin boxes have wide ledges that interlock for positive stacking. Plastic bins resist corrosion, most solvents and rot and withstands -40° to 180°F. Includes molded-in label holders. Mobile Bins with Casters can hold up to 250 lbs. and move easily on 3" non-marring hard rubber swivel casters with brakes. Sold in carton quantities. Mobile Bins are non-cancellation and non-returnable.

    Click for more
  • SSI-Schaefer Extra Large Stacking Bins

    SSI-Schaefer Extra Large Stacking Bins
    See all 5 items in product family
    SSI-Schaefer Extra Large Stacking Bins Withstand Temperatures From -40° to 180°.

    SSI-Schaefer Extra Large Stacking Bins are iInjection molded extra heavy polyethylene bins that provide long lasting durability. Molded-in label holders and 3 divider slots provide easy organization of contents. Used to store loose parts, packaged goods, or components. Bins are stackable for storage convenience. Withstands temperatures. from -40° to 180°F. Extra Large Stacking Bins available in the following colors: Blue, Green, Red and Yellow. Dimensions vary per model.

    Click for more
  • Lewisbins Fiberglass Stack and Nest Hopper Bins

    Lewisbins Fiberglass Stack and Nest Hopper Bins
    See all 9 items in product family
    LewisBins Fiberglass Stack and Nest Hopper Bins Provide Strength and Tough Characteristics That are Used for Heavy Parts Storage and Hardware Merchandising.

    These storage bins nest within their own dimensions and provide positive lock stacking. Hopper bins hold up to 500 lbs. These bin boxes withstand temperatures from -60°F to 300°F and can be autoclaved. Part bins also resist most oils, moisture, solvents and chemicals. Front label area accommodates adhesive labels. Fiberglass hopper bins sold in carton quantities.
    Click for more
  • Quickpick Double Hopper Bin

    Quickpick Double Hopper Bin
    See all 18 items in product family
    This Double Open Hopper Bin Provides Front And Back Easy Access To Stored Parts.

    These heavy-duty polypropylene storage bins allow front and back access. Easy identification with molded in label holders at both ends. Stacks vertically and/or crisscrossed and nests when empty to save space. Optional front-to-back and side-to-side dividers also available for up to 4 sections per bin.
    Click for more
  • Akro-Mils® InSight™ Ultra Clear Bins

    Akro-Mils® InSight™ Ultra Clear Bins
    See all 4 items in product family
    Akro-Mils® InSight™ Ultra Clear Bins Provide Maximum Visibility To Users With A Sleek, Modern Design.

    Akro-Mils® clear bins are made using transparent, autoclavable polycarbonate material for maximum visibility and lasting durability. Unique "Lock-In-Place" build allows bins to be stacked, shelved or hung on rails or louvered panels (sold separately). Large label area for easy organizing. Bins allow tip-resistant stacking. Available in a variety of sizes. Lids & dividers sold separately.

    Click for more
  • Stack And Lock Bins With Front ID Tab

    Stack And Lock Bins With Front ID Tab
    See all 18 items in product family
    These All Purpose Hopper Bins Stack And Lock Together To Create An Efficient Storage System.

    Open hopper stacking bins are made of high impact polystyrene. Side support ribs provide added reinforced for strength. Stacking bins include an ID tab and grip handle on front. Wide stacking ledges and stack locks interlock bins for secure storage. Full width hanging lip on rear allows easy attachment to louvered panel systems.

    Click for more
  • Special Sizes Hanging & Stacking Part Bins

    Special Sizes Hanging & Stacking Part Bins
    See all 15 items in product family
    Special Sizes and Designs of Hanging and Stacking Part Bins Are Used For Secure Storage And Organization In A Variety Of Applications.

    LewisBins™ PlastiBox® Hanging & Stacking Part Bins are designed to function individually or as system. High-performance and used for secure storage and organization of small parts. Label insert area for easy identification. Smooth inside gravity flow interior optimizes parts accessibility. Hopper heights vary per style. Styles are Molded-In Dividers and No Dividers. Color is Light Blue.

    Plastic Stackbins® feature extra-strength plastic bottoms support up to 50 lbs and resist corrosion and staining. Label space allows easy labeling of contents. Stackbins With Front Bar are stackable, with reinforcements to prevent bins from spreading under heavy loads. Stackbins With Covers are made with hinged clear plexiglass covers for keeping items protected. Cover is translucent for viewing contents.

    Treston® Picking Bins front offers distinctive sloping design. Corrugated base allows easy retrieval of contents including smaller sized and flat objects.

    Click for more
  • Quantum Chrome Wire Stack & Hang Bins

    Quantum Chrome Wire Stack & Hang Bins
    See all 9 items in product family
    Quantum Chrome Wire Stack & Hang Bins Are Storage Containers That Organize Contents And Hang For Convenience.

    Quantum Chrome Wire Stack & Hang Bins are made of a wire mesh grid pattern to provide long lasting durability and transparency of contents. Mesh pattern and open hopper design provides dust and dirt free storage environment as well as visual access to contents. Rear hanger allows bins to hang from any louvered wall panel or rail system. Finish is Chrome. Optional side hanger (sold separately) allows bin to stack one on top of the other. Available outside widths are 4-17 inches. Inside widths range from 4-16-5/8 inches. Other dimensions vary per bin.

    Click for more
  • Stainless Steel Stackbin Hopper Front Container

    Stainless Steel Stackbin Hopper Front Container
    See all 7 items in product family
    Stainless Steel Stackbin Hopper Front Containers Create Accessible Storage For Small Parts.

    Stainless Steel Stackbin Hopper Front Containers are made using 18-gauge spot welded stainless steel for long lasting durability. Reinforced construction securely holds up to 50 lbs. Containers are finished with baked enamel for resistance to corrosion and rust. Angled hopper opening allows contents to be easily seen and obtained. Hopper Front Containers of the same size can be stacked for easy storage. Bins are available in 7 different sizes.

    Click for more
  • Steel Sectional Stackbins

    Steel Sectional Stackbins
    See all 30 items in product family
    Stackbin® Steel Sectional Stackbins Are Used For Storage In Workshops, Garages, Warehouses And More.

    Stackbin® Steel Sectional Stackbins are made using all-welded heavy-gauge steel with a baked enamel finish for lasting durability. Compartments feature angled openings for easy access to contents. Individual stackbin tiers stack on top of one another and may be reconfigured at any time. Stackbins are available in Single Sided and Double Sided models. Mobile Bin Trucks (sold separately) allow bins to be stacked on a mobile base for easy transport. Trucks are made using arc welded steel and hold up to 1200 lbs. Stackbins and Bin Trucks are available in a variety of sizes and colors.

    Click for more
  • Stackable White Corrugated Bin Boxes

    Stackable White Corrugated Bin Boxes
    See all 10 items in product family
    Stackable Corrugated Bin Boxes Are Used For Organizing Work Area Parts And Supplies.

    Stackable Corrugated Bin Boxes are constructed of strong 200#/ECT-32-B oyster white corrugated for long lasting durability. Durable one piece construction ships and stores flat. Assembles quickly and easily without tape or staples. Perfect for storing small, loose parts. Closed top allows for space saving stacking and helps keep contents secure. Angled sides provide easy viewing and access. Front panel has ample space for label or marker identification of content. Measures 4-1/2" H. Available depths are 12" and 18". Widths vary. Package quantity of 50. Price each listed below. Bin Box Dividers are also available for some models. Color is Oyster White.

    Click for more
  • Steel Stackbox

    Steel Stackbox
    See all 40 items in product family
    Steel Stackboxes® Are Used For Transporting And Storing Materials.

    Steel Stackboxes®are made using spot-welded steel with baked enamel finish for long lasting durability and strength. Customizable sizes and configurations adapt to areas of any size. Drop handles on either side allow easy transport of materials. Same-size stackboxes® can be interlocked and hold up to 100 lbs. Steel Stackboxes® are available in a variety of 11 different sizes. Colors are Gray, Beige, Blue, Black or Green

    Click for more
  • Steel Hopper Box

    Steel Hopper Box
    See all 35 items in product family
    Steel Hopper Boxes Provide Easy Access And Secure Storage.

    Steel Hopper Boxes are made using 18-gauge spot welded steel and a baked enamel finish for long lasting durability. Reinforced containers ensure safe storage of small parts in garages, warehouses and shops. Angled hopper opening allows easy access to contents. Hopper boxes of the same size can be stacked to create vertical storage space. Steel Hopper Boxes are available in Single Opening or Double Opening models. Boxes are available in 10 different sizes. Colors are Gray, Blue, Green, Black or Beige

    Click for more
  • Stack And Nest Plastic Bins

    Stack And Nest Plastic Bins
    See all 5 items in product family
    Plastic Stacking And Nesting Storage Bins Efficiently Store in the Shelves or Used Stand Alone To Organize And Stock A Variety Of Parts.

    These Stacking and Nesting Bins are made of polypropylene for long lasting durability. These solvent, chemical, grease and oil resistant plastic bins are autoclaveable up to 250°F. Stackable design provides compact for parts picking and nest together for storing bins away to save space. These storage bins have a large label area that allows quick content identification. The reinforced side ribs on these plastic bins prevent spreading under heavy loads.

    Click for more