Browse Bins, Totes & Containers

(12,032 items)

Narrow Your Results

Availability

Free Shipping

Brand

Price

Go

Recently Viewed

Categories

  • Powerblanket® Tote Heaters

    Powerblanket® Tote Heaters
    See all 15 items in product family
    Powerblanket® Tote Heaters Efficiently and Safely Heat Temperature Sensitive Materials.

    Powerblanket® Tote Heaters have a heating element within the blanket that allows for more surface area contact, conserving energy and greatly reducing hot and cold spots. For safe, consistent heat for paints, roofing materials, chemicals, epoxies, resins, equipment, and pallets of any material. The advanced insulation prevents heat loss and will protect down to -40°F/-40°C. Units provide efficient plastic or metal drum heating. Insulated full-wrap design delivers heat uniformity and adjustability for content stability. Units maintain temperature for waste prevention without scorching or burning. Thermostatic shutdown prevents overheating. Includes removable top for ergonomic operator access. Gallon capacities range from 250 to 550. For use with Diesel Exhaust Fluid Tote, IBC Steel Tote, and IBC Tote. Colors are Black and Gray. ETL, UL, CSA, and CE approved. Dimensions vary per model.

    Click for more
  • BriskHeat® Wrap-Around Tote Tank Heaters

    BriskHeat® Wrap-Around Tote Tank Heaters
    See all 6 items in product family
    BriskHeat® Wrap-Around Tote Tank Heaters Are Non-Evasive For Use On Caged, Plastic Or Metal Tote Tanks And Intermediate Bulk Containers.

    BriskHeat® Wrap-Around Tote Tank Heaters speed up the flow of slow moving and uncooperative contents such as honey, molasses, lube oil and other viscous fluids without contaminating or scorching products0. Fits any tote tank from 40" x 40" to 48" x 48" using adjustable nylon straps with buckles; 3 straps around the tank and 2 across the top. Made using silicone-cloth facing and liner with 1/4" fiberglass insulation. Features a hole designed for spigot. 2 separate heat zones allow adjustment of heater output when content levels lower. Built-in manual reset high-limit safety thermostat is set at 195°F for each heat zone. Includes 6'L power cord. Meets NEC 427.23 standards and CE 73/23/EEC. Optional Insulated Top Cover helps reduce heat loss and accelerate heat-up. Easily slides under buckles on top of Tank Heater for installation. Adjustable temperature ranges from 50 to 160°F. Height sizes are 36, 42, and 48 inches. Available with120V or 240V operation.

    Click for more
  • Powerblanket® HotBox Heating Containers

    Powerblanket® HotBox Heating Containers
    See all 5 items in product family
    Powerblanket® HotBox Heating Containers Are Used For Applications Including Commercial, Industrial, Storage, And More.

    Powerblanket® HotBox heating containers are made of high quality materials for long lasting durability and corrosion resistance. Containers provide efficient pallet and bulk material heating for application versatility. Insulated full-wrap design delivers heat uniformity for content stability. Units maintain temperature for waste prevention without scorching or burning. Includes top and side doors for ergonomic operator access. Assembles easily for convenient portability and storage. 120 Volts. Colors are Black, Charcoal Gray. ETL, UL, CSA, and CE approved. Dimensions vary per model.

    Click for more
  • Powerblanket® Portable Spray Foam Heaters

    Powerblanket® Portable Spray Foam Heaters
    See all 14 items in product family
    Powerblanket® Spray Foam Heating Boxes Are Used For Warming And Maintaining Spray Foam Canisters And Hoses To Efficient Temperatures.

    Powerblanket® Spray Foam Heating Boxes are made of durable flexible carbon fiber material for long lasting use and dependability. Provide constant and even heat distribution for spray foam systems, allowing for longer use and greater efficiency. Provide ample room for storage of canisters, hoses and guns. Certified to UL/CSA/CE standards. Lightweight and easily portable units are available in Black or Gray colors and various dimensional sizes.

    Click for more