Browse Cabinets

(9,028 items)
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
  • Global™ Combination Cabinets-36"W

    Global™ Combination Cabinets-36
    See all 6 items in product family
    36" Wide Global™ Combination Cabinets

    Contemporary style and durable construction withstand heavy warehouse use, these cabinets fill a variety of needs at an excellent price. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking mechanism with a super strong 5/16" round locking bar and nylon guides for silent operation and consistent alignment. Recessed locking handle with 2 keys for safety and security. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity. Combination Cabinet features one full width top shelf and 4 half shelves plus garment hanger bar for full length clothing storage. Durable powder coat finish.

    Click for more
  • All-Welded Combination Cabinets - Commercial And Industrial Grade

    All-Welded Combination Cabinets - Commercial And Industrial Grade
    See all 6 items in product family
    Durable All Welded Steel Storage Cabinets Feature Quiet Door Closure To Make These Combination Cabinets The Used Choice For The Office, Warehouse And More.

    This selection of all welded combination cabinets are available in Commercial and Industrial grade quality construction. These storage and wardrobe closets include sturdy hinges and welded door channel reinforcement that helps maintain alignment and rigidity for long lasting use. 3 point locking mechanism provides improved security. Combination storage cabinets include a full width top shelf, 3 adjustable half shelves and a garment rod. Storage cabinets meet ANSI/BIFMA shelf capacity standards. Raised fixed bottom shelf protects doors from damage. Powder coat finish is available in Black, Light Gray, Putty or Sand. Shipped assembled. 5 Year Limited Warranty.

    Commercial Storage Cabinets are made with 24 gauge steel and include a single chrome locking handle. 24 gauge steel shelves have a 180 lb. shelf capacity and adjust at 2" increments.
    Industrial Storage Cabinets are made with heavier 22 gauge steel and double chrome handles, one locking. 22 gauge steel shelves each support 200 lbs of evenly distributed loads and adjust easily at 2" increments.

    Click for more
  • All-Welded Combination Cabinets

    All-Welded Combination Cabinets
    See all 1 items in product family
    All-Welded Combination Cabinets Provide Added Storage And Security In Residential And Commercial Environments.

    Combination Cabinets are made of 22 gauge all-welded steel for long lasting durability. Cabinets feature a full width fixed shelf, half-width coat rod and 3 height adjustable half-width shelves. Double doors lock with 3 point latching system providing added security and recessed handles prevent banging and catching on flush surfaces. Available colors areCharcoal and Black. Variety of dimensions are also available.

    Click for more
  • Lyon Combination Storage Cabinets (Easy Assembly And Assembled)

    Lyon Combination Storage Cabinets (Easy Assembly And Assembled)
    See all 9 items in product family
    Lyon Combination Storage Cabinets Are The Used Choice For Office And Warehouse Environments While Utilizing Contemporary Styling With Durable Construction.

    Rounded front corners provide an attractive, modern appearance. Storage and wardrobe cabinets feature one full width top shelf and 4 half shelves plus a coat rod for full length clothing storage. Precision engineering, felt pad dampeners and nylon hinge washers give a smooth, quiet door operation to these combo storage cabinets. Doors open full 180° for easy access and include a 3-point locking handle. Doors are channel reinforced for added rigidity. Shelves adjust at 2" increments. Lifetime Limited Warranty.

    Click for more
  • Lyon Heavy Duty Combination Storage Cabinets

    Lyon Heavy Duty Combination Storage Cabinets
    See all 9 items in product family
    Lyon Heavy Duty Combination Storage Cabinets Provide Excellent Security And An Extended Service Life To Contents.

    Lyon Heavy Duty Combination Storage Cabinets are made of 14 gauge steel and a baked enamel finish for long lasting durability. Provides garment bar for hanging wardrobe and clothing items and 4 adjustable shelves that bolt securely into keyhole slots on interior channels reinforcements. Shelves provide flanged edges for added rigidity, adjust at 3" increments and have a 1,450 lb. capacity. Two solid doors feature 3 heavy duty welded hinges with 5/16" diameter brass hinge pins to keep contents secure by closing with a 3 point locking mechanism and 3/8" thick round latching rods. Diecast steel door handle provides 3/8" thick padlockable hasp. 7 gauge steel legs are 4"H to allow forkliftable access. Shipped assembled and ready to use. Available widths are 36", 48" and 60". Depth is 24". Height is 82". Colors are Black, Gray and Putty. Lifetime Limited Warranty. Additional Shelves are available.

    Click for more
  • Heavy Duty Combination Cabinets

    Heavy Duty Combination Cabinets
    See all 1 items in product family
    Heavy Duty All Welded Combination Cabinets Are Used For Storing Supplies And Garments In Offices, Warehouses And Workshops.

    Industrial combo storage cabinets are made with all welded 14 gauge steel. Double doors open 180 degrees for full access and lock securely with 3-point locking system and chrome handle. Combination wardrobe cabinets feature a full width 18 gauge steel top shelf with 12” clearance. Vertical divider separates interior into 2 halves. Right half includes a half width 1-1/4” tubular steel garment bar for hanging clothes and wardrobe. Left half includes height adjustable 18 gauge steel shelves that measure 20” x 20” and adjust at 2-1/2” increments. Shelves feature 500 lb. shelf capacity. 4”H legs allow fork lift entry. Steel combo storage cabinet measures 24”D x 78”H overall. Gray powder coat finish. Available with or without Locking Drawers. Cabinets with Drawers include height adjustable shelves and locking drawers on the left compartment. Includes 2 keys for security. Each drawer measures 16”W x 20”D x 5’H. Cabinets without Drawers include 4 height adjustable shelves on the left compartment. Shipped assembled.

    Click for more
  • Hallowell Combination Cabinets

    Hallowell Combination Cabinets
    See all 48 items in product family
    Solid Door Combination Cabinets Provide Maximum Storage Versatility.

    Solid Door Combination Cabinets are made of 20 and 22 gauge steel, all welded construction for long lasting durability and dependability. Industrial models designed to meet government requirements. Combines ample storage space for supplies and personal belongings with neat, attractive appearance. 3-point positive locking and chrome plated locking handle with built-in grooved key lock provides security. Shelves adjust on 2 inch centers with triple flanged front for added strength (up to 200 lbs. - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit. Greenguard Children and Schools Certified. Series types are Commercial and Industrial. Color finishes are Gray, Midnight Ebony, Parchment and Platinum. Capacities are 1,000 lbs. and 1,250 lbs.. Dimensions vary per type. Quantity is 1. 2 Year Limited Warranty.

    Click for more
  • Tennsco Combination Cabinets

    Tennsco Combination Cabinets
    See all 30 items in product family
    Tennsco Combination Cabinets provide Storage for Work Materials, Uniforms, and Equipment for Office Or Warehouse Environments.

    Tennsco Combination Cabinets are made of cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame and powder coat finish for long lasting durability. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for added security of contents. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity One full width top shelf and 4 half shelves plus garment hanger bar for full length clothing storage. Available Unassembled or All-welded. Colors include Champagne/Putty, Grey, Light Grey, Black, Medium Grey, Sand, Tan, and Putty. Dimensions vary per model.

    Click for more
  • Hallowell 16 Gauge Heavy-Duty Classic DuraTough Combination Cabinets

    Hallowell 16 Gauge Heavy-Duty Classic DuraTough Combination Cabinets
    See all 3 items in product family
    Hallowell 16 Gauge Heavy Duty Classic DuraTough Combination Cabinets Are Built To Last With All-Welded Construction.

    Hallowell 16 Gauge Heavy Duty Classic DuraTough Combination Cabinets are made from prime-grade cold-rolled sheet steel for long-lasting durability. Features three adjustable shelves and one fixed shelf with 1050-pound capacity. 36", 48" and 60" Widths available. Charcoal finish. One Year Limited Warranty.

    Click for more
  • Hallowell 16 Gauge Heavy-Duty Galvanite DuraTough Combination Cabinets

    Hallowell 16 Gauge Heavy-Duty Galvanite DuraTough Combination Cabinets
    See all 3 items in product family
    Hallowell 16 Gauge Heavy Duty Galvanite DuraTough Combination Cabinets Are Used For Moist And High-Humidity Areas.

    Hallowell 16 Gauge Heavy Duty Galvanite DuraTough Combination Cabinets are made from galvannealed sheet steel and coated with zinc-iron alloy to prevent corrosion in moist and high-humidity environments. Features three adjustable shelves and one fixed shelf with 1050-pound capacity. 36", 48" and 60" Widths available. Charcoal finish. One Year Limited Warranty.

    Click for more
  • Equipto Combination Cabinets

    Equipto Combination Cabinets
    See all 18 items in product family
    Equipto Combination Wardrobe Cabinets Are Used For Storing Labcoats Or Uniforms Alongside Tools And Materials.

    Equipto Combination Wardrobe Cabinets feature a rugged steel construction and 5 shelves plus wardrobe area with rod and 4 hooks. Divider panel permits locating wardrobe on either side. Available in Smooth or Textured Finishes. Smooth Color options include Office Gray and Reflective White Textured Color Options include Black, Cherry Red, Evergreen, Putty, Dove Gray, Regal Blue and Safety Yellow Limited Lifetime Warranty.

    Click for more
  • Hallowell 14 Gauge Extra Heavy-Duty Classic DuraTough Combination Cabinets

    Hallowell 14 Gauge Extra Heavy-Duty Classic DuraTough Combination Cabinets
    See all 3 items in product family
    Hallowell 14 Gauge Extra Heavy Duty Classic DuraTough Combination Cabinets Are Built To Last With All-Welded Construction.

    Hallowell 14 Gauge Extra Heavy Duty Classic DuraTough Combination Cabinets are made from prime-grade cold-rolled sheet steel for maximum durability. Features three adjustable shelves and one fixed shelf with 1450-pound capacity. 36", 48" and 60" Widths available. Charcoal finish. One Year Limited Warranty.

    Click for more
  • Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Combination Cabinets

    Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Combination Cabinets
    See all 3 items in product family
    Hallowell 14 Gauge Extra Heavy Duty Galvanite DuraTough Combination Cabinets Are Used For Moist And High-Humidity Areas.

    Hallowell 14 Gauge Extra Heavy Duty Galvanite DuraTough Combination Cabinets are made from galvannealed sheet steel and coated with zinc-iron alloy to prevent corrosion. Features three adjustable shelves and one fixed shelf with 1450-pound capacity. 36", 48" and 60" Widths available. Charcoal finish. One Year Limited Warranty.

    Click for more
  • Heavy Duty Combination Cabinets With Drawers

    Heavy Duty Combination Cabinets With Drawers
    See all 2 items in product family
    Heavy Duty Combination Cabinets With Drawers Provide Convenient Storage For A Variety Of Supplies, Including Clothing, Wardrobe, Tools And More.

    Heavy Duty Combination Cabinets With Drawers are made using all welded steel with 12 gauge sides and a 14 gauge bottom for strength that lasts. 16 gauge steel, fixed height shelves offer 400 lb. shelf capacity. Channel reinforced doors have a keyed locking handle for security. Combination cabinets feature a full width top shelf and a left compartment with coat rod for hanging clothes. Right compartment includes 3 fixed height shelves and 3 drawers with recessed handles. Drawers open smooth using full extension ball bearing slides and offer 250 lb. capacity each. Each drawer measures 17-1/2"W x 7"H. Includes 6"H steel legs.

    Click for more
  • All Welded Combination Cabinets - With Or Without Drawers

    All Welded Combination Cabinets - With Or Without Drawers
    See all 4 items in product family
    These All Welded Combination Cabinets Provide Ample Storage For Clothing, Garments, Wardrobe And Supplies.

    Heavy gauge, all welded steel cabinets are great for a variety of applications. Channel reinforced doors have a keyed locking handle for security. Combo cabinets feature a full width top shelf and a left half width compartment with garment bar for hanging clothes. Right half compartment includes fixed height shelves and is available with or without sliding drawers. Drawers feature recessed handles. Combination cabinets measure 36"W x 21"D x 72"H.

    Click for more
  • Global Industries 9300P Series Personal Storage Tower - 60 lb Shelf Capacity

    Global Industries 9300P Series Personal Storage Tower - 60 lb Shelf Capacity
    See all 100 items in product family
    Global Industries 9300P Series Personal Storage Tower With 60 Pound Shelf Capacity Provides Flexibility And Customization For Shelving And Cabinet Storage Options.

    Global Industries 9300P Series Personal Storage Tower With 60 Pound Shelf Capacity is made of steel for long lasting durability. Combination full height wardrobe section, locker compartment, and shelf units are used for hanging garments, personal items, office supplies, files and more. Three separate compartments feature key locks for additional privacy and security. Features leveling glides and ball bearing drawer suspensions. Left or Right hinged doors open away from work surface for easier access. Dimensions are 24"W x 24"D x 65-1/4"H. Available drawer quantities are 3 File or 2 File and 2 Box combination. Colors include Black, Ivory, Grey, Desert Putty, Hunter, Jade, Navy and Russet.

    Click for more
  • Global Industries 9100P Series Personal Storage Tower - 100 lb Shelf Capacity

    Global Industries 9100P Series Personal Storage Tower - 100 lb Shelf Capacity
    See all 100 items in product family
    Global Industries 9100P Series Personal Storage Tower With 100 Pound Shelf Capacity Provides Flexibility And Customization For Shelving And Cabinet Storage Options.

    Global Industries 9100P Series Personal Storage Tower With 100 Pound Shelf Capacity is made of steel for long lasting durability. Combination full height wardrobe section, locker compartment, and shelf units are used for hanging garments, personal items, office supplies, files and more. Three separate compartments feature key locks for additional privacy and security. Features leveling glides and ball bearing drawer suspensions. Left or Right hinged doors open away from work surface for easier access. Dimensions are 24"W x 24"D x 65-1/4"H. Available drawer quantities are 3 File or 2 File and 2 Box combination. Colors include Black, Ivory, Grey, Desert Putty, Hunter, Jade, Navy and Russet.

    Click for more
  • Stronghold® Heavy Duty Combination Cabinets

    Stronghold® Heavy Duty Combination Cabinets
    See all 3 items in product family
    Stronghold® Heavy Duty Combination Cabinets Are Idea For Schools, Laboratories, Locker Rooms And Workshops.

    Stronghold Heavy Duty Combination Cabinets are made of all welded steel for long lasting durability. Cabinets feature Wardrobe Section with Hanger Rod and Storage Section with Five Adjustable Shelves Cabinets sizes available are 48"Wx24"Dx66"H, 60"Wx24"Dx66"H and 72"Wx24"Dx78"H with 1100, 1200 or 1900 Lb Shelf Capacities respectively

    Click for more
  • Stronghold® Double-Door, Independent Locking Wardrobe Cabinet

    Stronghold® Double-Door, Independent Locking Wardrobe Cabinet
    See all 1 items in product family
    The Stronghold® Independent Locking Double Door Wardrobe Cabinet Is Used For Storing Clothes Or Other Supplies For Residential And Commercial Use.

    This Stronghold® Independent Locking Double Door Wardrobe Cabinet utilizes a sturdy construction and utilitarian design for long lasting durability. This wardrobe locks for increased security and privacy. It features a double shift design, meaning that there are two separate sections with the same features on each side. Each section has two sides. The left side of each section consists of a single top shelf and a narrow compartment with a hanger rod for coats and other clothing. The right side of each section consists of four adjustable shelves to create five separate compartments that can fit a wide variety of common items. The Stronghold® Independent Locking Double Door Wardrobe Cabinet is made of steel and features an all-welded assembly. It has a shelf capacity of 1025/825 lbs and is only available in a dark gray powder coat finish.

    Click for more
  • All-Welded Combination Storage Cabinet

    All-Welded Combination Storage Cabinet
    See all 2 items in product family
    These All-In-One Combination Cabinets Combine Filing, Shelf Storage And Security.

    Storage Cabinets are all welded steel for strength. Letter-size file drawers have ball bearing, telescoping sides that allow drawers to move smoothly and easily even when fully loaded. 4"H utility drawer is great for all your small items and parts storage. Drawers feature full-width recessed handles. These combo storage cabinets have a putty powder coat finish that is scratch and chip resistant. Ships assembled.

    Click for more
  • 14 Gauge & 20 Gauge Combination Cabinets

    14 Gauge & 20 Gauge Combination Cabinets
    See all 6 items in product family
    14 Gauge And 20 Gauge Combination Cabinets Provide Secure Storage For Garments And Personnel Items For Warehouses, Factories, Locker Rooms and More.

    14 Gauge And 20 Gauge Combination Cabinets are made of 20 gauge steel and powder coated finish to provide long lasting durability. Units measure 36" wide, 78" high and 24" deep. Includes 4 adjustable 18" wide shelves, a 34" wide top shelf and a 16" wide coat rod. Combination storage cabinet doors are 17" wide and include a 6" steel handle with built-in 3 point locking mechanism (with 2 keys) ISO 9001: 2008 certified. 1 fixed shelf; 4 adjustable shelves. Shelf capacity is 125 lb. Available color finishes are Black, Gray, and Tan.

    Click for more