Browse Cabinets

(6,607 items)

Narrow Your Results

Availability

Color Family

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Global™ Industrial Grade Full Height Storage Cabinets

    Global™ Industrial Grade Full Height Storage Cabinets
    See all 24 items in product family
    Global™ Industrial Strength Storage Cabinets Withstand Heavy Warehouse And Garage Use.

    Storage Cabinets are made of steel with rigid channel reinforced, box formed shelves for long lasting durability and industrial grade strength. Shelves adjust easily on 2" centers with sturdy shelf clips and have a 300 lb. capacity. Metal storage cabinets provide maximum security with extra large 4" hinges (typically the weakest point on ordinary cabinets) and feature a jumbo 3/8" diameter hinge pin. The 3 point latching mechanism features a super strong 5/16" round locking bar and nylon guides for silent operation and consistent alignment. Chrome Diecast key locking handles. Baked enamel finish available in Black, Gray or Tan. Additional shelves sold separately in packages of 2 in matching colors. Available widths are 36 or 48 inches. Other dimensions vary.

    Click for more
  • Full Height Storage Cabinet With Recessed Handle

    Full Height Storage Cabinet With Recessed Handle
    See all 3 items in product family
    Storage Cabinet With Recessed Handle Assembles Easily With Only 4 Screws.

    Storage Cabinet With Recessed Handle are made of 20 gauge steel and steel box formed doors for long lasting durability. Steel cabinets secure and store office and industrial supplies safely. 3-point locking system with 5/16" thick locking rod adds strength and rigidity. Recessed locking handle with 2 keys provides additional safety and security. Includes 4 height adjustable shelves with 185 lb. shelf capacity. Reinforced shelves adjust at 1-1/4" increments. Durable powder coat finish. Available colors are Black, Gray and Tan.

    Click for more
  • Global™ EZ Assemble Steel Storage Cabinets

    Global™ EZ Assemble Steel Storage Cabinets
    See all 4 items in product family
    Global™ EZ Assemble Steel Storage Cabinets.

    These innovative cabinets were designed for superior functionality and swift assembly. The revolutionary design makes for the fastest set-up of any unassembled cabinet in the market. No tools or hardware are needed. Complete assembly happens in a matter of minutes. The cabinets are made of cold rolled steel for long lasting durability and dependability. Store your equipment, tools and supplies in an organized fashion. Cabinets are used for applications such as an office, classroom, or in an industrial setting.

    Double doors with 3-point locking system allow convenient content access and added security. Locking system secured behind steel channels for a polished look when doors are open. 2-1/2" knuckle hinges add rigidity to the cabinets. Leveling feet allow for secure placement on an uneven surface. Textured powder coat finish provides scratch and chip resistance. Adjustable shelves provide application versatility and accommodate all your storage needs. Includes flush handle and 2 keys for obstruction-free operation. Maximum shelf capacity is 200 lbs. Color finishes are Black and Gray. Dimensions vary per model.

    Click for more
  • All-Welded Full Height Storage Cabinets

    All-Welded Full Height Storage Cabinets
    See all 108 items in product family
    All-Welded Full Height Storage Cabinets Provide Tool Storage for Offices, Garages, and Other Warehouse Locations.

    All-Welded Full Height Storage Cabinets are designed to store and organize spare equipment, tools, and other heavy duty materials. Dual doors swing on full-height piano hinges to accommodate full cabinet visibility and access. Storage cabinets feature a three point locking system for added security and protection. Select models include adjustable shelving to make space for larger sized items. Bright color finishes on some units provides high visibility. All-welded steel construction offers lasting durability. Dimensions vary per model.

    Click for more
  • Full Height Storage Cabinets - Easy Assembly and Assembled

    Full Height Storage Cabinets - Easy Assembly and Assembled
    See all 110 items in product family
    Full Height Storage Cabinets - Easy Assembly And Assembled Provide Secure Storage For Tools, Equipment And More For Commercial, Industrial, Warehouses, Factories, Garages And More.

    Full Height Storage Cabinets - Easy Assembly are made of steel for long lasting durability. Cabinets provide tool and equipment storage, organization, and security for warehouses, factories, garages, and more. 3-point locking system with dual chrome handles and integrated key lock ensure content protection and security. Knuckle hinges, 16 gauge C-channel frame, and door stiffener provide added strength and rigidity. Shelves adjust at 2" increments for content and application versatility. Rear internal louvers allow cabinet ventilation. Includes level panels with no exposed bolts or sharp edges for safety. Features adjustable leveling feet for unit stability. Adjustable shelf quantity is 4. Widths are 30", 36", and 48". Heights are 66", 72", and 78". Depths are 15", 18", and 24". Colors include Tan, Black, Gray, Putty, Sand, Light Gray, Medium Gray, Midnight Ebony, Platinum-Antimicrobial, and Parchment.

    Click for more
  • Fire Resistant Storage Cabinets

    Fire Resistant Storage Cabinets
    See all 2 items in product family
    Fire Resistant Storage Cabinets Provide Safe Storage for Equipment in Need of Added Protection.

    Fire Resistant Storage Cabinets help protect valuable tools, sensitive data, records, and supplies from theft and fire damage. Cabinets feature a three-point latching system and heavy duty welded hinges for secure unit locking. Spill-proof door sills help contain leaks. Select models include adjustable shelving to make space for larger sized items. Unit leveling is modifiable to provide stable support for uneven surface areas. Radius edge design offers a safe and smooth finish. Maximum capacity is 350 lbs. Dimensions vary per model.

    Click for more
  • All-Welded Full Height Storage Cabinets With File Drawer/Bookcase

    All-Welded Full Height Storage Cabinets With File Drawer/Bookcase
    See all 17 items in product family
    All Welded Full Height Storage Cabinets Store Important Files And Supplies In One Space-Saving Unit.

    All Welded Full Height Storage Cabinets are durably constructed of high strength steel for reliable performance. Up to 180 lb. capacity shelves. Storage cabinets are available Fully Enclosed, With Bookcase, or With File Drawer. Enclosed cabinets include full length recessed door pulls for secure grip and cam lock with 2 keys. Storage cabinets with bookcase offer open access for often used materials as well as secure storage for valuable supplies. Storage cabinets with file drawer accept letter or legal size drawers and have steel ball bearing full suspension tracks to ensure smooth operation and easy access. Powder coat finish. Office storage cabinets are available in Black, Champagne Putty, Charcoal, Gray, Light Gray, Medium Gray, Putty, Red or Sand. Ships assembled.

    Click for more
  • Sandusky Steel Pull-Out Tray Shelf Cabinets

    Sandusky Steel Pull-Out Tray Shelf Cabinets
    See all 10 items in product family
    Sandusky Steel Pull-Out Tray Shelf Cabinets Are Used For A Variety Of Storage Applications.

    Sandusky Steel Pull-Out Tray Shelf Cabinets are made of steel with powder coat finish for long lasting durability. Pull-out shelves on full extension ball-bearing slides provide added convenience. Tray design shelves offer 200- lb. capacity each. Built-in interlock system prevents more than one shelf from opening at one time to avoid tipping. Three point locking handle/keys provide additional security for contents. Four leg levelers allows cabinet level on uneven surface. Size is36 in. W x 24 in. D x 66 in. H. Colors areBlack, Blue, Burgundy, Charcoal, Dove Gray, Forest Green, Multi Granite, Navy, Primary Green, Putty, Red, Standard White, Tropic Sand and Yellow. 5 Year Limited Warranty.

    Click for more
  • Full Height Compact Storage Cabinets

    Full Height Compact Storage Cabinets
    See all 7 items in product family
    Full Height Compact Storage Cabinets Provide Versatile Storage for Supplies, Small Bins, and Material Equipment.

    Full Height Compact Storage Cabinets are designed to accommodate smaller spaces in need of easily assembled storage cabinets. Select models feature a panel at the front to prevent dust build up. Units feature a locking door handle for additional security. Adjustable shelves on 2 centers allows for personalized shelving options. Maximum door quantity is 2. Specifications vary per model.

    Click for more
  • Sandusky Elite Radius Edge Series Storage Cabinets

    Sandusky Elite Radius Edge Series Storage Cabinets
    See all 3 items in product family
    Radius Style Cabinets Are Designed With Rounded Corners And Edges For A Elegant, Modern Appearance.

    Radius edges provides unique styling while retaining all the same features and quality of traditional cabinets. Constructed of 22 gauge welded steel. Includes leg levelers for adjustment on uneven flooring. Door locks using recessed push button handle with keys. Doors are channel reinforced for strength. Includes steel height adjustable shelves. Meets ANSI/BIFMA standards. Available in Gray or Putty powder coat finishes.

    Click for more
  • Emergency Preparedness Cabinets

    Emergency Preparedness Cabinets
    See all 2 items in product family
    "Emergency Preparedness Cabinet" Be ready during hurricanes, tornadoes, earthquakes, or terrorism attacks.

    For protected, quick access to emergency supplies during a disaster, this high performance cabinet features a fire resistant design with durable powder paint "emergency orange" finish for high visibility. GloAlert™ glow-in-the-dark labels ensure fast location during power outages. Spacious design includes four adjustable shelves and provides dependable storage for flashlights, radios, respirators, first aid items, and much more.
    High quality 3-pt. stainless steel bullet latching system and smooth opening/closing piano hinge doors work first time, every time. Longlasting design is backed by a 10-year limited warranty. Additional features include U-Loc™ handle with 2 keys and 4 adjustable leveling feet.
    PowerPort has an installed electrical pass-through connection and comes with external power cord and 10 amp rated, 6-outlet power strip for charging walkie talkies, flashlights, etc. inside the cabinet.

    Click for more