Browse HVAC/R Controls

(2,142 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Maxitrol 210 Series Gas Regulators

    Maxitrol 210 Series Gas Regulators
    See all 7 items in product family
    Maxitrol 210 Series Gas Regulators Are Used For Use With Gas-Fired Boilers, Steam Generators, Industrial Furnaces, Ovens And Similar High Demand Equipment.

    Maxitrol 210 Series Gas Regulators are solidly made for long lasting durability and dependability. Balanced valve design eliminates the inlet pressure effect acting on the valve, improving stability and reducing hunting tendencies by the use of dampening mechanisms in both the breather outlet and sensing tube. Offers precise regulation over a broad range of pressures and flow rates. Available for 1, 1-1/4, 1-1/2, 2, 2-1/2, 3 and 4 inch pipe sizes with 6500 to 50000 cubic feet per hour capacities.

    Click for more
  • Maxitrol 325 Series Gas Regulators

    Maxitrol 325 Series Gas Regulators
    See all 19 items in product family
    Maxitrol 325 Series Gas Regulators Are Used For Use On Residential, Commercial Or Industrial Applications.

    Maxitrol 325 Series Gas Regulators are solidly made for long lasting durability and dependability. High leverage valve linkage assembly delivers positive dead-end lock-up. Capable to precise regulating control from full flow down to pilot flow. Suitable for natural, manufactured, mixed gases, liquefied petroleum gases and LP gas-air mixtures. Available for 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch pipe sizes with 140 to 1250 cubic feet per hour capacities. Maximum inlet pressures are 2 or 10.Outlet pressures are 4-12 and 7-11.

    Click for more
  • Maxitrol RV Series Gas Regulators

    Maxitrol RV Series Gas Regulators
    See all 14 items in product family
    Maxitrol RV Series Gas Regulators Are Used For High Capacity At Low Inlet Pressure Applications.

    Maxitrol RV Series Gas Regulators are solidly made for long lasting durability and dependability. Rubber seat, poppet type regular is designed primarily for main burner and pilot load applications where precise control of tiny flows is essential for operating equipment. Straight-thru-flow design meets high capacity requirements at low inlet pressures. Suitable for natural, manufactured, mixed gases, liquefied petroleum gases and LP gas-air mixture piping systems. Available for 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2-1/2 and 3 inch pipe sizes with 65 to 17000 cubic feet per hour capacities.

    Click for more
  • Maxitrol Accessories & Regulator Springs

    Maxitrol Accessories & Regulator Springs
    See all 53 items in product family
    Maxitrol Regulator Springs And Accessories Are For Use With A Wide Selection Of Maxitrol Regulator Systems.

    Maxitrol Regulator Springs And Accessories are solidly made for long lasting durability and dependability. Regulator Springs designed for specific Maxitrol regulators are available in various ranges of 1 to 3-1/2, 10 to 22, 15 to 30, 2 to 5, 20 to 42, 3 to 8, 4 to 12, 5 to 12 and 5 to 12 inch lengths. Other available accessories include Automatic Vent Limiting Devices, Dust Cap, Vent Protectors and Vent Screens.

    Click for more