Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.
Tennsco Assembled Storage Lockers Are Built To Last With Heavy Duty Steel.
Heavy duty steel lockers feature 3 coat hooks per compartment and a coat rod for hanging storage. These school lockers offer a generous top shelf, secure 3-point locking system and door stiffeners. Locker doors are louvered for ventilation. Office storage lockers include rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials to help provide quiet operation. Metal storage lockers have a low friction latching mechanism for smooth opening. Recessed locker handles offer a smooth design that is safer and more secure than protruding handles. Legs provide clearance from moisture and easy cleaning underneath. Steel lockers are available in Gray or Sand finish.
Tennsco Ready-To-Assemble Steel Lockers Offer A Flush Handle Design To Provide A Catch-Free Surface.
These lockers are great for school and office employee applications. Made with heavy duty steel, these storage lockers are built to last. Steel lockers feature 3 coat hooks per compartment and a coat rod for hanging storage. School lockers offer a generous top shelf for added storage. Locker doors have 3-point locking system for secure closure and are louvered for ventilation. Metal storage lockers include rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials to help provide quiet operation. These school lockers have a low friction latching mechanism for smooth opening. Flush locker handles offer a smooth design that is safer and more secure than protruding handles. Legs provide clearance from moisture and easy cleaning underneath. Steel lockers are available in Gray or Sand finish.
Tennsco Box Lockers Are Used For Locker Rooms, Schools, Employee Changing Areas And More.
Tennsco Box Lockers are made of heavy duty steel for long-lasting durability. Rubber bumpers, door stiffeners and locking channels with rugged polymer materials remove irritating sounds. Low friction latching mechanisms provide smooth opening. Five-tier configuration provides storage capabilities without taking up floor space. Rugged padlock hasps and louvers provide ventilation. Five tier lockers measure 12"W x 12"H with legs or without legs. Colors are Light Grey, Black, Medium Grey, Sand and Putty.
Tennsco Box Lockers Are Used For Locker Rooms, Schools, Employee Changing Areas And More.
Tennsco Box Lockers are made of heavy duty steel for long-lasting durability. Rubber bumpers, door stiffeners and locking channels with rugged polymer materials remove irritating sounds. Low friction latching mechanisms provide smooth opening. Five-tier configuration provides storage capabilities without taking up floor space. Rugged padlock hasps and louvers provide ventilation. Available styles are 5 Tier Lockers, 4 Person Wall, 3 Person Wall and 15 Person Wall each measuring 12"W x 12"H with legs or without legs. Colors are Light Grey, Black, Medium Grey, Sand and Putty.
Tennsco All-Welded Heavy Duty Lockers With Latch Handle Arrive Set Up And Ready To Use.
Tennsco All-Welded Heavy Duty Lockers are made from high strength steel for long lasting durability. Locker doors swing on knuckle hinges for precise, smooth operation. Padlock hasp latches locker door to secure stored items (lock not included). Lockers come complete with paper number plate and clear plastic cover for personal identification. Available types are Single Tier with three coat hooks, one coat rod and one top shelf per opening, Double Tier with three coat hooks per opening and Six Tier. Color finishes are Medium Gray and Sand. Dimensions vary by model. Lockers are not returnable.
Combination Wardrobe Lockers Are Built To Be Durable And Quiet.
Deluxe, multi-purpose Tennsco Combination Lockers feature a full width top shelf, five individual storage compartments, and room for full length hanging garments. Heavy-gauge steel locker door is designed with a full-length door stiffener and rubber bumpers to operate smoothly and quietly. Black locker handle is recessed to give a clean look as well as to discourage vandalism. The door is equipped with a hasp for a padlock and louvers for ventilation. Locker has a three-point locking system for added security. Lockers are 18"W x 21"D x 72"H or 24"W x 21"D x 72"H and available With Legs or Without Legs. Color finishes are Black, Light Gray, Medium Gray, Putty and Sand.
Tennsco Half Height Lockers Are Used For Individual Employees, Locker Rooms, Common Areas, Schools And More.
Tennsco Half-Height Lockers are made of heavy duty steel for long-lasting durability. Rubber bumpers, door stiffeners and locking channels with rugged polymer materials remove irritating sounds. Positive 3 point locking system on doors provide additional security, and louvers provide ventilation. Coat hooks and coat rods allow contents to be organized. Lockers are available With Legs or Without Legs. Ships fully assembled. Half Height Lockers measure 12"W x 36"H. Colors are Light Grey, Black, Medium Grey, Sand and Putty.
Locker Accessories Are Used Additions To The Tops And Bottoms Of Locker Units.
Locker Accessories are made of steel for long lasting durability. Sloping Locker Top keeps dust and other items from accumulating on top of lockers. Closed Base on four sides for lockers with no legs and prevents debris under lockers. Types are Closed Base and Slop Top. Colors are Black, Light Grey, Medium Grey, Putty and Sand. Available in a variety of shapes and sizes. 1 Year Limited Warranty.